Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Platform Lifts

30 results found that include 163 products

Filter Results By

Results per page:  16 | 32 | 48
  • Multiple product options available

    Scissor Lift, Drive Push-Around, Power Source Battery, Load Capacity 500 lb., Overall Length 46", Overall Width 28", Platform Depth 46", Platform Width 24", Handrail...More

  • Category : Personnel Lifts
  • Multiple product options available

    Drive No, Drive Wheel No, Varies by Overall Height, Overall Length, Overall Width, Platform Height, Base Width, Extended Length, Retracted Length, Stowed Height, Drive,...More

  • Category : Personnel Lifts
Electric Lift, Manual Push Stacker, 1000 lb. Load Capacity,
  • TM

    Grainger Choice

  • DAYTON
  • Item # 5RRY7
  • Mfr. Model # 5RRY7
  • Stacker, Load Capacity 1000 lb., Lifting Height Max. 63 In., Lifting Height Min. 1-1/2 In., Fork Length 25...More

  • Category : Stackers
  • Multiple product options available

    Personnel Lift, Drive Push-Around, Handrail Height 42" and Casters (2) Swivel, (2) Rigid; Varies by Power Source, Load Capacity, Overall Height and Work Height

  • Category : Personnel Lifts
  • Multiple product options available

    Personnel Lift, Drive Push-Around, Power Source 28V NiMH Battery Mfr. No. FS80PP or 18V Cordless Drill, Not Included, Load Capacity 330 lb., Platform Depth 24", Platform...More

  • Category : Personnel Lifts
Pushable Mobile Vertical Lift, Push-Around Drive, Battery Power&
Personnel Lift, No Drive, Battery Power Source, 20 ft.
Personnel Lift, Push-Around Drive, Manual Winch Power Source,&#x
Manual Lift, Manual Push Material Lift, 200 lb. Load C
  • Multiple product options available

    Telescoping Lift, Drive Push-Around, Overall Width 32", Handrail Height 42", Base Width 32", Stowed Height 78", Step Depth 3", Step Width 18", Casters (2) Swivel, (2)...More

  • Category : Personnel Lifts
  • Multiple product options available

    Dual Personnel Lift, Drive No, Overall Height 78", Stowed Height 78", Casters Yes, Drive Wheel No, Ground Clearance 1-51/64", Mast Vertical Aluminum Mast, Batteries...More

  • Category : Personnel Lifts
  • Multiple product options available

    Electric Scissor Lift, Drive Yes, Power Source DC, Casters No, Drive Wheel Yes, Mast Steel Scissor Linkage, Batteries Included Yes, Standards ANSI A92.3, CSA B354.1, EN...More

  • Category : Personnel Lifts
  • Multiple product options available

    Industrial Platform, Drive No, Load Capacity 350 lb., Overall Height 76", Overall Length 60", Platform Height 44-3/4", Platform Width 26", Base Length 60", Stowed Height...More

  • Category : Personnel Lifts
  • Multiple product options available

    Industrial Platform with Power Wheel Assist, Drive No, Power Source DC, Load Capacity 350 lb., Overall Height 76", Overall Length 60", Platform Height 44-3/4", Platform...More

  • Category : Personnel Lifts
  • Multiple product options available

    Runabout Electric Aerial Work Platform, Drive Yes, Power Source DC, Overall Length 53", Platform Width 29-1/2", Base Length 53", Casters No, Drive Wheel Yes, Max. Speed...More

  • Category : Personnel Lifts
  • Multiple product options available

    Self Propelled Aerial Work Platform, Drive Yes, Power Source DC, Casters No, Drive Wheel Yes, Max. Speed Elevated 1/2 mph, Max. Speed Lowered 2-1/2 mph, Ground Clearance...More

  • Category : Personnel Lifts
  • Multiple product options available

    Self Propelled Work Platform, Drive Yes, Power Source DC, Load Capacity 500 lb., Overall Height 62", Overall Length 53", Overall Width 29-1/2", Platform Width 28-51/64",...More

  • Category : Personnel Lifts
Aerial Work Platform Super Straddle, For Use With AWP
Manual Lift, Manual Push Platform Lift, 400 lb. Load C
  • TM

    Grainger Choice

  • DAYTON
  • Item # 26Y456
  • Mfr. Model # 26Y456
  • Platform Lift, Load Capacity 400 lb., Lifting Height Max. 58 In., Lifting Height Min. 1/4 In., Platform...More

  • Category : Platform Lifts
Merchandise Lift, No Drive, Battery Power Source, 12 ft.&#x
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More