Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Equipment Stands

41 Results Found that Include 71 Products

Results per page:  16 | 32 | 48
Welded Utility Cart,48 Lx19 W,800 lb.
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Welded Utility Cart, 48 Lx19 W, 800 lb. Welded Utility Cart
  • Item # 6ZUC3
  • Mfr. Model # 1416
  • Welded Utility Cart, Load Capacity 800 lb., Aluminum Material, 10 Gauge, Mill Finish, Silver Color, Overall...More

  • Category : Metal Utility Carts
Scroll Saw Stand, For Use With Mfr. No. DW788
Floor Stand
  • TM

    Grainger Choice

  • DAYTON
  • Floor Stand Floor Stand
  • Item # 6LM26
  • Mfr. Model # 6LM26
  • Heavy Duty Floor Stand, Fits Most Multiple Bench Top Tools, Steel Body with a Stamped Steel Top

  • Category : Machine Stands
Low Laser Printer Stand, Gray
Utility Cart,SS,18-3/4 Lx16-3/4 W,300 lb
  • TM

    Grainger Choice

  • DAYTON
  • Utility Cart, SS, 18-3/4 Lx16-3/4 W, 300 lb Welded Utility Cart
  • Item # 5JNK4
  • Mfr. Model # 5JNK4
  • Welded Utility Cart, Load Capacity 300 lb., Stainless Steel Material, 20 to 22 Gauge, Polished Finish, Silver...More

  • Category : Metal Utility Carts
Power Drive Stand, For Use With Mfr. No. 122/93492
Jet Mill Drill Stand For 18F193/4/5
Stand,Planer
  • TM

    Grainger Choice

  • DAYTON
  • Mobile Equipment Stand Mobile Equipment Stand
  • Multiple product options available

    Mobile Equipment Stand, Caster Type (4) Swivel, Varies by Load Capacity, Overall Height, Overall Width and Overall Length

  • Category : Mobile Workstations
Floor Stand,For 5TXF5,255 Lbs Cap
Slip Roll Floor Stand, 50 In
Height Transfer/Squareness Gauge
Bench Brake Floor Stand,For Mfr No U416
  • NEW AGE
  • Equipment Stand Equipment Stand
  • Multiple product options available

    Equipment Stand, Load Capacity 800 lb., Varies by Overall Length, Overall Width, Overall Height, Caster Type, Caster Material, Caster Size, Number of Shelves and MaterialMore

  • Category : Mobile Work Tables
Pipe Threading Machine Stand, For Use With 4ERZ4
Floor Stand,18-1/5 36-1/2 x 5-3/5 In
Universal Base,600 Lb. Capacity
Floor Stand,Heavy-Duty,Steel
  • TM

    Grainger Choice

  • DAYTON
  • Floor Stand, Heavy-Duty, Steel Floor Stand,Heavy-Duty,Steel
  • Item # 39RW34
  • Mfr. Model # 39RW34
  • Floor Stand, Heavy-Duty, Steel, Width (In.) 27, Depth (In.) 36, Height (In.) 25-1/2, Table Surface Size (In.)...More

  • Category : Machine Stands
Slip Roll Floor Stand, 36 In
Floor Stand,For 5TXG3,1050 Lbs Cap
Slip Roll Floor Stand, 24 In
Floor Stand,21 45 x 4-1/2 In
Floor Stand,For 5TXG1,585 Lbs Cap
32" Steel Brake Lathe Bench
Floor Stand,20-1/4 30-1/2 x 16-1/2 In
Cabinet Stand,48 x 30 x 40 In
Pipe Threading Machine Stand, For Use With No. 4ETA1 P
Slip Roll Floor Stand,For Mfr No 390/416
Slip Roll Floor Stand,For Mfr. No. 383
Rotary Machine Base,16 in OAL
Slip Roll Floor Stand,For Mfr No381/0381
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More