Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Product Categories

Polyurethane Hoses

38 Results Found that Include 81 Products

Results per page:  16 | 32 | 48
24 Braided Coil Polyurethane Hose with 1/4" Fitting&#x
25 ft. Bulk PVC/Thermoplastic Polyurethane Material Hose, B
25 ft. Bulk PVC/Thermoplastic Polyurethane Material Hose, B
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • 25 ft. Bulk PVC/Thermoplastic Polyurethane Material Hose, Black 25 ft. Bulk PVC/Thermoplastic Polyurethane Material Hose, Black
  • Item # 1ZLH9
  • Mfr. Model # 1ZLH9
  • Material Hose, Bulk, Hose Inside Dia 1 1/2 In, Hose Length 25 Ft, Hose Outside Dia 1.90 In, Black, Max...More

  • Category : Material Hoses
50 ft. Bulk Thermoplastic Polyurethane Material Hose, Blue
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • 50 ft. Bulk Thermoplastic Polyurethane Material Hose, Blue 50 ft. Bulk Thermoplastic Polyurethane Material Hose, Blue
  • Item # 1ZLR8
  • Mfr. Model # 1ZLR8
  • Material Hose, Bulk, Hose Inside Dia 4 In, Hose Length 50 Ft, Hose Outside Dia 4.80 In, Blue, Max Pressure 35...More

  • Category : Material Hoses
25 ft. Bulk PVC/Thermoplastic Polyurethane Material Hose, B
16 Braided Spiral Polyurethane Hose with 3/8" Fitting&
12 ft. Polyurethane Air Hose, Blue
  • GUARDAIR
  • 12 ft. Polyurethane Air Hose, Blue Air Hose with Coupled Assembly
  • Item # 3KVK2
  • Mfr. Model # 38X12B04
  • Air Hose, Coupled Assembly, Hose Inside Dia 3/8 In, Hose Length 12 Ft, Fitting Size 3/8 NPT In, Hose Outside...More

  • Category : Air Hoses
50 ft. Bulk Thermoplastic Polyurethane Material Hose, Blue
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • 50 ft. Bulk Thermoplastic Polyurethane Material Hose, Blue 50 ft. Bulk Thermoplastic Polyurethane Material Hose, Blue
  • Item # 1ZLR7
  • Mfr. Model # 1ZLR7
  • Material Hose, Bulk, Hose Inside Dia 3 In, Hose Length 50 Ft, Hose Outside Dia 3.60 In, Blue, Max Pressure 40...More

  • Category : Material Hoses
100 Braided Polyurethane Hose with 1/2" Fitting Size&#
50 Braided Polyurethane Hose with 1/2" Fitting Size&#x
12 Braided Coil Polyurethane Hose with 3/8" Fitting&#x
12 Braided Coil Polyurethane Hose with 1/4" Fitting&#x
8 Braided Coil Polyurethane Hose with 1/4" Fitting
100 ft. Bulk Thermoplastic Polyurethane Material Hose, Blue
25 ft. Bulk PVC/Thermoplastic Polyurethane Material Hose, B
  • HI-TECH DURAVENT
  • Clear/White Urethane Industrial Ducting Hose Clear/White Urethane Industrial Ducting Hose
  • Multiple product options available

    Industrial Ducting Hose, Material Urethane, Color Clear/White, Operating Temp. Range -20° to 180°F, Number of Plies 1 and Plastic; Varies by Inside Dia., Length, Bend...More

  • Category : Ducting Hoses
50 Braided Polyurethane Hose with 1/4" Fitting Size&#x
16 Braided Coil Polyurethane Hose with 1/4" Fitting&#x
20 Braided Coil Polyurethane Hose with 3/8" Fitting&#x
20 Braided Coil Polyurethane Hose with 1/4" Fitting&#x
25 Braided Polyurethane Hose with 1/4" Fitting Size&#x
24 Braided Coil Polyurethane Hose with 3/8" Fitting&#x
25 Braided Polyurethane Hose with 3/8" Fitting Size&#x
25 Braided Polyurethane Hose with 1/4" Fitting Size&#x
50 Braided Polyurethane Hose with 1/4" Fitting Size&#x
28 Braided Coil Polyurethane Hose with 3/8" Fitting&#x
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More