Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Machine Stands

69 results found that include 248 products

Filter Results By

Results per page:  16 | 32 | 48
Horizontal Material Support Stand
Bench Grinder Stand, 31-1/2 in.
  • TM

    Grainger Choice

  • DAYTON
  • Bench Grinder Stand, 31-1/2 in.

    Bench Grinder Stand, 31-1/2 in.
  • Item # 49H005
  • Mfr. Model # 49H005
  • Bench Grinder Stand, Construction Cast Iron And Steel, Length (In.) 31-1/2, Base Size (In.) 16-1/2 x 14-1/2,...More

  • Category : Bench Grinder Accessories
Bench Grinder Stand,20inLx33inW,Metal
  • Mobile Machine Table

    Mobile Machine Table
  • Multiple product options available

    Mobile Machine Table, Caster Type (4) Swivel with Thumb Screw Brake, Caster Material Phenolic, Caster Size 3 In., Material Welded Steel, Gauge 14, Color Gray, Powder...More

  • Category : Mobile Work Tables
Grinder Tool Stand
  • TM

    Grainger Choice

  • DAYTON
  • Grinder Tool Stand

    Grinder Tool Stand
  • Item # 4Z154
  • Mfr. Model # 4Z154
  • Bench Grinder and Buffer Stand, 31-3/4 In.H, Construction Heavy Cast Iron with 3 1/2 In. Steel Column and...More

  • Category : Bench Grinder Accessories
Pedestal Stand,For Bench Grinders
Printer Stand,Gray,17-1/2" W x 26-5/8" H
Stand,Arbor Press
  • TM

    Grainger Choice

  • DAYTON
  • Stand, Arbor Press

    Stand,Arbor Press
  • Item # 1UH15
  • Mfr. Model # 1UH15
  • Optional Floor Stand, Anvil Dia. Work Area (In.) 22 1/4, Height (In.) 35.8125, Width (In.) 11.8, Depth (In.)...More

  • Category : Arbor and Pneumatic Presses
Floor Stand
  • TM

    Grainger Choice

  • DAYTON
  • Floor Stand

    Floor Stand
  • Item # 6LM26
  • Mfr. Model # 6LM26
  • Heavy Duty Floor Stand, Fits Most Multiple Bench Top Tools, Steel Body with a Stamped Steel Top

  • Category : Machine Stands
All Purpose Printer Stand, Gray
Adjustable Printer Stand,Gray
Bench Grinder Stand,10-1/2inLx35inW,Iron
Power Drive Stand, For Use With Mfr. No. 122/93492
V-Roller Material Support Stand
Bench Grinder Stand,Sheet Metal,32x9in.
Machine Stand,Wood,Gy
  • BUDDY PRODUCTS
  • Machine Stand, Wood, Gy

    Machine Stand
  • Item # 49J514
  • Mfr. Model # 9141-18
  • Machine Stand, Mobile, Material Wood, Number of Shelves 2, Color Grey, Keyboard Shelf No, Construction Wood,...More

  • Category : Computer Centers, Stands, and Carts
Mobile Work Table, 500 lb. Load Capacity
  • LITTLE GIANT
  • Mobile Work Table, 500 lb. Load Capacity

    Mobile Work Table
  • Item # 21E597
  • Mfr. Model # MT1-2436-24ED3R
  • Mobile Work Table, Load Capacity 500 lb., Overall Length 36 In., Overall Width 24 In., Overall Height 24 In.,...More

  • Category : Mobile Work Tables
Floor Stand,For 5TXG1,585 Lbs Cap
Lathe Stand,For 9 In,11In. Lathes
Fixed Height Work Table Add-On, Steel, 30" Depth, 40&q
Dust Collector Stand,15.5inLx32.5inW
Shrinker/Stretcher Stand,Steel
Dual Laser Printer Stand, Gray
Low Laser Printer Stand, Gray
Universal Base,600 Lb. Capacity
Jet Mill Drill Stand For 18F193/4/5
Floor Stand,18-1/5 36-1/2 x 5-3/5 In
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More