Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Pallet Trucks

29 Results Found that Include 81 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Pallet Jack Pallet Jack
  • Multiple product options available

    Multiple product options available

  • Category : Pallet Jacks
  • TM

    Grainger Choice

  • DAYTON
  • Pallet Truck Pallet Truck
  • Multiple product options available

    Multiple product options available

  • Category : Pallet Jacks
  • TM

    Grainger Choice

  • DAYTON
  • Pallet Jack Pallet Jack
  • Multiple product options available

    Multiple product options available

  • Category : Pallet Jacks
Pallet Truck,All Terrain,2000 Lb Cap
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Pallet Truck, All Terrain, 2000 Lb Cap Pallet Truck,All Terrain,2000 Lb Cap
  • Item # 2XY40
  • Mfr. Model # ALL-T-2
  • Pallet Truck, Load Capacity 2000 lb., Construction Steel, Fork Height Lowered 3 In., Fork Height Raised 9...More

  • Category : Pallet Jacks
Pallet Truck,Scale,4400 lb Cap,Steel
  • TM

    Grainger Choice

  • DAYTON
  • Pallet Truck, Scale, 4400 lb Cap, Steel Pallet Truck,Scale,4400 lb Cap,Steel
  • Item # 2ZE61
  • Mfr. Model # 2ZE61
  • Pallet Jack w/Scale, Pallet Jack Style Standard, Load Capacity 4400 lb., Construction Steel, Fork Height...More

  • Category : Pallet Jacks
  • TM

    Grainger Choice

  • DAYTON
  • Electric Stacker Electric Stacker
  • Multiple product options available

    Multiple product options available

  • Category : Stackers
Hand Pallet Truck,Load Cap 5500 Lb
  • TM

    Grainger Choice

  • DAYTON
  • Hand Pallet Truck, Load Cap 5500 Lb Hand Pallet Truck,Load Cap 5500 Lb
  • Item # 24L321
  • Mfr. Model # 24L321
  • Hand Pallet Truck, Load Capacity 5500 lb., Construction 11 Gauge Steel, Fork Height Lowered 3 In., Fork...More

  • Category : Pallet Jacks
Platform Lift, 1000 lb., Platform Width 24", Platform
Stacker, 1000 lb., Fork Width 3", Fork Length 30"
  • TM

    Grainger Choice

  • Electric Pallet Jack Electric Pallet Jack
  • Multiple product options available

    Multiple product options available

  • Category : Electric Pallet Jacks
  • TM

    Grainger Choice

  • DAYTON
  • Fixed Base Stacker Fixed Base Stacker
  • Multiple product options available

    Multiple product options available

  • Category : Stackers
  • TM

    Grainger Choice

  • DAYTON
  • Adjustable Base Stacker Adjustable Base Stacker
  • Multiple product options available

    Multiple product options available

  • Category : Stackers
Manual Pallet Tilter,2200 lb.,21 in. W
  • TM

    Grainger Choice

  • DAYTON
  • Manual Pallet Tilter, 2200 lb., 21 in. W Manual Pallet Tilter,2200 lb.,21 in. W
  • Item # 33W285
  • Mfr. Model # 33W285
  • Manual Pallet Tilter, Load Capacity 2200 lb., Fork Height Raised 29 In. to 37 In., Fork Height Lowered 3-1/4...More

  • Category : Pallet Lifters and Tilters
  • TM

    Grainger Choice

  • DAYTON
  • Hydraulic Platform Lift Hydraulic Platform Lift
  • Multiple product options available

    Multiple product options available

  • Category : Platform Lifts
Pallet Jack,Adjustable,Load Cap 2200 Lb
  • YELLOW JACK-IT
  • Pallet Jack, Adjustable, Load Cap 2200 Lb Pallet Jack,Adjustable,Load Cap 2200 Lb
  • Item # 36N196
  • Mfr. Model # AP10SL
  • Pallet Jack, Pallet Jack Style Adjustable, Load Capacity 2200 lb., Features 3 Function Hand Control,...More

  • Category : Pallet Jacks
Counterweight Base Stacker, 1100 lb., Fork Width 4", F
Pallet Jack,1000 lb.,Steel,Green
  • VALLEY CRAFT
  • Pallet Jack, 1000 lb., Steel, Green Pallet Jack,1000 lb.,Steel,Green
  • Item # 4YW93
  • Mfr. Model # 4790
  • Pallet Jack, Load Capacity 1000 lb., Features Without Brakes, Construction Steel, Width Across Forks 18 In.,...More

  • Category : Pallet Jacks
Fixed Base Hydraulic Stacker, 1000 lb., Fork Width 3",
  • TM

    Grainger Choice

  • DAYTON
  • Fixed Base Hydraulic Stacker, 1000 lb., Fork Width 3", Fork Length 25", Lifting Height Max. 63" Fixed Base Hydraulic Stacker
  • Item # 5RRY7
  • Mfr. Model # 5RRY7
  • Fixed Base Hydraulic Stacker, Load Capacity 1000 lb., Lifting Height Max. 63 In., Lifting Height Min. 1-1/2...More

  • Category : Stackers
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More