Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Incandescent Flashlights

20 Results Found that Include 74 Products

Results per page:  16 | 32 | 48
Xenon Penlight, Aluminum, Maximum Lumens Output: 9, Black,&
  • Xenon Penlight, Aluminum, Maximum Lumens Output: 9, Black, 5.00" Industrial Penlight, Lumens Range: 0 to 49
  • Item # 4V018
  • Mfr. Model # M3A756K
  • Penlight, Flashlight Grade Industrial, Lamp Type Xenon, Number of Batteries 2, Flashlight Battery Size AAA,...More

  • Category : Penlights and Inspection Lights
Incandescent Mini Flashlight, Plastic, Maximum Lumens Output:&#x
  • TM

    Grainger Choice

  • Incandescent Mini Flashlight, Plastic, Maximum Lumens Output: 20, Blue, 5.00" General Purpose Mini Flashlight, Lumens Range: 0 to 49
  • Item # 1AGT5
  • Mfr. Model # 1AGT5
  • Mini Flashlight, Flashlight Grade General Purpose, Lamp Type Incandescent, Rechargeable No, Flashlight...More

  • Category : Keychain and Mini Flashlights
Industrial LED Handheld Flashlight, Aluminum, Maximum Lumens Out
Cordless Flashlight,Xenon,Lith.-Ion
  • Cordless Flashlight, Xenon, Lith.-Ion Cordless Flashlight,Xenon,Lith.-Ion
  • Item # 4NNN7
  • Mfr. Model # DML185
  • Rechargeable Flashlight, Lamp Type Xenon, Battery Size 18V, Battery Type Lithium-Ion, Number of Batteries 1,...More

  • Category : Cordless Flashlights
Xenon Mini Flashlight, Aluminum, Maximum Lumens Output: 300
Halogen Spotlight, Plastic, Maximum Lumens Output: 2413, Bl
Indst Hands Free Light,LED,Black
  • Indst Hands Free Light, LED, Black Indst Hands Free Light,LED,Black
  • Item # 3KGF3
  • Mfr. Model # 69110
  • Weapon Mounted Light, CR123A Battery Size, 2.5 Battery Burn Time, Number of Batteries 2, Body Color Black,...More

  • Category : Weapon Mounted Tactical Lights
Industrial LED Handheld Flashlight, Aluminum, Maximum Lumens Out
Tactical LED Handheld Flashlight, Aluminum, Maximum Lumens Outpu
  • Tactical LED Handheld Flashlight, Aluminum, Maximum Lumens Output: 320, Black Tactical Flashlights, Lumens Range: 250 to 449
  • Item # 3YYP6
  • Mfr. Model # T7.2
  • Handheld Flashlight, Flashlight Grade Tactical, Rechargeable No, Lamp Type LED, Flashlight Battery Size AAA,...More

  • Category : Handheld Flashlights
General Hand Tool Kit, Number of Pieces:  12, App
Emergency Light Center
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Emergency Light Center Emergency Light Center
  • Item # 9HPA2
  • Mfr. Model # 9HPA2
  • Emergency Light Center, Height 18 In., Width 12 In., Depth 5 In., Case Color White, Case Material Metal,...More

  • Category : Emergency Lightstick Stations
Cordless Flashlight,Halogen
  • Cordless Flashlight, Halogen Cordless Flashlight,Halogen
  • Item # 4MGX7
  • Mfr. Model # CFL180
  • Cordless Flashlight, Voltage 18.0, Battery Included / Bare Tool Bare Tool, Lamp Type Halogen, 100 Lumens,...More

  • Category : Cordless Work Lights
Krypton Hands Free Light, Plastic, Maximum Lumens Output:&#
  • Krypton Hands Free Light, Plastic, Maximum Lumens Output: 39, Yellow, 7.00" Tactical Hands Free Lights, Lumens Range: 0 to 49
  • Item # 3WY43
  • Mfr. Model # 3700-001-245-G
  • Hands Free Light, Flashlight Grade Tactical, Rechargeable No, Lumens 39/25, Flashlight Battery Size C,...More

  • Category : Hands Free Lights
LanternHalogen, Plastic, Maximum Lumens Output: 400, Orange,
  • STREAMLIGHT
  • LanternHalogen, Plastic, Maximum Lumens Output: 400, Orange, 11.50" Tactical Lanterns, Lumens Range: 250 to 449
  • Item # 21XN12
  • Mfr. Model # 45111
  • Lantern, Flashlight Grade Tactical, Safety Rated Not Safety Rated, Rechargeable Yes, 400 Lumens, Lumens Range...More

  • Category : Lanterns
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More