Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Product Categories

Xenon Flashlights

20 Results Found that Include 69 Products

Results per page:  16 | 32 | 48
LED Headlamp, Plastic, 50,000 hr. Lamp Life, Maximum Lumens
  • LED Headlamp, Plastic, 50,000 hr. Lamp Life, Maximum Lumens Output: 80, Yellow Industrial Headlamps, Lumens Range: 50 to 99
  • Item # 4VA82
  • Mfr. Model # 61050
  • Headlamp, Flashlight Grade Industrial, Rechargeable No, Flashlight Battery Type Alkaline, Flashlight Battery...More

  • Category : Headlamps
LED Headlamp, Plastic, 100,000 hr. Lamp Life, Maximum Lumen
  • LED Headlamp, Plastic, 100,000 hr. Lamp Life, Maximum Lumens Output: 26, Black Industrial Headlamps, Lumens Range: 0 to 49
  • Item # 2EUE6
  • Mfr. Model # 2620-030-110-G
  • Headlamp, Flashlight Grade Industrial, Rechargeable No, Flashlight Battery Type Alkaline, Flashlight Battery...More

  • Category : Headlamps
LanternXenon, Plastic, Maximum Lumens Output: 102, Yellow,
  • TM

    Grainger Choice

  • LanternXenon, Plastic, Maximum Lumens Output: 102, Yellow, 8.46" General Purpose Lanterns, Lumens Range: 100 to 249
  • Item # 4FZK3
  • Mfr. Model # 4FZK3
  • Lantern, Flashlight Grade General Purpose, Safety Rated Not Safety Rated, Rechargeable Yes, 102 Lumens,...More

  • Category : Lanterns
Xenon Hands Free Light, Plastic, Maximum Lumens Output:
  • Xenon Hands Free Light, Plastic, Maximum Lumens Output: 7, Black, 3.87" Industrial Hands Free Lights, Lumens Range: 0 to 49
  • Item # 4JC13
  • Mfr. Model # 2250C
  • Hands Free Light, Flashlight Grade Industrial, Safety Rating Class I, Div. 2, Groups A, B, C, D, T3C; Class...More

  • Category : Hands Free Lights
Xenon Penlight, Aluminum, Maximum Lumens Output: 9, Black,&
  • Xenon Penlight, Aluminum, Maximum Lumens Output: 9, Black, 5.00" Industrial Penlight, Lumens Range: 0 to 49
  • Item # 4V018
  • Mfr. Model # M3A756K
  • Penlight, Flashlight Grade Industrial, Lamp Type Xenon, Number of Batteries 2, Flashlight Battery Size AAA,...More

  • Category : Penlights and Inspection Lights
Xenon Mini Flashlight, Aluminum, Maximum Lumens Output: 78,
Industrial LED Handheld Flashlight, Aluminum, Maximum Lumens Out
General Purpose Xenon Handheld Flashlight, Plastic, Maximum Lume
Krypton Hands Free Light, Plastic, Maximum Lumens Output:&#
  • Krypton Hands Free Light, Plastic, Maximum Lumens Output: 39, Yellow, 7.00" Tactical Hands Free Lights, Lumens Range: 0 to 49
  • Item # 3WY43
  • Mfr. Model # 3700-001-245-G
  • Hands Free Light, Flashlight Grade Tactical, Rechargeable No, Lumens 39/25, Flashlight Battery Size C,...More

  • Category : Hands Free Lights
Tactical LED Handheld Flashlight, Aluminum, Maximum Lumens Outpu
  • Tactical LED Handheld Flashlight, Aluminum, Maximum Lumens Output: 320, Black Tactical Flashlights, Lumens Range: 250 to 449
  • Item # 3YYP6
  • Mfr. Model # T7.2
  • Handheld Flashlight, Flashlight Grade Tactical, Rechargeable No, Lamp Type LED, Flashlight Battery Size AAA,...More

  • Category : Handheld Flashlights
Cordless Flashlight,Xenon
  • Cordless Flashlight, Xenon Cordless Flashlight,Xenon
  • Item # 22EC39
  • Mfr. Model # EY37C1B
  • Cordless Flashlight, Voltage 18.0, Battery Included / Bare Tool Bare Tool, Lamp Type Xenon, 4000 Lumens,...More

  • Category : Cordless Flashlights
Cordless Flashlight,Xenon,180 lm
  • Cordless Flashlight, Xenon, 180 lm Cordless Flashlight,Xenon,180 lm
  • Item # 46AD66
  • Mfr. Model # DML185
  • Rechargeable Flashlight, Voltage 18.0, Battery Included / Bare Tool Bare Tool (No Battery), Lamp Type Xenon,...More

  • Category : Cordless Flashlights
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More