Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Air Circulators

2,936 results found that include 6,802 products

Results per page:  16 | 32 | 48
  • Clip On Fan Clip On Fan
  • Multiple product options available

    Clip On Fan, Non-Oscillating, Number of Speeds 2, 60, 12/9, Bearing Type Sleeve, Cord Length 6 ft., Conductor Size 18 AWG, Number of Conductors 3 and NEMA Plug...More

  • Category : Floor and Table Fans
Non-Oscillating, 20" Box Fan, 120V Voltage
  • AIR KING
  • Non-Oscillating, 20" Box Fan, 120V Voltage Non-Oscillating, 20" Box Fan, 120V Voltage
  • Item # 4CH71
  • Mfr. Model # 9723
  • Box Fan, Non-Oscillating, Blade Dia. 20 In., Number of Speeds 3, Air Flow 2163/1900/1463 cfm, 1220/1075/855...More

  • Category : Floor and Table Fans
  • Table Fan Table Fan
  • Multiple product options available

    Table Fan, Oscillating, 60, Bearing Type Sleeve, Cord Length 6 ft., Conductor Size 18 AWG, Number of Conductors 3 and NEMA Plug Configuration 5-15P; Varies by Blade...More

  • Category : Floor and Table Fans
  • TM

    Grainger Choice

  • DAYTON Stationary Air Circulators DAYTON Stationary Air Circulators
  • Multiple product options available

    Air Circulator and Stationary; Varies by Blade Dia., Oscillating/Non-Oscillating, Speeds, Voltage, Phase, CFM High, CFM Low, Motor HP, Motor RPM and Mounting Location

  • Category : Air Circulators
  • TM

    Grainger Choice

  • DAYTON
  • Square Axial Fan Square Axial Fan
  • Multiple product options available

    Axial Fan, Shape Square and Max. Ambient Temp. 158°F; Varies by CFM @ 0.000-In. SP, Voltage, Watts and Width

  • Category : Axial Fans
  • Wall Mount Fan Wall Mount Fan
  • Multiple product options available

    Wall Mount Fan, Oscillating, Number of Speeds 3, Voltage 120, 60, Blade Material Polypropylene, NEMA Plug Configuration 5-15P, Number of Conductors 3, Cord Length 6 ft....More

  • Category : Residential Wall Mount Fans
  • Portable Pivot Fan Portable Pivot Fan
  • Multiple product options available

    Portable Pivot Fan, Non-Oscillating, 60, Cord Length 6 ft., Conductor Size 18 AWG, Number of Conductors 3 and NEMA Plug Configuration 5-15P; Varies by Blade Dia., Number...More

  • Category : Floor and Table Fans
Bath Fan Upgrade Kit
  • BROAN
  • Bath Fan Upgrade Kit Bath Fan Upgrade Kits
  • Item # 1CVA5
  • Mfr. Model # 690
  • Bath Fan Upgrade Kit, Depth 11 1/8 In., Height 5 In, Width 9 5/8 In, Cuts Sound Levels up to 50% and Boosts...More

  • Category : Bathroom Fan Accessories
  • 3-Speeds 120V Residential Oscillating Pedestal Fans 3-Speeds 120V Residential Oscillating Pedestal Fans
  • Multiple product options available

    Residential Pedestal Fan, Oscillating, Number of Speeds 3, Voltage 120, 60, Guard Material Powder Coated Steel Front with High Impact Resistant Plastic Rear, Blade...More

  • Category : Residential Pedestal Fans
  • TM

    Grainger Choice

  • DAYTON
  • Round Axial Fan Round Axial Fan
  • Multiple product options available

    Axial Fan, Shape Round, Bearings Ball, 60/50, 1, Mounting Position Vertical or Horizontal and Motor Insulation Class A; Varies by CFM @ 0.000-In. SP, Voltage, Watts and...More

  • Category : Axial Fans
Non-Oscillating, 20" Box Fan, 120V Voltage
  • TM

    Grainger Choice

  • DAYTON
  • Non-Oscillating, 20" Box Fan, 120V Voltage Non-Oscillating, 20" Box Fan, 120V Voltage
  • Item # 19RR54
  • Mfr. Model # 19RR54
  • Box Fan, Non-Oscillating, Blade Dia. 20 In., Number of Speeds 3, 1325/1200/1125 RPM, 110/100/95 Watts,...More

  • Category : Floor and Table Fans
  • TM

    Grainger Choice

  • Ceiling Fan Ceiling Fan
  • Multiple product options available

    Ceiling Fan, 1, Number of Blades 3, Housing Finish White Painted Steel, 60/50, Down Rod Outside Dia. 7/8", Max. Ambient Temp. 105°F, Motor Thermally Protected Permanent...More

  • Category : Ceiling Fans
Galvanized Steel Inline Duct Booster, Fits Duct Dia. 5
3-1/2" Pedestal Fan, 120V Voltage
  • AIR KING
  • 3-1/2" Pedestal Fan, 120V Voltage 3-1/2" Pedestal Fan, 120V Voltage
  • Item # 24Y862
  • Mfr. Model # 9519
  • Pedestal Fan, Blade Dia. 3-1/2 In., Number of Speeds 3, Air Flow 325/285/250, 1450 / 1300 / 1150 RPM, 47 / 41...More

  • Category : Floor and Table Fans
Ventilator,Power Attic,115 V,1600 CFM
  • BROAN
  • Ventilator, Power Attic, 115 V, 1600 CFM Ventilator,Power Attic,115 V,1600 CFM
  • Item # 5C042
  • Mfr. Model # 356BR
  • Attic Ventilator, Thermostatically Controlled Roof Mount, Voltage 120, 60 Hz, 1/5 HP, 6.0/8.0 Amps, 1500 RPM,...More

  • Category : Attic Exhaust Ventilators
  • TM

    Grainger Choice

  • DAYTON Mobile Orbital Air Circulators DAYTON Mobile Orbital Air Circulators
  • Multiple product options available

    Orbital Air Circulator, Mobile, Non-Oscillating, Voltage 115, 1 Phase, Mounting Location Floor, Light Commercial and Assembled Assembled; Varies by Blade Dia., Speeds,...More

  • Category : Air Circulators
Reversible 3-Speed Direct Drive Whole House Fan, 20" B
  • AIR KING
  • Reversible 3-Speed Direct Drive Whole House Fan, 20" Blade Dia. AIR KING Whole House Fans
  • Item # 3C614
  • Mfr. Model # 9166
  • Whole House Fan, Direct Drive, Reversible 3 Speed, Blade Dia. 20 In., CFM High 3560, CFM Medium 3120, CFM Low...More

  • Category : Whole House Fans
Fan,Bath/Kitchen,10 In
  • TM

    Grainger Choice

  • DAYTON Mobile Air Circulators DAYTON Mobile Air Circulators
  • Multiple product options available

    Air Circulator, Mobile and 1 Phase; Varies by Blade Dia., Oscillating/Non-Oscillating, Speeds, Voltage, CFM High, CFM Low, Motor HP, Motor RPM and Mounting Location

  • Category : Air Circulators
Dryer Booster Duct Fan,60Hz,120VAC,50W
  • TJERNLUND
  • Dryer Booster Duct Fan, 60Hz, 120VAC, 50W Dryer Booster Duct Fan
  • Item # 45EA67
  • Mfr. Model # LB2
  • Dryer Booster Duct Fan, Voltage 120VAC, Housing Dia. 14 In., Housing Height 10-1/2 In., Duct Dia. 4 In.,...More

  • Category : Dryer Booster Fans
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More