Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Product Categories

ACSR Cutters

20 Results Found that Include 25 Products

Results per page:  16 | 32 | 48
Oval High Leverage Diagonal Cutters,8-1/16" Overall Length,
Oval High Leverage Diagonal Cutters,8-1/16" Overall Length,
Needle Nose Plier, 7-1/2" Overall Length, 1-1/2"&
Cordless Bolt Cutter Kit,18V
  • GREENLEE
  • Cordless Bolt Cutter Kit, 18V Cordless Bolt Cutter Kit,18V
  • Item # 6CCJ2
  • Mfr. Model # ETS12L11
  • Cordless Bolt Cutter, Battery Included, Voltage 18.0, Cutting Capacity/Material Up to 1/2 In. Dia Bolt, 4 AWG...More

  • Category : Cordless Bolt and Cable Cutters
Oval High Leverage Diagonal Cutters,8-1/8" Overall Length,1
Oval High Leverage Diagonal Cutters,8-1/16" Overall Length,
Oval High Leverage Diagonal Cutters,8-1/8" Overall Length,1
General Hand Tool Kit, Number of Pieces:  6, Appl
  • KLEIN TOOLS
  • General Hand Tool Kit, Number of Pieces: 6, Application: Trim-Out Electricians Tool Set
  • Item # 1AHE6
  • Mfr. Model # 80006
  • General Hand Tool Kit, Sub-Category Electricians Tool Set, Tool Storage Included Yes, Number of Pieces 6,...More

  • Category : General Hand Tool Kits
Oval Diagonal Cutters,8" Overall Length,13/32" Jaw Wid
Cable Cutter,28" Overall Length,Shear Cut Cutting Action,Primary
Oval Diagonal Cutters,7" Overall Length,29/64" Jaw Wid
Cordless Rod Cutter,20.0V,2.0Ah
  • DEWALT
  • Cordless Rod Cutter, 20.0V, 2.0Ah Cordless Rod Cutter,20.0V,2.0Ah
  • Item # 39RW27
  • Mfr. Model # DCS350D1
  • Cordless Rod Cutter, Battery Included, Voltage 20.0, Cutting Capacity/Material 1/4 In., 3/8 In., 1/2 In....More

  • Category : Cordless Bolt and Cable Cutters
Cordless Rod Cutter,20.0V
  • DEWALT
  • Cordless Rod Cutter, 20.0V Cordless Rod Cutter,20.0V
  • Item # 39RV88
  • Mfr. Model # DCS350B
  • Cordless Rod Cutter, Bare Tool, Voltage 20.0, Cutting Capacity/Material 1/4 In., 3/8 In., 1/2 In. Steel,...More

  • Category : Cordless Bolt and Cable Cutters
Cable Cutter,28" Overall Length,Shear Cut Cutting Action,Primary
Oval Diagonal Cutters,6" Overall Length,3/8" Jaw Width
Ratchet Cable Cutter,20" Overall Length,Center Cut Cutting
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More