Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Tool Cases

72 Results Found that Include 716 Products

Results per page:  16 | 32 | 48
Tool Box,Gray
  • FLAMBEAU
  • Tool Box, Gray Tool Box,Gray
  • Item # 19YZ85
  • Mfr. Model # 17800-2
  • Tool Box, Number of Compartments 1, Number of Removable Dividers 0, Overall Width 16-5/8 In., Overall Height...More

  • Category : Parts Chests and Boxes
  • TM

    Grainger Choice

  • WESTWARD
  • Tool Case Tool Case
  • Multiple product options available

    Multiple product options available

  • Category : Tool Holders And Replacement Cases
Silica Gel Peli Desiccant
Waterproof Storage Box,9 In. W,Clear
  • PLANO MOLDING
  • Waterproof Storage Box, 9 In. W, Clear Storage Box
  • Item # 36N206
  • Mfr. Model # 1470-00
  • Storage Box, Number of Compartments 1, Overall Width 14 In., Overall Height 5 In., Overall Depth 9 In.,...More

  • Category : Parts Chests and Boxes
Electronics Tool Kit Polyethylene
Tool Case, Black Polyethylene, 6" Height, 18" Width,&#
  • PLATT
  • Tool Case, Black Polyethylene, 6" Height, 18" Width, 13" Depth Tool Case
  • Item # 30JZ71
  • Mfr. Model # 600T-CB
  • Tool Case, Heavy Duty, Material Polyethylene, Number of Pockets 1, Width 18 In., Depth 13 In., Height 6 In.,...More

  • Category : Tool Holders And Replacement Cases
General Hand Tool Kit, Number of Pieces:  48, App
Protective Case,7-3/32 in. D,Black
  • BARSKA
  • Protective Case, 7-3/32 in. D, Black Protective Case,7-3/32 in. D,Black
  • Item # 48TK11
  • Mfr. Model # BH11862
  • Protective Case, Overall Length 19-3/32 In., Overall Width 13-61/64 In., Overall Depth 7-3/32 In., Inside...More

  • Category : Protective Equipment Cases
Protective Case,7-1/64 in. D,Black
  • BARSKA
  • Protective Case, 7-1/64 in. D, Black Protective Case,7-1/64 in. D,Black
  • Item # 48TK12
  • Mfr. Model # BH11864
  • Protective Case, Overall Length 20-5/64 In., Overall Width 13-63/64 In., Overall Depth 7-1/64 In., Inside...More

  • Category : Protective Equipment Cases
Protective Case,6-1/16 in. D,Black
  • BARSKA
  • Protective Case, 6-1/16 in. D, Black Protective Case,6-1/16 in. D,Black
  • Item # 48TK06
  • Mfr. Model # BH11860
  • Protective Case, Overall Length 16-15/16 In., Overall Width 14-31/32 In., Overall Depth 6-1/16 In., Inside...More

  • Category : Protective Equipment Cases
Protective Case,3-35/64 in. D,Black
  • BARSKA
  • Protective Case, 3-35/64 in. D, Black Protective Case,3-35/64 in. D,Black
  • Item # 48TK05
  • Mfr. Model # BH11856
  • Protective Case, Overall Length 8-1/4 In., Overall Width 6-37/64 In., Overall Depth 3-35/64 In., Inside Depth...More

  • Category : Protective Equipment Cases
Protective Case,1-31/32 in. D,Black
  • BARSKA
  • Protective Case, 1-31/32 in. D, Black Protective Case,1-31/32 in. D,Black
  • Item # 48TK07
  • Mfr. Model # BH11854
  • Protective Case, Overall Length 8-3/8 In., Overall Width 4-9/16 In., Overall Depth 1-31/32 In., Inside Depth...More

  • Category : Protective Equipment Cases
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More