Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Chair Leg Caps

188 Results Found that Include 188 Products

Results per page:  16 | 32 | 48
Glide,Nylon,7/8 in.,Pk24
Protective Leg Tip,1-1/4in.,Black,PK10
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Protective Leg Tip, 1-1/4in., Black, PK10 Protective Leg Tip,1-1/4in.,Black,PK10
  • Item # 18AE66
  • Mfr. Model # LTB22BE
  • Protective Leg Tip, Standard, Height 1-47/34 In., Dia. 1-7/32 In., Leg Outside Dia. 1-1/4 In., Cap Type...More

  • Category : Furniture Tips and Caps
Rubber Tip,1 In,Pk24
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Rubber Tip, 1 In, Pk24 Rubber Tip,1 In,Pk24
  • Item # 6J572
  • Mfr. Model # 6J572
  • Protective Leg Tip, Nonskid, Cushioned, Leg Outside Dia. 1 In., Cap Type Round, Material Rubber, Color Black,...More

  • Category : Furniture Tips and Caps
Rubber Tip,Ivory,7/8 In,PK24
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Rubber Tip, Ivory, 7/8 In, PK24 Rubber Tip,Ivory,7/8 In,PK24
  • Item # 6J563
  • Mfr. Model # 6J563
  • Protective Leg Tip, Nonskid, Cushioned, Leg Outside Dia. 7/8 In., Cap Type Round, Material Rubber, Color...More

  • Category : Furniture Tips and Caps
Plastic Tip,1 In,Pk24
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Plastic Tip, 1 In, Pk24 Plastic Tip,1 In,Pk24
  • Item # 6J576
  • Mfr. Model # 6J576
  • Protective Leg Tip, Leg Outside Dia. 1 In., Cap Type Square, Shape Straight and Angle, Material Plastic,...More

  • Category : Furniture Tips and Caps
Rubber Tip,7/8 In,Pk24
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Rubber Tip, 7/8 In, Pk24 Rubber Tip,7/8 In,Pk24
  • Item # 6J571
  • Mfr. Model # 6J571
  • Protective Leg Tip, Nonskid, Cushioned, Leg Outside Dia. 7/8 In., Cap Type Round, Material Rubber, Color...More

  • Category : Furniture Tips and Caps
Furniture Movers,Round,3/8 In H,PK4
Glide,1 1/16 In,Pk24
  • SHEPHERD HARDWARE
  • Glide, 1 1/16 In, Pk24 Glide,1 1/16 In,Pk24
  • Item # 6J611
  • Mfr. Model # 9450
  • Leveling Glide, Adjustable, Length 1/2 In., Size 1-1/16 In., Material Nickel, Base Non-rusting Nickel, Kind...More

  • Category : Furniture Tips and Caps
Rubber Tip,1.25in,Pk24
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Rubber Tip, 1.25in, Pk24 Rubber Tip,1.25in,Pk24
  • Item # 6J574
  • Mfr. Model # 6J574
  • Protective Leg Tip, Nonskid, Cushioned, Leg Outside Dia. 1-1/4 In., Cap Type Round, Material Rubber, Color...More

  • Category : Furniture Tips and Caps
Rubber Tip,1/2 In,Pk24
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Rubber Tip, 1/2 In, Pk24 Rubber Tip,1/2 In,Pk24
  • Item # 6J568
  • Mfr. Model # 6J568
  • Protective Leg Tip, Nonskid, Cushioned, Leg Outside Dia. 1/2 In., Cap Type Round, Material Rubber, Color...More

  • Category : Furniture Tips and Caps
Protective Leg Tip,1in.,Black,PK25
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Protective Leg Tip, 1in., Black, PK25 Protective Leg Tip,1in.,Black,PK25
  • Item # 16ZE29
  • Mfr. Model # CTB 20B
  • Protective Leg Tip, Standard, Height 1-15/32 In., Dia. 63/64 In., Leg Outside Dia. 1 In., Cap Type Round,...More

  • Category : Furniture Tips and Caps
Protective Leg Tip,1in.,Black,PK10
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Protective Leg Tip, 1in., Black, PK10 Protective Leg Tip,1in.,Black,PK10
  • Item # 16ZE30
  • Mfr. Model # CTB 20B/W
  • Protective Leg Tip, Standard, Height 1-15/32 In., Dia. 63/64 In., Leg Outside Dia. 1 In., Cap Type Round,...More

  • Category : Furniture Tips and Caps
Plastic Tip,7/8in,Pk24
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Plastic Tip, 7/8in, Pk24 Plastic Tip,7/8in,Pk24
  • Item # 6J581
  • Mfr. Model # 6J581
  • Protective Leg Tip, Leg Outside Dia. 7/8 In., Cap Type Angle, Shape Straight and Angle, Material Plastic,...More

  • Category : Furniture Tips and Caps
Glide,7/8 In,Pk24
  • SHEPHERD HARDWARE
  • Glide, 7/8 In, Pk24 Glide,7/8 In,Pk24
  • Item # 6J610
  • Mfr. Model # 9449
  • Leveling Glide, Adjustable, Length 1/2 In., Size 7/8 In., Material Nickel, Base Non-rusting Nickel, Kind to...More

  • Category : Furniture Tips and Caps
Rubber Tip,1 In,Pk24
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Rubber Tip, 1 In, Pk24 Rubber Tip,1 In,Pk24
  • Item # 6J564
  • Mfr. Model # 6J564
  • Protective Leg Tip, Nonskid, Cushioned, Leg Outside Dia. 1 In., Cap Type Round, Material Rubber, Color Off...More

  • Category : Furniture Tips and Caps
Glide,Nylon,Pk24
  • SHEPHERD HARDWARE
  • Glide, Nylon, Pk24 Glide,Nylon,Pk24
  • Item # 6J606
  • Mfr. Model # 9446
  • Cushion Glide, Nail-On, Size 3/4 In., Material Nylon, Pad Rubber is Bonded to a Nonrust Nylon Base, For Use...More

  • Category : Furniture Tips and Caps
Protective Leg Tip,3/4in.,Black,PK25
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Protective Leg Tip, 3/4in., Black, PK25 Protective Leg Tip,3/4in.,Black,PK25
  • Item # 16ZE16
  • Mfr. Model # CTB 18B/W
  • Protective Leg Tip, Standard, Height 1-7/32 In., Dia. 3/4 In., Leg Outside Dia. 3/4 In., Cap Type Round,...More

  • Category : Furniture Tips and Caps
Protective Leg Tip,1-1/4in.,Black,PK10
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Protective Leg Tip, 1-1/4in., Black, PK10 Protective Leg Tip,1-1/4in.,Black,PK10
  • Item # 16ZF64
  • Mfr. Model # CTB 22B/W
  • Protective Leg Tip, Standard, Height 1-11/32 In., Dia. 1-16/64 In., Leg Outside Dia. 1-1/4 In., Cap Type...More

  • Category : Furniture Tips and Caps
Rubber Tip,3/4 In,Pk24
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Rubber Tip, 3/4 In, Pk24 Rubber Tip,3/4 In,Pk24
  • Item # 6J562
  • Mfr. Model # 6J562
  • Protective Leg Tip, Nonskid, Cushioned, Leg Outside Dia. 3/4 In., Cap Type Round, Material Rubber, Color...More

  • Category : Furniture Tips and Caps
Rubber Tip,1.25in,Pk24
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Rubber Tip, 1.25in, Pk24 Rubber Tip,1.25in,Pk24
  • Item # 6J566
  • Mfr. Model # 6J566
  • Protective Leg Tip, Nonskid, Cushioned, Leg Outside Dia. 1-1/4 In., Cap Type Round, Material Rubber, Color...More

  • Category : Furniture Tips and Caps
Rubber Tip,3/4 In,Pk24
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Rubber Tip, 3/4 In, Pk24 Rubber Tip,3/4 In,Pk24
  • Item # 6J570
  • Mfr. Model # 6J570
  • Protective Leg Tip, Nonskid, Cushioned, Leg Outside Dia. 3/4 In., Cap Type Round, Material Rubber, Color...More

  • Category : Furniture Tips and Caps
Plastic Tip,7/8in,Pk24
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Plastic Tip, 7/8in, Pk24 Plastic Tip,7/8in,Pk24
  • Item # 6J589
  • Mfr. Model # 6J589
  • Protective Leg Tip, Leg Outside Dia. 7/8 In., Cap Type Round, Material Plastic, Color White, Package Quantity...More

  • Category : Furniture Tips and Caps
Rubber Tip,Black,Pk24
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Rubber Tip, Black, Pk24 Rubber Tip,Black,Pk24
  • Item # 6J573
  • Mfr. Model # 6J573
  • Protective Leg Tip, Nonskid, Cushioned, Leg Outside Dia. 1-1/8 In., Cap Type Round, Material Rubber, Color...More

  • Category : Furniture Tips and Caps
Plastic Tip,7/8in,Pk24
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Plastic Tip, 7/8in, Pk24 Plastic Tip,7/8in,Pk24
  • Item # 6J598
  • Mfr. Model # 6J598
  • Protective Leg Tip, Leg Outside Dia. 7/8 In., Cap Type Round, Material Plastic, Color Black, Package Quantity...More

  • Category : Furniture Tips and Caps
Rubber Tip,White,Pk24
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Rubber Tip, White, Pk24 Rubber Tip,White,Pk24
  • Item # 6J565
  • Mfr. Model # 6J565
  • Protective Leg Tip, Nonskid, Cushioned, Leg Outside Dia. 1-1/8 In., Cap Type Round, Material Rubber, Color...More

  • Category : Furniture Tips and Caps
Plastic Tip,3/4in,Pk24
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Plastic Tip, 3/4in, Pk24 Plastic Tip,3/4in,Pk24
  • Item # 6J582
  • Mfr. Model # 6J582
  • Protective Leg Tip, Leg Outside Dia. 3/4 In., Cap Type Straight, Shape Straight and Angle, Material Plastic,...More

  • Category : Furniture Tips and Caps
Plastic Tip,1 In,Pk24
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Plastic Tip, 1 In, Pk24 Plastic Tip,1 In,Pk24
  • Item # 6J584
  • Mfr. Model # 6J584
  • Protective Leg Tip, Leg Outside Dia. 1 In., Cap Type Straight, Shape Straight and Angle, Material Plastic,...More

  • Category : Furniture Tips and Caps
Glide,Nickel,Pk24
Glide,Nickel,Pk24
  • SHEPHERD HARDWARE
  • Glide, Nickel, Pk24 Glide,Nickel,Pk24
  • Item # 6J602
  • Mfr. Model # 9099
  • Cushion Glide, Nail-On, Height 5-1/4 In., Length 8-1/2 In., Width 3 In., Size 7/8 In., Material Nickel, For...More

  • Category : Furniture Tips and Caps
Glide,Nylon,Pk24
  • SHEPHERD HARDWARE
  • Glide, Nylon, Pk24 Glide,Nylon,Pk24
  • Item # 6J605
  • Mfr. Model # 9445
  • Cushion Glide, Nail-On, Size 5/8 In., Material Nylon, Pad Rubber is Bonded to a Nonrust Nylon Base, For Use...More

  • Category : Furniture Tips and Caps
Furniture Movers,Round,3/8 In H,PK8
Bevco Poly Seating Replacement Glides
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More