Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Product Categories

Test Indicators

212 Results Found that Include 292 Products

Results per page:  16 | 32 | 48
Dial Test Indicator,Vert,0 to 0.200 In
  • STARRETT
  • Dial Test Indicator, Vert, 0 to 0.200 In Dial Test Indicator,Vert,0 to 0.200 In
  • Item # 2ZUJ4
  • Mfr. Model # 196A1Z
  • Dial Test Indicator, Indicator Style Vertical, Range 0 to 0.200 In., Graduations 0.001 In., Dial Reading...More

  • Category : Dial Test Indicators
Shaft Alignment Clamp W/Accessories
  • STARRETT
  • Shaft Alignment Clamp W/Accessories Shaft Alignment Clamp W/Accessories
  • Item # 4CEW3
  • Mfr. Model # S668A
  • Shaft Alignment Clamp Set, w/Accessories, Band Material Steel, Frame Material Aluminum, Jaw Type V-Shaped,...More

  • Category : Band Clamp Tools
Dial Test Indicator,Vert,0 to 0.200 In
  • STARRETT
  • Dial Test Indicator, Vert, 0 to 0.200 In Dial Test Indicator,Vert,0 to 0.200 In
  • Item # 2ZUJ5
  • Mfr. Model # 196B1
  • Dial Test Indicator, Indicator Style Vertical, Range 0 to 0.200 In., Graduations 0.001 In., Dial Reading...More

  • Category : Dial Test Indicators
Continuous Reading Indicator and Magnetic Base Set, 0 to&#x
  • TM

    Grainger Choice

  • WESTWARD
  • Continuous Reading Indicator and Magnetic Base Set, 0 to 1" Range Continuous Reading Indicator and Magnetic Base Set, 0 to 1" Range
  • Item # 4KU71
  • Mfr. Model # 4KU71
  • Indicator and Magnetic Base Set, Continuous Reading, Range 0 to 1 In., Graduations 0.0010 In., Dial Reading...More

  • Category : Dial Indicators
Continuous Reading Dial Indicator, AGD 2, 2.244" Dial
Alignment Clamp Set w/196B5 Indicator
  • STARRETT
  • Alignment Clamp Set w/196B5 Indicator Alignment Clamp Set w/196B5 Indicator
  • Item # 4CEV9
  • Mfr. Model # S668CZ
  • Shaft Alignment Clamp Set, w/No. 196B5 Indicator and Case, Band Material Steel, Frame Material Aluminum, Jaw...More

  • Category : Band Clamp Tools
Dial Test Indicator,Hori,0 to 0.008 In
  • MITUTOYO
  • Dial Test Indicator, Hori, 0 to 0.008 In Dial Test Indicator,Hori,0 to 0.008 In
  • Item # 5C705
  • Mfr. Model # 513-403
  • Dial Test Indicator, Indicator Style Horizontal, Range 0 to 0.008 In., Graduations 0.0001 In., Dial Reading...More

  • Category : Dial Test Indicators
Continuous Reading Indicator Magnetic Base Set, 0 to 1"
Electronic Digital Indicator, 0.500"/12.7mm Range, .0005 &#
Dial Test Indicator Set,Hori,0to0.030 In
  • MITUTOYO
  • Dial Test Indicator Set, Hori, 0to0.030 In Dial Test Indicator Set,Hori,0to0.030 In
  • Item # 1ZRT2
  • Mfr. Model # 513-412T
  • Dial Test Indicator Set, Indicator Style Horizontal, Range 0 to 0.030 In., Graduations 0.0005 In., Dial...More

  • Category : Dial Test Indicators
Electronic Digital Indicator, 0.00005" / 0.0001" /
Electronic Digital Indicator, 0.500"/12.7mm Range, 0.0005"&
Dial Test Indicator Set,Hori,0 to 0.2mm
  • MITUTOYO
  • Dial Test Indicator Set, Hori, 0 to 0.2mm Dial Test Indicator Set,Hori,0 to 0.2mm
  • Item # 16X246
  • Mfr. Model # 513-405T
  • Dial Test Indicator Set, Indicator Style Horizontal, Range 0 to 0.2mm, Graduations 0.002mm, Dial Reading...More

  • Category : Dial Test Indicators
Dial Test Indicator,Hori,0 to 0.030 In
  • STARRETT
  • Dial Test Indicator, Hori, 0 to 0.030 In Dial Test Indicator,Hori,0 to 0.030 In
  • Item # 2ZUJ7
  • Mfr. Model # 711GCSZ
  • Dial Test Indicator, Indicator Style Horizontal, Range 0 to 0.030 In., Graduations 0.001 In., Dial Reading...More

  • Category : Dial Test Indicators
Dial Test Indicator,1 In
  • TM

    Grainger Choice

  • WESTWARD
  • Dial Test Indicator, 1 In Dial Test Indicator,1 In
  • Item # 6XU93
  • Mfr. Model # 6XU93
  • Dial Test Indicator, Range 1.000 In., Graduations 0.001 In., Dial Reading 0-100, Dial Size 2-1/2 In., Dial...More

  • Category : Dial Test Indicators
Electronic Digital Indicator, 1"/25mm Range, 0.0005"/0
Test Indicator,2 1/4 Dia,1 In
  • TM

    Grainger Choice

  • WESTWARD
  • Test Indicator, 2 1/4 Dia, 1 In Test Indicator,2 1/4 Dia,1 In
  • Item # 4KU81
  • Mfr. Model # 4KU81
  • Dial Test Indicator, Range 1.000 In., Graduations 0.001 In., Dial Reading 0-100, Dial Size 2-1/4 In., Dial...More

  • Category : Dial Test Indicators
Continuous Reading Flex Magnetic Base w/Indicator, 0 to
  • TM

    Grainger Choice

  • WESTWARD
  • Continuous Reading Flex Magnetic Base w/Indicator, 0 to 1" Range Continuous Reading Flex Magnetic Base w/Indicator, 0 to 1" Range
  • Item # 2YNK2
  • Mfr. Model # 2YNK2
  • Flex Magnetic Base w/Indicator, Continuous Reading, Range 0 to 1 In., Graduations 0.0010 In., Dial Reading...More

  • Category : Dial Indicators
Test Indicator,1 1/2 In Dia,0.06In
  • TM

    Grainger Choice

  • WESTWARD
  • Test Indicator, 1 1/2 In Dia, 0.06In Test Indicator,1 1/2 In Dia,0.06In
  • Item # 4KY12
  • Mfr. Model # 4KY12
  • Dial Test Indicator, Range 0.060 In., Graduations 0.0005 In., Dial Reading 0-15-0, Dial Size 1-1/2 In., Dial...More

  • Category : Dial Test Indicators
Electronic Digital Indicator, 0.500"/12.7mm Range, 0.0005"&
Electronic Digital Indicator, 0.00005" / 0.0001" /
Electronic Digital Indicator, 0.500"/12.7mm Range, .0001 &#
Alignment Clamp Set w/2ZUH4 Indicator
  • STARRETT
  • Alignment Clamp Set w/2ZUH4 Indicator Alignment Clamp Set w/2ZUH4 Indicator
  • Item # 4CEW1
  • Mfr. Model # S668DZ
  • Shaft Alignment Clamp Set, w/No. 2ZUH4 Indicator and Case, Band Material Steel, Frame Material Aluminum, Jaw...More

  • Category : Band Clamp Tools
Dial Test Indicator,Hori,0 to 0.030 In
  • MITUTOYO
  • Dial Test Indicator, Hori, 0 to 0.030 In Dial Test Indicator,Hori,0 to 0.030 In
  • Item # 4LA91
  • Mfr. Model # 513-402
  • Dial Test Indicator, Indicator Style Horizontal, Range 0 to 0.030 In., Graduations 0.0005 In., Dial Reading...More

  • Category : Dial Test Indicators
Balanced Reading Crankshaft Distortion Gage, 1.450" Dial Si
Dial Test Indicator Set,Hori,0to0.008 In
  • MITUTOYO
  • Dial Test Indicator Set, Hori, 0to0.008 In Dial Test Indicator Set,Hori,0to0.008 In
  • Item # 1ZRT1
  • Mfr. Model # 513-403T
  • Dial Test Indicator Set, Indicator Style Horizontal, Range 0 to 0.008 In., Graduations 0.0001 In., Dial...More

  • Category : Dial Test Indicators
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More