Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Wire Tracing Meters

38 Results Found that Include 57 Products

Results per page:  16 | 32 | 48
Receptacle Tester with GFCI,110to 125VAC
  • TM

    Grainger Choice

  • WESTWARD
  • Receptacle Tester with GFCI, 110to 125VAC Receptacle Tester with GFCI,110to 125VAC
  • Item # 19T234
  • Mfr. Model # 19T234
  • Receptacle Tester with GFCI, Voltage 110 to 125VAC, Indicator Lamps & LED Display, Load Current 6 to 9mA for...More

  • Category : Receptacle and GFCI Testers
Receptacle Tester with GFCI,125VAC,LED
Receptacle Tester,110 to 125VAC
  • TM

    Grainger Choice

  • WESTWARD
  • Receptacle Tester, 110 to 125VAC Receptacle Tester,110 to 125VAC
  • Item # 19T233
  • Mfr. Model # 19T233
  • Receptacle Tester, Voltage 110 to 125VAC, Indicator Lamps Display, Standards UL, CE, Includes Instruction...More

  • Category : Receptacle and GFCI Testers
Modular Cable Tester Adapter Type: RJ-45
Cable Identifier, 16 Line, 2000 Counts, 0.1 uA to 200&
Crct Breakr Finder,0-750,Enrgzd/UnEnrgzd
  • GREENLEE
  • Crct Breakr Finder, 0-750, Enrgzd/UnEnrgzd Crct Breakr Finder,0-750,Enrgzd/UnEnrgzd
  • Item # 2NRW4
  • Mfr. Model # CS-8000
  • Circuit Breaker Finder, Voltage Range 0 to 750VAC/DC, For Use On Energized/Unenergized Lines, Receiver to...More

  • Category : Circuit Tracers
Receptacle Tester with GFCI,120VAC
  • GREENLEE
  • Receptacle Tester with GFCI, 120VAC Receptacle Tester with GFCI,120VAC
  • Item # 3T117
  • Mfr. Model # 5708
  • Receptacle Tester with GFCI, Voltage 120VAC, Indicator LED, Signals Correct Wiring, Open Ground, Open...More

  • Category : Receptacle and GFCI Testers
Circuit Tracing Kit,9 to 300VAC,Enrgzd
  • GREENLEE
  • Circuit Tracing Kit, 9 to 300VAC, Enrgzd Circuit Tracing Kit,9 to 300VAC,Enrgzd
  • Item # 6T095
  • Mfr. Model # 2007
  • Circuit Tracer Kit, Voltage Range 9 to 300VAC, For Use On Energized Lines, Receiver to Transmitter Distance...More

  • Category : Circuit Tracers
Lan Cable Tester Display: LED Adapter Type: RJ-45
Multi-Network LAN Cable Tester Display: LED Adapter Type&#x
LAN Toner, Display: LED
  • GREENLEE COMMUNICATIONS
  • LAN Toner, Display: LED GREENLEE COMMUNICATIONS LAN Toners
  • Item # 6JJJ0
  • Mfr. Model # AT8L
  • LAN Toner, Display LED, Application Datacom, Telecom, Security/Alarm, Audio and CATV Systems, For Use With...More

  • Category : Network Testing Instruments
Numbered/Colored Replacement Cable Identifiers For Use With
Electrical Troubleshooting Kit
LinkMaster  Tester Display: LED Adapter Type: RJ-45
General Hand Tool Kit, Number of Pieces:  7, Appl
Hidden Cable Locator,240/500
  • GREENLEE
  • Hidden Cable Locator, 240/500 Hidden Cable Locator,240/500
  • Item # 1UG79
  • Mfr. Model # 508S
  • Hidden Cable Locator, Voltage Range 240VAC/500VDC, For Use On Energized/Unenergized Lines, Receiver to...More

  • Category : Circuit Tracers
Lan Scout  Junior, Displays Battery Low Indication, Display
TDR Cable Tester, LCD Display, +- 1% Accuracy &#x
  • KLEIN TOOLS
  • TDR Cable Tester, LCD Display, +- 1% Accuracy (%) TDR Cable Tester, LCD Display, +- 1% Accuracy (%)
  • Item # 39E520
  • Mfr. Model # VDV501-815
  • TDR Cable Tester, Display LCD, Application Continuity and Length Testing, For Use With Network and Coax...More

  • Category : Time Domain Reflectometers
Receptacle Tester with GFCI,120VAC
ST, SC, LC Fiber Visual Fault Locator Kit
Receptacle Tester with GFCI,110to 125VAC
AC Circuit Analyzer,95 to 140V
  • AMPROBE
  • AC Circuit Analyzer, 95 to 140V AC Circuit Analyzer,95 to 140V
  • Item # 6UNU9
  • Mfr. Model # INSP-3
  • AC Circuit Analyzer, Voltage 95 to 140VAC, Indicator LCD, Load Current 6 mA for GFCI, 30mA for EPD, Safety...More

  • Category : Receptacle and GFCI Testers
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More