Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Product Categories

Banding Cutters

24 Results Found that Include 35 Products

Results per page:  16 | 32 | 48
Hardened Steel Stretch Film Cutter,6" Overall Length
  • TM

    Grainger Choice

  • WESTWARD
  • Hardened Steel Stretch Film Cutter, 6" Overall Length Hardened Steel Stretch Film Cutter,6" Overall Length
  • Item # 4NZD9
  • Mfr. Model # 4NZD9
  • Stretch Film Cutter, Application Stretch Film, Lightweight Plastic Sheeting, Overall Length 6 In., Overall...More

  • Category : Hook Cutters
Strapping Cutter,For 2 In W Strap
Fixed Blade 1-1/2" Safety Strap Cutter, 1 EA
Strapping Cutter,1 1/4 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Strapping Cutter, 1 1/4 In Strapping Cutter,1 1/4 In
  • Item # 4DZP9
  • Mfr. Model # 4DZP9
  • Strapping Cutter, Cushion Grip Handle Type, Carbon Steel Drop Forged Construction, Strap Gauge 0.035 In.,...More

  • Category : Strapping Cutters
Cutter,Steel Strapping
Strapping Cutter,Regular Duty,L 9 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Strapping Cutter, Regular Duty, L 9 In Strapping Cutter,Regular Duty,L 9 In
  • Item # 3CTX3
  • Mfr. Model # 3CTX3
  • Strapping Cutter, Plastic Grip Handle Type, Alloy Steel Construction, Strap Gauge 0.035 In., Strap Width 3/4...More

  • Category : Strapping Cutters
Strapping Cutter,Heavy Duty,2 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Strapping Cutter, Heavy Duty, 2 In Strapping Cutter,Heavy Duty,2 In
  • Item # 4DZR2
  • Mfr. Model # 4DZR2
  • Strapping Cutter, Cushion Grip Handle Type, Material SAE 4140 Drop Forged Construction, Strap Gauge 0.050...More

  • Category : Strapping Cutters
Strapping Cutter,3/4 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Strapping Cutter, 3/4 In Strapping Cutter,3/4 In
  • Item # 4DZP8
  • Mfr. Model # 4DZP8
  • Strapping Cutter, Spring Action Plastic Grip Handle Type, Carbon Steel Drop Forged Construction, Strap Gauge...More

  • Category : Strapping Cutters
18mm Snap-Off Knife/Marker Pack,6" Overall Length,Number of
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • 18mm Snap-Off Knife/Marker Pack, 6" Overall Length, Number of Blades Included: 1 18mm Snap-Off Knife/Marker Pack,6" Overall Length,Number of Blades Included: 1
  • Item # 4NZE1
  • Mfr. Model # 4NZE1
  • Snap-Off Knife/Marker Pack, Blade Width 18mm, Standard Duty, Blade Material Carbon Steel, Blade Change Slide...More

  • Category : Snap-Off Utility Knives
  • TM

    Grainger Choice

  • Strapping Tool Kit Strapping Tool Kit
  • Multiple product options available

    Multiple product options available

  • Category : Strapping Tool Kits
Strapping Cutter,2 In,L 25 13/64 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Strapping Cutter, 2 In, L 25 13/64 In Strapping Cutter,2 In,L 25 13/64 In
  • Item # 4DZR1
  • Mfr. Model # 4DZR1
  • Strapping Cutter, Cushion Grip Handle Type, Material SAE 4140 Drop Forged Construction, Strap Gauge 0.050...More

  • Category : Strapping Cutters
Strapping Cutter,1 1/4 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Strapping Cutter, 1 1/4 In Strapping Cutter,1 1/4 In
  • Item # 4DZR4
  • Mfr. Model # 4DZR4
  • Strapping Cutter, Cushion Grip Handle Type, Steel Construction, Strap Gauge 0.035 In., Strap Width 1-1/4 In.,...More

  • Category : Strapping Cutters
Strapping Cutter,High Tensile,L 11 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Strapping Cutter, High Tensile, L 11 In Strapping Cutter,High Tensile,L 11 In
  • Item # 3CTX4
  • Mfr. Model # 3CTX4
  • Strapping Cutter, Plastic Grip Handle Type, Alloy Steel Construction, Strap Gauge 0.035 In., Strap Width...More

  • Category : Strapping Cutters
Steel Strapping Cutter,Strap Width 2 In
Cutter,Steel Strapping
Strapping Cutter,For 3/4 In W Strap
Cutter,Strapping
  • SIGNODE
  • Cutter, Strapping Cutter,Strapping
  • Item # 6BY57
  • Mfr. Model # 426010
  • Strapping Cutter, Non-Cushion Grip Handle Type, Steel, Black Oxide Finish Construction, Strap Gauge 0.050...More

  • Category : Strapping Cutters
Strapping Cutter,10-1/4 In
Heat Treated Steel Stretch Film Cutter,8" Overall Length
Strapping Cutter,For 1 1/4 In W Strap
Banding Chopper,Front Action,136 lb.
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Banding Chopper, Front Action, 136 lb. Banding Chopper
  • Item # 52DN28
  • Mfr. Model # 52DN28
  • Banding Chopper, For Use With Steel, Polypropylene and Polyester, Front Action, For Strapping Width 3/8 In.,...More

  • Category : Manual Strapping Sealers and Tensioners
Strapping Cutter,2 In,L 23 5/8 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Strapping Cutter, 2 In, L 23 5/8 In Strapping Cutter,2 In,L 23 5/8 In
  • Item # 4DZR3
  • Mfr. Model # 4DZR3
  • Strapping Cutter, Cushion Grip Handle Type, High Carbon Steel Drop Forged Construction, Strap Gauge 0.050...More

  • Category : Strapping Cutters
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More