Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Sewer Pipe Cleaners

18 Results Found that Include 37 Products

Results per page:  16 | 32 | 48
Drain Gun w/Autofeed,3/4-2-1/2 In
  • RIDGID
  • Drain Gun w/Autofeed, 3/4-2-1/2 In Drain Gun w/Autofeed,3/4-2-1/2 In
  • Item # 6DNX7
  • Mfr. Model # 35473
  • Drain Gun w/Autofeed, Drain Gun, Drain Line Capacity I.D. (In.) 3/4 to 2 1/2, Manual Chuck Type, Motor Type...More

  • Category : Drain Guns and Kits
Drain Cleaning Cable,5/16 In. x 35  ft.
  • RIDGID
  • Drain Cleaning Cable, 5/16 In. x 35 ft. Drain Cleaning Cable,5/16 In. x 35 ft.
  • Item # 5KZ97
  • Mfr. Model # 56792
  • Drain Cleaning Cable, Cable Type Inner Core, For Use With Mfr. No. K40/71722, K-39B-1, K39/68057, K-39AF,...More

  • Category : Drain Cleaning Cables
Root Killer, 2 lb. Bottle, 1 EA
Septic Tank Treatment, 1 gal. Bottle, 1 EA
  • TM

    Grainger Choice

  • TOUGH GUY
  • Septic Tank Treatment, 1 gal. Bottle, 1 EA Septic Tank Treatment, 1 gal. Bottle, 1 EA
  • Item # 36MG04
  • Mfr. Model # 36MG04
  • Septic Tank Treatment, Size 1 gal., Container Type Bottle, For Use On Septic, Drain Lines, Color Cream,...More

  • Category : Drain Cleaners and Maintainers
Drain Cleaning Gun Kit,3/4-2-1/2 In
  • RIDGID
  • Drain Cleaning Gun Kit, 3/4-2-1/2 In Drain Cleaning Gun Kit,3/4-2-1/2 In
  • Item # 6DNX9
  • Mfr. Model # 36028
  • Drain Cleaning Gun Kit, Drain Line Capacity I.D. (In.) 3/4 to 2 1/2, Manual Chuck Type, Motor Type Variable...More

  • Category : Drain Guns and Kits
Drain Cleaning Gun,3/4-2-1/2 In
  • RIDGID
  • Drain Cleaning Gun, 3/4-2-1/2 In Drain Cleaning Gun,3/4-2-1/2 In
  • Item # 6DNX8
  • Mfr. Model # 36013
  • Drain Cleaning Gun, Drain Gun, Drain Line Capacity I.D. (In.) 3/4 to 2 1/2, Manual Chuck Type, Motor Type...More

  • Category : Drain Guns and Kits
Drain Cleaning Gun,3/4 to 2-1/2 in.
  • TM

    Grainger Choice

  • WESTWARD
  • Drain Cleaning Gun, 3/4 to 2-1/2 in. Drain Cleaning Gun,3/4 to 2-1/2 in.
  • Item # 22XP35
  • Mfr. Model # 22XP35
  • Slide Action Chuck Type, Motor Rating 120V, 60Hz, 5.7A, 550W, Class II, Single Phase, w/Autofeed, Drain...More

  • Category : Drain Guns and Kits
Drain Cleaning Gun Kit,3/4 to 2-1/2 in.
  • TM

    Grainger Choice

  • WESTWARD
  • Drain Cleaning Gun Kit, 3/4 to 2-1/2 in. Drain Cleaning Gun Kit,3/4 to 2-1/2 in.
  • Item # 22XP37
  • Mfr. Model # 22XP37
  • Slide Action Chuck Type, Motor Rating 120V, 60Hz, 5.7A, 550W, Class II, Single Phase, Drain Cleaning Gun Kit,...More

  • Category : Drain Guns and Kits
Drain Cleaning Gun,2-1/2 in.
  • TM

    Grainger Choice

  • WESTWARD
  • Drain Cleaning Gun, 2-1/2 in. Drain Cleaning Gun,2-1/2 in.
  • Item # 22XP36
  • Mfr. Model # 22XP36
  • Slide Action Chuck Type, Motor Rating 120V, 60Hz, 5.7A, 550W, Class II, Single Phase, Drain Cleaning Gun,...More

  • Category : Drain Guns and Kits
Septic Tank Treatment, 28 oz. Bottle, 1 EA
Liquid Grease Remover, 1 qt. Can, 1 EA
Drain Cleaning Gun Kit,3/4 to 2-1/2 in.
  • RIDGID
  • Drain Cleaning Gun Kit, 3/4 to 2-1/2 in. Drain Cleaning Gun Kit,3/4 to 2-1/2 in.
  • Item # 38HY60
  • Mfr. Model # 36023
  • Slide Action Chuck Type, Motor Rating 120V, 50/60Hz, 3.2 Amps, Single Phase, Drain Gun, Drain Cleaning Gun...More

  • Category : Drain Guns and Kits
Root Destroyer Crystals, 2 lb. Bucket, 1 EA
5L All Purpose Cleaner, 1 EA
  • DIVERSEY
  • 5L All Purpose Cleaner, 1 EA All Purpose Cleaner
  • Item # 46E794
  • Mfr. Model # 94622333
  • All Purpose Cleaner, Size 5L, Recommended Dilution 1:19, Net Weight 169 oz., Container Type Bottle, RTU Yield...More

  • Category : Multipurpose Cleaners
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More