Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Cloth Bags

16 Results Found that Include 40 Products

Results per page:  16 | 32 | 48
29" x 13" x 13" 600-denier Polyester Duffel
Canvas Wide-Mouth Tool Bag, 18" Width, Number of Pocke
  • Canvas Wide-Mouth Tool Bag, 18" Width, Number of Pockets: 1, Brown/Tan Wide-Mouth Tool Bags
  • Item # 8EDN3
  • Mfr. Model # 5102-18
  • Wide-Mouth Tool Bag, General Purpose, Number of Pockets 1, Canvas, Closure Type Clasp, Nominal Overall Width...More

  • Category : Tool Bags and Totes
Black Polyester Pocket Bag, 1 EA
Gear Carry Bag,Black
Drawstring Bucket Bag, Olive Canvas
Black Fabric Mobile Cart Bag, 1 EA
Duffel Bag,Red
Canvas Glove Bag, 15" Width, Number of Pockets: 1
  • KLEIN TOOLS
  • Canvas Glove Bag, 15" Width, Number of Pockets: 1, Tan Glove Bags
  • Item # 36L266
  • Mfr. Model # 512115
  • Glove Bag, General Purpose, Number of Pockets 1, Canvas, Closure Type Snap, Nominal Overall Width 15 In.,...More

  • Category : Tool Bags and Totes
Black Fabric Long Cart Bag, 1 EA
26" x 24" Gear Storage Accessory Bag With Adjusta
Black Fabric Literature Holder Cart Bag, 1 EA
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More