Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Product Categories

Torx Bits

215 Results Found that Include 589 Products

Results per page:  16 | 32 | 48
Alloy Steel Security Bit Set; Number of Pieces: 3
  • WIHA TOOLS
  • Alloy Steel Security Bit Set; Number of Pieces: 39 Alloy Steel Security Bit Set; Number of Pieces: 39
  • Item # 5LX17
  • Mfr. Model # 71990
  • Security Bit Set, Number of Pieces 39, Includes Handle, 1/4 In. Magnetic Bit Holder, 1/4 In. Bit-Holding...More

  • Category : Bit Sets
Power Bit,1/4 x 2 In,T20 Point
Impact Ready Screwdriving Set,35 pcs.
  • DEWALT
  • Impact Ready Screwdriving Set, 35 pcs. Impact Ready Screwdriving Set,35 pcs.
  • Item # 20UH15
  • Mfr. Model # DWA2T35IR
  • Impact Ready Screwdriving Set, Includes Impact Ready Socket Adapters 3/8 In., 7/16 In., 1/2 In., 9/16 In.,...More

  • Category : Impact Driver Bits
Power Bit,1/4 x 2 In,T25 Point,PK5
Screwdriver Bit Set,1/4 Hex Dr,175 Pc
  • TM

    Grainger Choice

  • WESTWARD
  • Screwdriver Bit Set, 1/4 Hex Dr, 175 Pc Screwdriver Bit Set,1/4 Hex Dr,175 Pc
  • Item # 1VXP2
  • Mfr. Model # 1VXP2
  • Screwdriver Bit Set, Number of Pieces 175, Shank Size 1/4 In, Alloy Tool Steel, For Driving Heat Treated...More

  • Category : Screwdriver Bit Sets
Impact Ready Driver Kit, 34 Pc
  • DEWALT
  • Impact Ready Driver Kit, 34 Pc Impact Ready Driver Set
  • Item # 2VDK2
  • Mfr. Model # DW2153
  • Impact Ready Driver Set, For Use With Impact Drivers, Cordless And Corded Hammer Drills, Includes (1) 1 In....More

  • Category : Impact Wrench Accessories
Screwdriver Bit Set,1/4 Hex Dr,78 Pc
  • TM

    Grainger Choice

  • WESTWARD
  • Screwdriver Bit Set, 1/4 Hex Dr, 78 Pc Screwdriver Bit Set,1/4 Hex Dr,78 Pc
  • Item # 1VXP8
  • Mfr. Model # 1VXP8
  • Screwdriver Bit Set, Number of Pieces 78, Material Alloy Tool Steel, For Driving Heat Treated Screws, Such As...More

  • Category : Screwdriver Bit Sets
T10, T15 Torx® Double Ended Bit, 1/4" Shank S
Steel Precision Screwdriver Set; Number of Pieces: 28
  • ULTRATECH
  • Steel Precision Screwdriver Set; Number of Pieces: 28 Steel Precision Screwdriver Set; Number of Pieces: 28
  • Item # 1XHR2
  • Mfr. Model # 63528
  • Precision Screwdriver Set, Number of Pieces 28, Handle Material ABS Plastic, Tip Style Group...More

  • Category : Precision Screwdriver Sets
Impact Ready Screwdriving Set,40 pcs.
Screwdriving Set, Impact, 26 Pc
  • TM

    Grainger Choice

  • WESTWARD
  • Socket Set Socket Set
  • Multiple product options available

    Socket Set, Flex Socket Point Styles Included None and Standard Tool(Accessory Needed for Tethering); Varies by SAE or Metric, Drive Size, Std. Socket Point Styles...More

  • Category : Socket Sets
  • TM

    Grainger Choice

  • WESTWARD
  • Insert Bit Insert Bit
  • Multiple product options available

    Multiple product options available

  • Category : Screwdriver Bits
Power Bit,1/4 x 2 In,#1 Point
Torx® Power Bit
  • PROTO
  • Torx® Power Bit Power Bit
  • Item # 1FV38
  • Mfr. Model # J60666
  • Power Bit, SAE, Shank Dia. 1/4 In., Bit Style Torx(R), Overall Length 6 In., Material S2 Steel, Finish Black...More

  • Category : Screwdriver Bits
  • TM

    Grainger Choice

  • WESTWARD
  • Multi-Bit Screwdriver Multi-Bit Screwdriver
  • Multiple product options available

    Multiple product options available

  • Category : Multi-Bit Screwdrivers
Screwdriver Bit Set,1/4 Hex Dr,51 Pc
  • TM

    Grainger Choice

  • WESTWARD
  • Screwdriver Bit Set, 1/4 Hex Dr, 51 Pc Screwdriver Bit Set,1/4 Hex Dr,51 Pc
  • Item # 1VXP5
  • Mfr. Model # 1VXP5
  • Screwdriver Bit Set, Number of Pieces 51, Shank Size 1/4 In., Alloy Tool Steel, For Driving Heat Treated...More

  • Category : Screwdriver Bit Sets
Screwdriver Bit Set,1/4 Hex Dr,33 Pc
  • TM

    Grainger Choice

  • WESTWARD
  • Screwdriver Bit Set, 1/4 Hex Dr, 33 Pc Screwdriver Bit Set,1/4 Hex Dr,33 Pc
  • Item # 1VXP3
  • Mfr. Model # 1VXP3
  • Screwdriver Bit Set, Number of Pieces 33, Shank Size (In.) 1/4 Hex, Material Alloy Tool Steel, Application...More

  • Category : Screwdriver Bit Sets
CVM Steel ESD Precision Screwdriver Set; Number of Pie
Alloy Steel Insert Bit Set; Number of Pieces: 38
10-1/2" 10-in-1 General Purpose Multi-Bit Screwdriver;
  • STANLEY
  • 10-1/2" 10-in-1 General Purpose Multi-Bit Screwdriver; Number of Pieces: 11 Multi-Bit Screwdriver
  • Item # 6XW12
  • Mfr. Model # 68-010
  • Multi-Bit Screwdriver, 10-in-1, General Purpose, Ratcheting Yes, Bit Style Phillips, Pozidriv(R), Robertson...More

  • Category : Multi-Bit Screwdrivers
Screwdriving Bit Pro Set,1/4 In,34 Pc
  • IRWIN
  • Screwdriving Bit Pro Set, 1/4 In, 34 Pc Screwdriving Bit Pro Set,1/4 In,34 Pc
  • Item # 2CJR2
  • Mfr. Model # 3057034
  • Screwdriving Bit Pro Set, Number of Pieces 34, Shank Size 1/4 In In, Includes 1 Each 2 In Long, #1, #2, #3,...More

  • Category : Screwdriver Bit Sets
9-1/2" 21-in-1 Electrician Wire Nut/Multi-Bit Screwdriver&#
2-13/16" Torque Screwdriver Set with 1/4" Drive&#
Screwdriver Bit Set,Ratchet,62 Pc
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More