Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Tamper-Resistant Screwdriver Bits

43 Results Found that Include 77 Products

Results per page:  16 | 32 | 48
#14 Spanner Power Bit, 1/4" Shank Size
Alloy Steel Security Bit Set; Number of Pieces: 3
  • WIHA TOOLS
  • Alloy Steel Security Bit Set; Number of Pieces: 39 Alloy Steel Security Bit Set; Number of Pieces: 39
  • Item # 5LX17
  • Mfr. Model # 71990
  • Security Bit Set, Number of Pieces 39, Includes Handle, 1/4 In. Magnetic Bit Holder, 1/4 In. Bit-Holding...More

  • Category : Bit Sets
Magnetic Drive Guide Set,Size 1/4, 33 Pc
  • TM

    Grainger Choice

  • WESTWARD
  • Magnetic Drive Guide Set, Size 1/4, 33 Pc Magnetic Drive Guide Set,Size 1/4, 33 Pc
  • Item # 1VXN8
  • Mfr. Model # 1VXN8
  • Screwdriver Bit Set, Number of Pieces 33, Shank Size 1/4 In, Alloy Tool Steel, For Driving Heat Treated...More

  • Category : Screwdriver Bit Sets
9-3/4" 10-in-1 General Purpose Multi-Bit Screwdriver;
  • KLEIN TOOLS
  • 9-3/4" 10-in-1 General Purpose Multi-Bit Screwdriver; Number of Pieces: 5 Multi-Bit Screwdriver
  • Item # 15W148
  • Mfr. Model # 32537
  • Multi-Bit Screwdriver, 10-in-1, General Purpose, Ratcheting No, Bit Style Tamperproof Torx(R), Single...More

  • Category : Multi-Bit Screwdrivers
Replacement Bit Set,2-1/4 In. L,PK2
Socket Bit,3/8 in. Dr,T30 Torx(R)
  • TM

    Grainger Choice

  • WESTWARD
  • Socket Bit, 3/8 in. Dr, T30 Torx(R) Socket Bit,3/8 in. Dr,T30 Torx(R)
  • Item # 3LE54
  • Mfr. Model # 3LE54
  • Torx Bit Socket, Internal, Tamper Resistant, Drive Size 3/8", Size T30, Overall Length (In.) 1-55/64,...More

  • Category : Socket Bits
Screwdriver Bit Set,1/4 Hex Dr,86 Pc
  • TM

    Grainger Choice

  • WESTWARD
  • Screwdriver Bit Set, 1/4 Hex Dr, 86 Pc Screwdriver Bit Set,1/4 Hex Dr,86 Pc
  • Item # 1VXP1
  • Mfr. Model # 1VXP1
  • Screwdriver Bit Set, Number of Pieces 86, Shank Size 1/4 In, Alloy Tool Steel, For Driving Heat Treated...More

  • Category : Screwdriver Bit Sets
Screwdriver Bit Set,1/4 Hex Dr,6 Pc
  • TM

    Grainger Choice

  • WESTWARD
  • Screwdriver Bit Set, 1/4 Hex Dr, 6 Pc Screwdriver Bit Set,1/4 Hex Dr,6 Pc
  • Item # 1VXP6
  • Mfr. Model # 1VXP6
  • Screwdriver Bit Set, Number of Pieces 6, Shank Size 1/4 In., Alloy Tool Steel, For Driving Heat Treated...More

  • Category : Screwdriver Bit Sets
Steel Insert Bit Set; Number of Pieces: 10
Replacement Bit Set,2-1/4 In. L,PK3
Stainless Steel Insert Bit Set; Number of Pieces:
Steel Security Bit Set; Number of Pieces: 30
  • EAZYPOWER
  • Steel Security Bit Set; Number of Pieces: 30 Steel Security Bit Set; Number of Pieces: 30
  • Item # 5UXY0
  • Mfr. Model # 86155
  • Security Screwdriver Bit Set, Tool Steel, Number of Pieces 30, Includes 5/64, 3/32, 7/64, 1/8, 9/64, 5/32 In....More

  • Category : Bit Sets
Alloy Steel Insert Bit Set; Number of Pieces: 38
Replacement Bit Set,2-1/4 In. L,PK2
  • MEGAPRO
  • Replacement Bit Set, 2-1/4 In. L, PK2 Replacement Bit Set,2-1/4 In. L,PK2
  • Item # 5PA41
  • Mfr. Model # 9BP-TP-2B-B
  • Tamper Proof Screwdriver Replacement Bit Set, Number of Pieces 2, Shank Size (In.) 1/4, Material S2 Steel,...More

  • Category : Screwdriver Bit Sets
Insert Bit,1/4 x 1 In,T15 Point
Socket Bit,3/8 in. Dr,T20 Torx(R)
  • TM

    Grainger Choice

  • WESTWARD
  • Socket Bit, 3/8 in. Dr, T20 Torx(R) Socket Bit,3/8 in. Dr,T20 Torx(R)
  • Item # 3LE52
  • Mfr. Model # 3LE52
  • Torx Bit Socket, Internal, Tamper Resistant, Drive Size 3/8", Size T20, Overall Length (In.) 1-55/64,...More

  • Category : Socket Bits
Socket Bit,3/8 in. Dr,T25 Torx(R)
  • TM

    Grainger Choice

  • WESTWARD
  • Socket Bit, 3/8 in. Dr, T25 Torx(R) Socket Bit,3/8 in. Dr,T25 Torx(R)
  • Item # 3LE53
  • Mfr. Model # 3LE53
  • Torx Bit Socket, Internal, Tamper Resistant, Drive Size 3/8", Size T25, Overall Length (In.) 1-55/64,...More

  • Category : Socket Bits
Insert Bit,1/4 x 1 In,T8 Point,PK25
Insert Bit,1/4 x 1 In,T15 Point,PK25
Insert Bit,1/4 x 1 In,T7 Point
Insert Bit,1/4 x 1 In,T8 Point
Insert Bit,1/4 x 1 In,T9 Point
Insert Bit,1/4 x 1 In,T20 Point,PK25
Insert Bit,1/4 x 1 In,PK6
Insert Bit,1/4 x 1 In,T7 Point,PK25
Insert Bit,1/4 x 1 In,T25 Point,PK100
Insert Bit,1/4 x 1 In,T9 Point,PK25
Insert Bit,1/4 x 1 In,T40 Point,PK25
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More