Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Product Categories

Angle Sanders

80 Results Found that Include 225 Products

Results per page:  16 | 32 | 48
5" Angle Grinder, 12.0 Amps
  • DEWALT
  • 5" Angle Grinder, 12.0 Amps 5" Angle Grinder, 12.0 Amps
  • Item # 5MP76
  • Mfr. Model # DW831
  • Angle Grinder, Voltage 120VAC, Wheel Dia. 5 In., No Load RPM 10,000, 12.0 Amps, Spindle Thread Size 5/8...More

  • Category : Angle Grinders
5-3/4" Vacuum Air Random Orbital Sander with 3"&#
  • TM

    Grainger Choice

  • WESTWARD
  • 5-3/4" Vacuum Air Random Orbital Sander with 3" Pad Size 5-3/4" Vacuum Air Random Orbital Sander with 3" Pad Size
  • Item # 5ZL19
  • Mfr. Model # 5ZL19
  • Air Random Orbital Sander, 0.5 HP, Pad Size 3 In., Orbit Dia. 3/8 In., PSA Pad Face Type, 7/8 In. Arbor Hole,...More

  • Category : Air Sanders
Cordless Cutoff Tool,Bare Tool,20.0V
  • PORTER CABLE
  • Cordless Cutoff Tool, Bare Tool, 20.0V Cordless Cutoff Tool,Bare Tool,20.0V
  • Item # 25DT66
  • Mfr. Model # PCC761B
  • Cordless Cutoff Tool, Bare Tool, Voltage 20.0, Size 4-1/2 In., Max. Wheel Dia. 4-1/2 In., 8500 No Load RPM,...More

  • Category : Cordless Angle Grinders
12-5/8" Industrial Duty Air Disc Sander with Lever
7" or 9" Angle Grinder, 15.0 Amps
  • DEWALT
  • 7" or 9" Angle Grinder, 15.0 Amps 7" or 9" Angle Grinder, 15.0 Amps
  • Item # 1EZ31
  • Mfr. Model # D28499X
  • Angle Grinder, Voltage 120VAC, Wheel Dia. 7 In. or 9 In., No Load RPM 6000, 15.0 Amps, Spindle Thread Size...More

  • Category : Angle Grinders
Cordless Cutoff Tool Kit,28.0V,4-1/2 In.
  • MILWAUKEE
  • Cordless Cutoff Tool Kit, 28.0V, 4-1/2 In. Cordless Cutoff Tool Kit,28.0V,4-1/2 In.
  • Item # 2CDC7
  • Mfr. Model # 0725-21
  • Cordless Cutoff Tool Kit, Battery Included, Voltage 28.0, Size 4-1/2 In., 8000 No Load RPM, Cordless Tool...More

  • Category : Cordless Angle Grinders
Cordless Cutoff/Grinder,18V,4-1/2 In.
  • MILWAUKEE
  • Cordless Cutoff/Grinder, 18V, 4-1/2 In. Cordless Cutoff/Grinder,18V,4-1/2 In.
  • Item # 5GUY2
  • Mfr. Model # 2680-20
  • Cordless Cutoff/Grinder, Bare Tool, Voltage 18.0, Size 4-1/2 In., Max. Wheel Dia. 4-1/2 In., 9000 No Load...More

  • Category : Cordless Angle Grinders
9'' Angle Grinder, 15.0 Amps
  • BOSCH
  • 9'' Angle Grinder, 15.0 Amps 9'' Angle Grinder, 15.0 Amps
  • Item # 30RW64
  • Mfr. Model # 1893-6
  • Angle Grinder, Voltage 120VAC, Wheel Dia. 9'', No Load RPM 6000, 15.0 Amps, Spindle Thread Size 5/8 In.-11,...More

  • Category : Angle Grinders
4-1/2" Angle Grinder, 6.0 Amps
  • SKIL
  • 4-1/2" Angle Grinder, 6.0 Amps 4-1/2" Wheel Dia. Angle Grinder
  • Item # 19M497
  • Mfr. Model # 9295-01
  • Angle Grinder, Voltage 120VAC, Wheel Dia. 4-1/2 In., No Load RPM 11,000, 6.0 Amps, Spindle Thread Size 5/8...More

  • Category : Angle Grinders
Sander,6000 RPM,120V
  • MILWAUKEE
  • Sander, 6000 RPM, 120V Sander,6000 RPM,120V
  • Item # 6Z354
  • Mfr. Model # 6066-6
  • Sander, Voltage 120, Wheel Dia. 7 In. or 9 In., No Load RPM 6000, 15 Amps, Spindle Thread Size 5/8 In.-11,...More

  • Category : Electric Sanders
5" Angle Grinder, 8.0 Amps
  • METABO
  • 5" Angle Grinder, 8.0 Amps 5" Wheel Dia. Flat Head Angle Grinder
  • Item # 33RN32
  • Mfr. Model # WEFP9-125
  • Angle Grinder, Voltage 120VAC, Wheel Dia. 5 In., No Load RPM 10,000, 8.0 Amps, Spindle Thread Size 5/8...More

  • Category : Angle Grinders
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More