Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Electric Angle Grinders

46 Results Found that Include 186 Products

Results per page:  16 | 32 | 48
7" or 9" Angle Grinder, 15.0 Amps
  • DEWALT
  • 7" or 9" Angle Grinder, 15.0 Amps 7" or 9" Angle Grinder, 15.0 Amps
  • Item # 1EZ31
  • Mfr. Model # D28499X
  • Angle Grinder, Voltage 120VAC, Wheel Dia. 7 In. or 9 In., No Load RPM 6000, 15.0 Amps, Spindle Thread Size...More

  • Category : Angle Grinders
5" Angle Grinder, 12.0 Amps
  • DEWALT
  • 5" Angle Grinder, 12.0 Amps 5" Angle Grinder, 12.0 Amps
  • Item # 5MP76
  • Mfr. Model # DW831
  • Angle Grinder, Voltage 120VAC, Wheel Dia. 5 In., No Load RPM 10,000, 12.0 Amps, Spindle Thread Size 5/8...More

  • Category : Angle Grinders
9'' Angle Grinder, 15.0 Amps
  • BOSCH
  • 9'' Angle Grinder, 15.0 Amps 9'' Angle Grinder, 15.0 Amps
  • Item # 30RW64
  • Mfr. Model # 1893-6
  • Angle Grinder, Voltage 120VAC, Wheel Dia. 9'', No Load RPM 6000, 15.0 Amps, Spindle Thread Size 5/8 In.-11,...More

  • Category : Angle Grinders
Cordless Angle Grinder Kit,60.0V
  • DEWALT
  • Cordless Angle Grinder Kit, 60.0V Cordless Angle Grinder Kit,60.0V
  • Item # 48XR12
  • Mfr. Model # DCG414T2
  • Cordless Angle Grinder Kit, Battery Included, Voltage 60.0, Size 4-1/2 In. to 6 In., Max. Wheel Dia. 6 In.,...More

  • Category : Cordless Angle Grinders
  • METABO
  • 18.0 Volt Cordless Flat Head Angle Grinder 18.0 Volt Cordless Flat Head Angle Grinder
  • Multiple product options available

    Flat Head Angle Grinder, Voltage 18, Size 5", 8000, Battery Pack Replacement Mfr. No. 625587000, Lock-on Yes, Lock-off No, Spindle Thread Size 5/8"-11, Switch Type...More

  • Category : Cordless Angle Grinders
5" Angle Grinder, 8.0 Amps
  • METABO
  • 5" Angle Grinder, 8.0 Amps 5" Wheel Dia. Flat Head Angle Grinder
  • Item # 33RN32
  • Mfr. Model # WEFP9-125
  • Angle Grinder, Voltage 120VAC, Wheel Dia. 5 In., No Load RPM 10,000, 8.0 Amps, Spindle Thread Size 5/8...More

  • Category : Angle Grinders
Sander,120V,7 or 9 in.
  • MILWAUKEE
  • Sander, 120V, 7 or 9 in. Sander,120V,7 or 9 in.
  • Item # 3G709
  • Mfr. Model # 6078
  • Sander, Voltage 120, Wheel Dia. 7 In. or 9 In., No Load RPM 6000, 13 Amps, Spindle Thread Size 5/8 In.-11,...More

  • Category : Electric Sanders
4-1/2" Angle Grinder, 7 Amps
  • TM

    Grainger Choice

  • WESTWARD
  • 4-1/2" Angle Grinder, 7 Amps 4-1/2" Angle Grinder, 7 Amps
  • Item # 24A479
  • Mfr. Model # 24A479
  • Angle Grinder, Voltage 120VAC, Wheel Dia. 4-1/2 In., No Load RPM 11000, 7 Amps, Spindle Thread Size 5/8...More

  • Category : Angle Grinders
Cordless Combination Kit, Voltage 18.0 Li-Ion, Number of To
  • MAKITA
  • Cordless Combination Kit, Voltage 18.0 Li-Ion, Number of Tools 2 18.0 Volt Cordless Combination Kit
  • Item # 45PC99
  • Mfr. Model # XT266M
  • Cordless Combination Kit, Voltage 18.0, Number of Tools 2, Tools Included Cut Off Tool, Angle Grinder,...More

  • Category : Cordless Combination Kits
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More