Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Electric Sander/Grinders

25 Results Found that Include 188 Products

Results per page:  16 | 32 | 48
Sander,6000 RPM,120V
  • MILWAUKEE
  • Sander, 6000 RPM, 120V Sander,6000 RPM,120V
  • Item # 6Z354
  • Mfr. Model # 6066-6
  • Sander, Voltage 120, Wheel Dia. 7 In. or 9 In., No Load RPM 6000, 15 Amps, Spindle Thread Size 5/8 In.-11,...More

  • Category : Electric Sanders
Sander,120V,7 or 9 in.
  • MILWAUKEE
  • Sander, 120V, 7 or 9 in. Sander,120V,7 or 9 in.
  • Item # 3G709
  • Mfr. Model # 6078
  • Sander, Voltage 120, Wheel Dia. 7 In. or 9 In., No Load RPM 6000, 13 Amps, Spindle Thread Size 5/8 In.-11,...More

  • Category : Electric Sanders
Cordless Combination Kit, 18.0 Voltage, Number of Tools 2
  • MAKITA
  • Cordless Combination Kit, 18.0 Voltage, Number of Tools 2 18.0 Volt Cordless Combination Kit
  • Item # 45PC99
  • Mfr. Model # XT266M
  • Cordless Combination Kit, Voltage 18.0, Number of Tools 2, Cordless Tools Included Angle Grinder, Circular...More

  • Category : Cordless Combination Kits
11-Amp Trigger-Switch Angle Grinder with 5" Wheel Dia.
  • HITACHI
  • 11-Amp Trigger-Switch Angle Grinder with 5" Wheel Dia. 5" Wheel Dia. Tuck Pointing Grinders
  • Item # 19TA35
  • Mfr. Model # G13SC2
  • Angle Grinder, Wheel Dia. 5 In., Nominal Amps 11, No Load RPM 10,000, Switch Type Trigger, Lock-on Yes,...More

  • Category : Angle Grinders
10-Amp Trigger-Switch Fillet Weld Grinder with 6" Wheel
  • 10-Amp Trigger-Switch Fillet Weld Grinder with 6" Wheel Dia. 6" Wheel Dia. Fillet Weld Grinders
  • Item # 36H090
  • Mfr. Model # KNSE12-150
  • Fillet Weld Grinder, Wheel Dia. 6 In., Nominal Amps 10, No Load RPM 1300 to 4000, Switch Type Trigger,...More

  • Category : Angle Grinders
Wall Chaser, 9000 No Load RPM, 12 Amps @ 120V,&#x
Belt Grinder,Mobile,220V
  • SLUGGER
  • Belt Grinder, Mobile, 220V Belt Grinder,Mobile,220V
  • Item # 20RR70
  • Mfr. Model # GIM 2V
  • Belt Grinder, Mobile, Voltage 220, 3 Phase, 50/60 Hz, Depends On The Unit You Use This with Strokes per...More

  • Category : Specialty Sanders
Belt Grinder,Mobile,440V
  • SLUGGER
  • Belt Grinder, Mobile, 440V Belt Grinder,Mobile,440V
  • Item # 20RR71
  • Mfr. Model # GIM
  • Belt Grinder, Mobile, Voltage 440, 3 Phase, 50/60 Hz, Depends On The Unit You Use This with Strokes per...More

  • Category : Specialty Sanders
Tuck Pointing Grinder, 9600 No Load RPM, Slide Switch
Angle Grinder, 9600 No Load RPM, Slide Switch Type
  • METABO
  • METABO Cordless Flat Head Angle Grinders METABO Cordless Flat Head Angle Grinders
  • Multiple product options available

    Flat Head Angle Grinder, Voltage 18, Size 5", 8000, Battery Pack Replacement Mfr. No. 625587000, Lock-on Yes, Lock-off No, Spindle Thread Size 5/8"-11, Switch Type...More

  • Category : Cordless Angle Grinders
Angle Grinder, 9600 No Load RPM, Slide Switch Type
  • METABO
  • Angle Grinder, 9600 No Load RPM, Slide Switch Type Angle Grinder, 9600 No Load RPM, Slide Switch Type
  • Item # 39RY50
  • Mfr. Model # W 12-125 HD Set CED Plus
  • Angle Grinder, No Load RPM 9600, Spindle Thread Size 5/8 In.-11, Switch Type Slide, Tool Length 13-13/16 In.,...More

  • Category : Concrete and Masonry Grinders
5" Angle Grinder, 11,000 No Load RPM, 10 Amps &#x
  • MAKITA
  • 5" Angle Grinder, 11,000 No Load RPM, 10 Amps @ 120V, Sliding Switch Type Angle Grinder
  • Item # 46AD54
  • Mfr. Model # GA5040X1
  • Angle Grinder, Surface Size 5 In., No Load RPM 11,000, Amps @ 120V 10, Spindle Thread Size 5/8 In.-11, Switch...More

  • Category : Concrete and Masonry Grinders
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More