Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Electric Sanders

174 Results Found that Include 346 Products

Results per page:  16 | 32 | 48
Finish Sander,Hook and Loop
  • DEWALT
  • Finish Sander, Hook and Loop Finish Sander,Hook and Loop
  • Item # 39RV95
  • Mfr. Model # DWE6421K
  • Finish Sander, Pad Size 5 In., Amps @ 120V 3.0, Orbits per Minute 12,000, Orbit Dia. 3/32 In., Type of...More

  • Category : Electric Sanders
Finish Sander,Hook and Loop,2.9 lb.
  • DEWALT
  • Finish Sander, Hook and Loop, 2.9 lb. Finish Sander,Hook and Loop,2.9 lb.
  • Item # 39RW15
  • Mfr. Model # DWE6423K
  • Finish Sander, Pad Size 5 In., Amps @ 120V 3.0, Orbits per Minute 12,000, Orbit Dia. 3/32 In., Type of...More

  • Category : Electric Sanders
Belt Sander,6.0 A,3 x 18 In
  • SKIL
  • Belt Sander, 6.0 A, 3 x 18 In Belt Sander,6.0 A,3 x 18 In
  • Item # 19M482
  • Mfr. Model # 7510-01
  • Belt Sander, Belt Size (In.) 3 x 18 In., 1050 No Load SFPM, 6 Amps @ 120V, 6 In. Cord, Lever Release Type,...More

  • Category : Belt Sanders
Disc Sander,Cast Aluminum Table,1/3 HP
  • TM

    Grainger Choice

  • DAYTON
  • Disc Sander, Cast Aluminum Table, 1/3 HP Disc Sander,Cast Aluminum Table,1/3 HP
  • Item # 35GW70
  • Mfr. Model # 35GW70
  • Disc Sander, 1/3 HP, Voltage 120, 3.4 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) 6, Disc Speed (RPM) 1750, Belt...More

  • Category : Belt/Disc Sanders
Belt/Disc Sander,1/3 HP,120V
  • TM

    Grainger Choice

  • DAYTON
  • Belt/Disc Sander, 1/3 HP, 120V Belt/Disc Sander,1/3 HP,120V
  • Item # 6Y945
  • Mfr. Model # 6Y945
  • Belt/Disc Sander, 1/3 HP, Voltage 120, 3.5 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) 6, Disc Speed (RPM) 3500,...More

  • Category : Belt/Disc Sanders
Rotary Tool Kit,15000/35,000 RPM,21 Pc
  • DREMEL
  • Rotary Tool Kit, 15000/35,000 RPM, 21 Pc Rotary Tool Kit,15000/35,000 RPM,21 Pc
  • Item # 5EEU5
  • Mfr. Model # 200-1/21
  • Rotary Tool Kit, 15,000 or 35,000 No Load RPM, 1.15 Amps @ 120V, Ball And Roller Bearings, Collet Capacity...More

  • Category : Rotary Tools
Sander,Palm Grip,1.9 Amps,5 In Hook/Loop
  • PORTER CABLE
  • Sander, Palm Grip, 1.9 Amps, 5 In Hook/Loop Sander,Palm Grip,1.9 Amps,5 In Hook/Loop
  • Item # 6XZU2
  • Mfr. Model # 382
  • Random Orbital Sander, Pad Size 5, No Load RPM 12,000, Amps @ 120V 1.9, Orbits per Minute 12,000, Type of...More

  • Category : Electric Sanders
Cordless Oscillating Tool Kit,18V,20,000
  • MAKITA
  • Cordless Oscillating Tool Kit, 18V, 20,000 MAKITA Cordless Oscillating Tools
  • Item # 34G805
  • Mfr. Model # XMT035
  • Cordless Oscillating Tool Kit, Battery Included, Voltage 18.0, 6000 to 20,000 Orbits per Minute, Cordless...More

  • Category : Cordless Oscillating Tools
Belt/Disc Sander,10 In Disc,6 x 48 Belt
  • JET
  • Belt/Disc Sander, 10 In Disc, 6 x 48 Belt Belt/Disc Sander,10 In Disc,6 x 48 Belt
  • Item # 3WRP6
  • Mfr. Model # 414550B
  • Belt/Disc Sander, 1 HP, Voltage 115, 15.0/7.5 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) 10, Disc Speed (RPM)...More

  • Category : Belt/Disc Sanders
Finishing Sander,1/4 Sheet,14,000 RPM
  • PORTER CABLE
  • Finishing Sander, 1/4 Sheet, 14,000 RPM Finishing Sander,1/4 Sheet,14,000 RPM
  • Item # 3MUX8
  • Mfr. Model # 330
  • Finishing Sander, Pad Size 4-1/8 x 4-1/2 In., No Load RPM 14,000, Amps @ 120V 1.2, Orbits per Minute 14,000,...More

  • Category : Electric Sanders
Rotary Tool Kit,35,000 RPM,7 Pc
  • DREMEL
  • Rotary Tool Kit, 35,000 RPM, 7 Pc Rotary Tool Kit,35,000 RPM,7 Pc
  • Item # 5EEU4
  • Mfr. Model # 100-N/7
  • Rotary Tool Kit, 35,000 No Load RPM, 1.15 Amps @ 120V, Ball And Roller Bearings, Collet Capacity 1/8 In,...More

  • Category : Rotary Tools
Palm Sander,4-1/8 x 4-1/2
  • DEWALT
  • Palm Sander, 4-1/8 x 4-1/2 Palm Sander,4-1/8 x 4-1/2
  • Item # 4ZA14
  • Mfr. Model # D26441K
  • Palm Sander, Pad Size 4-1/8 x 4-1/2, No Load RPM 14,000, Amps @ 120V 2.4, Orbits per Minute 14,000, Orbit...More

  • Category : Electric Sanders
Var Speed Random Orbit Sander W/Bg,6 In
  • MAKITA
  • Var Speed Random Orbit Sander W/Bg, 6 In Var Speed Random Orbit Sander W/Bg,6 In
  • Item # 14F072
  • Mfr. Model # BO6030
  • Finish Sander, Pad Size 6, No Load RPM 4000 - 10000, Amps @ 120V 2.7, Orbits per Minute 4000-10000, Orbit...More

  • Category : Electric Sanders
Belt Grinder,1/2HP,120/240,5.0/2.5A,1x42
  • TM

    Grainger Choice

  • DAYTON
  • Belt Grinder, 1/2HP, 120/240,5.0/2.5A, 1x42 Belt Grinder,1/2HP,120/240,5.0/2.5A,1x42
  • Item # 2RYN6
  • Mfr. Model # 2RYN6
  • Belt Grinders, 1/2 HP, Voltage 120/240, 5.0/2.5 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) -, Disc Speed (RPM)...More

  • Category : Belt/Disc Sanders
Belt Grinder,3/4HP,120/240V,7/3.5A,2x48
  • TM

    Grainger Choice

  • DAYTON
  • Belt Grinder, 3/4HP, 120/240V, 7/3.5A, 2x48 Belt Grinder,3/4HP,120/240V,7/3.5A,2x48
  • Item # 2RYN7
  • Mfr. Model # 2RYN7
  • Belt Grinders, 3/4 HP, Voltage 120/240, 7.0/3.5 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) -, Disc Speed (RPM)...More

  • Category : Belt/Disc Sanders
Disc Sander,Cast Iron Table,3/4 HP
  • TM

    Grainger Choice

  • DAYTON
  • Disc Sander, Cast Iron Table, 3/4 HP Disc Sander,Cast Iron Table,3/4 HP
  • Item # 35GW71
  • Mfr. Model # 35GW71
  • Disc Sander, 3/4 HP, Voltage 120, 8.0 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) 9, Disc Speed (RPM) 3100, Belt...More

  • Category : Belt/Disc Sanders
Belt/Disc Sander,9 In.,1 HP,120 V
  • TM

    Grainger Choice

  • DAYTON
  • Belt/Disc Sander, 9 In., 1 HP, 120 V Belt/Disc Sander,9 In.,1 HP,120 V
  • Item # 49G990
  • Mfr. Model # 49G990
  • Belt/Disc Sander, 1 HP, Voltage 120/240, 9/4.5 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) 9, Disc Speed (RPM)...More

  • Category : Belt/Disc Sanders
Belt Grinder,3/4 HP,120/240V,7/3.5A,4x36
  • TM

    Grainger Choice

  • DAYTON
  • Belt Grinder, 3/4 HP, 120/240V, 7/3.5A, 4x36 Belt Grinder,3/4 HP,120/240V,7/3.5A,4x36
  • Item # 2RYN8
  • Mfr. Model # 2RYN8
  • Belt Grinders, 3/4 HP, Voltage 120/240, 7.0/3.5 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) -, Disc Speed (RPM)...More

  • Category : Belt/Disc Sanders
Disc Sander,12 In,3/4HP,120V,7A
  • TM

    Grainger Choice

  • DAYTON
  • Disc Sander, 12 In, 3/4HP, 120V, 7A Disc Sander,12 In,3/4HP,120V,7A
  • Item # 2RYN9
  • Mfr. Model # 2RYN9
  • Disc Sander, 3/4 HP, Voltage 120, 7.5 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) 12, Disc Speed (RPM) 1720,...More

  • Category : Belt/Disc Sanders
Westward Oscillating Kit,2.3 A,120 V
  • TM

    Grainger Choice

  • WESTWARD
  • Westward Oscillating Kit, 2.3 A, 120 V Westward Oscillating Kit,2.3 A,120 V
  • Item # 24A483
  • Mfr. Model # 24A483
  • Westward Oscillating Tool, 2.3 Amps, Voltage 120, Orbits per Minute 11,000 to 20,000, Tool Length 11-51/64...More

  • Category : Corded Oscillating Tools
Right Angle Random Orbit Sander,5 In Dia
  • PORTER CABLE
  • Right Angle Random Orbit Sander, 5 In Dia Right Angle Random Orbit Sander,5 In Dia
  • Item # 3MUX9
  • Mfr. Model # 7345
  • Right Angle Random Orbit Sander, Pad Size 5, No Load RPM 2500-6800, Amps @ 120V 4.5, Orbits per Minute...More

  • Category : Electric Sanders
Belt/Disc Sander,12 In Disc,6 x 48 Belt
  • JET
  • Belt/Disc Sander, 12 In Disc, 6 x 48 Belt Belt/Disc Sander,12 In Disc,6 x 48 Belt
  • Item # 3WRR2
  • Mfr. Model # 414551
  • Belt/Disc Sander, 1-1/2 HP, Voltage 115, 20/10 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) 12, Disc Speed (RPM)...More

  • Category : Belt/Disc Sanders
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More