Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Medicinal Supplies

293 Results Found that Include 483 Products

Results per page:  16 | 32 | 48
Isopropyl Rubbing Alcohol, 16 oz. Bottle
Triple Antibiotic Ointment, 0.9g Foil Pack
Burn Cream with Aloe, 0.9g Pouch
Hydrogen Peroxide, 16 oz. Bottle
Triple Antibiotic Ointment, 0.5g Packet
Black Medical Scissors, Angled Blade End Style, Steel Blade
Adhesive Bandage,Fabric,Box,PK50
Antiseptic Wipes, 5" x 8" Packet
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Antiseptic Wipes, 5" x 8" Packet Antiseptic Wipes, 5" x 8" Packet
  • Item # 3VAL5
  • Mfr. Model # 21471
  • Antiseptic Wipes, Package Type Packet, Size 5 In. x 8 In., Formula Benzalkonium Chloride 0.4 Percent,...More

  • Category : Topical Ointments, Creams and Antiseptics
Buffered Eyewash, 1 oz. Bottle
Hydrogen Peroxide, 4 oz. Bottle
Cough Drops Lozenge; PK100
Alcohol Pads, 2-1/2" Pouch
Antibiotic, 0.9g Foil Pack
Anesthetic Burn Spray, 2 oz. Spray Bottle
Burn Spray, 3 oz. Can
Alcohol Towelettes, 1" x 2-1/2" Pouch
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More