Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Residential Heaters

92 Results Found that Include 408 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • DAYTON
  • DAYTON Electric Baseboard Heaters DAYTON Electric Baseboard Heaters
  • Multiple product options available

    Electric Baseboard Heater, 1 and 60; Varies by Housing Style, Primary Application, Voltage, BtuH Output, Mounting Type, Length, Depth and Color

  • Category : Electric Baseboard Heaters
  • TM

    Grainger Choice

  • DAYTON
  • Commercial Electric Wall Heater Commercial Electric Wall Heater
  • Multiple product options available

    Commercial Electric Wall Heater and 60; Varies by Mounting Type, Watts, BtuH, Voltage, Wall Opening Height, Wall Opening Width, Wall Opening Depth, Amps AC and Color

  • Category : Electric Wall Mount Heaters
  • TM

    Grainger Choice

  • DAYTON
  • Electric Space Heater Electric Space Heater
  • Multiple product options available

    Electric Space Heater, 60, 1, Cord Length 72", Manufacturers Warranty Length 1 yr., Standards UL/cUL and Standards UL/CUL; Varies by Heater Type,...More

  • Category : Portable Electric Heaters
30" x 4" x 21-3/8" Radiant Non-Oscillating E
  • TM

    Grainger Choice

  • DAYTON
  • 30" x 4" x 21-3/8" Radiant Non-Oscillating Electric Flat Panel Heater, White Electric Flat Panel Heater
  • Item # 2HAE2
  • Mfr. Model # 2HAE2
  • Electric Flat Panel Heater, Heater Type Radiant, Non-Oscillating, Voltage 120, 1500/1000/500 Watts, Height...More

  • Category : Portable Electric Heaters
  • TM

    Grainger Choice

  • DAYTON
  • Electric Baseboard Heater Electric Baseboard Heater
  • Multiple product options available

    Electric Baseboard Heater, Non-Oscillating, Voltage 120, 60, 1, Cord Length 72" and Manufacturers Warranty Length 1 yr.; Varies by Heater Type, Watts, Height, Width and...More

  • Category : Portable Electric Heaters
  • AIR KING
  • Electric Pedestal Heater Electric Pedestal Heater
  • Multiple product options available

    Electric Pedestal Heater, Heater Type Fan Forced, Oscillating, Voltage 120, 1500/900, 60, 1, 12.5/7.0, 1.5/0.9, 5118/3070, Cord Length 72", NEMA Plug Configuration...More

  • Category : Portable Electric Heaters
21" x 1" x 15" Radiant Non-Oscillating Electric&#
  • BROAN
  • Residential Electric Wall Heater Residential Electric Wall Heater
  • Multiple product options available

    Residential Electric Wall Heater, Wall Opening Depth 3-3/4", Color White, 60, 1, Finish Baked Enamel, Manufacturers Warranty Length 1 yr. and Standards UL; Varies by...More

  • Category : Electric Wall Mount Heaters
39-3/4" x 5-1/2" x 9" Radiant Non-Oscillatin
  • BROAN
  • Commercial Electric Wall Heater Commercial Electric Wall Heater
  • Multiple product options available

    Commercial Electric Wall Heater, Mounting Type Recessed or Surface, Voltage 208/240, Wall Opening Height 18", Wall Opening Width 14-1/4", Wall Opening Depth 3-3/4",...More

  • Category : Electric Wall Mount Heaters
21" x 29-1/2" x 33" 120 Volt Natural Ga
14-1/2" x 29-1/2" x 33" 120 Volt Natura
  • TM

    Grainger Choice

  • DAYTON
  • 14-1/2" x 29-1/2" x 33" 120 Volt Natural Gas 80+ AFUE Multi Position Furnace 14-1/2" x 29-1/2" x 33" 120 Volt Natural Gas 80+ AFUE Multi Position Furnace
  • Item # 2RYR3
  • Mfr. Model # 2RYR3
  • 80+ AFUE Multi Position Gas Furnace, Natural Gas, Voltage 120, Output BtuH 48,000, Input 60,000 BtuH,...More

  • Category : Residential Gas Furnaces
  • TM

    Grainger Choice

  • DAYTON
  • DAYTON Hydronic Electric Baseboard Heaters DAYTON Hydronic Electric Baseboard Heaters
  • Multiple product options available

    Hydronic Electric Baseboard Heater, Conventional, Commercial, 1, Mounting Type Floor, Depth 3", Height 8-3/8", 60, Color Navajo White and Housing Material 18 ga. Steel;...More

  • Category : Electric Baseboard Heaters
21" x 29-1/2" x 33" 120 Volt Natural Ga
17-1/2" x 29-1/2" x 33" 120 Volt Natura
17-1/2" x 29-1/2" x 33" 120 Volt Natura
  • TM

    Grainger Choice

  • DAYTON
  • Electric Radiant Cove Heaters Electric Radiant Cove Heaters
  • Multiple product options available

    Electric Radiant Cove Heaters, Color Off White, Finish High Temperature Textured Paint, Depth 3", Height 4-3/16", Standards CUL and Includes Extruded Aluminum Front...More

  • Category : Radiant Cove Heaters
  • DIMPLEX
  • DIMPLEX Linear Proportional Baseboard Heaters DIMPLEX Linear Proportional Baseboard Heaters
  • Multiple product options available

    Linear Proportional Baseboard Heater, Conventional, Commercial, 1, Mounting Type Floor, Depth 2-3/8", Height 6-5/8", 60, Color White, Finish Epoxy/Polyester Powder...More

  • Category : Electric Baseboard Heaters
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More