Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Safety Cuff Gloves

85 Results Found that Include 309 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • CONDOR
  • Cowhide Leather Palm Gloves, Safety Cuff, Gray Cowhide Leather Palm Gloves, Safety Cuff, Gray
  • Multiple product options available

    Leather Palm Gloves, Leather Palm Material Cowhide, Safety Cuff, Color Gray, Gunn Cut, Wing Thumb Style, Left/Right Hand and 1 Pair, Varies by: Leather Palm Type,...More

  • Category : Leather Work Gloves
  • TM

    Grainger Choice

  • CONDOR
  • Cowhide Leather Palm Gloves, Safety Cuff, Blue/Green/Gray Cowhide Leather Palm Gloves, Safety Cuff, Blue/Green/Gray
  • Multiple product options available

    Leather Palm Gloves, Leather Palm Material Cowhide, Leather Palm Type Split/Double Palm, Striped Cotton Back Material, Safety Cuff, Color Blue/Green/Gray, Grade of...More

  • Category : Leather Work Gloves
Heat Resistant Gloves, Canvas Burlap Cotton, 275°F Max.
  • TM

    Grainger Choice

  • CONDOR
  • Cowhide Leather Palm Gloves, Safety Cuff, Blue/Tan Cowhide Leather Palm Gloves, Safety Cuff, Blue/Tan
  • Multiple product options available

    Leather Palm Gloves, Leather Palm Material Cowhide, Leather Palm Type Full-Grain, Striped Cotton Back Material, Safety Cuff, Color Blue/Tan, Grade of Leather A/B, Lining...More

  • Category : Leather Work Gloves
Hot Mill Gloves, Cotton, 275°F Max. Temp., Men's L
  • TM

    Grainger Choice

  • CONDOR
  • Cowhide Leather Palm Gloves, Safety Cuff, Red Striped Cowhide Leather Palm Gloves, Safety Cuff, Red Striped
  • Multiple product options available

    Leather Palm Gloves, Leather Palm Material Cowhide, Leather Palm Type Split, Striped Cotton Back Material, Safety Cuff, Color Red Striped, Grade of Leather A/B, Lining...More

  • Category : Leather Work Gloves
Natural Rubber Latex Cut Resistant Gloves, ANSI/ISEA Cut&#x
  • MEMPHIS GLOVE
  • Cowhide Leather Palm Gloves, Safety Cuff, White Cowhide Leather Palm Gloves, Safety Cuff, White
  • Multiple product options available

    Leather Palm Gloves, Leather Palm Material Cowhide, Leather Palm Type Split, Cotton Canvas Back Material, Safety Cuff, Color White, Grade of Leather Premium, Lining 8...More

  • Category : Leather Work Gloves
  • TM

    Grainger Choice

  • CONDOR
  • Cowhide Leather Palm Gloves, Safety Cuff, Blue/Gold Cowhide Leather Palm Gloves, Safety Cuff, Blue/Gold
  • Multiple product options available

    Leather Palm Gloves, Leather Palm Material Cowhide, Leather Palm Type Full-Grain, Striped Cotton Back Material, Safety Cuff, Color Blue/Gold, Grade of Leather A/B,...More

  • Category : Leather Work Gloves
  • MEMPHIS GLOVE
  • Cowhide Leather Palm Gloves, Safety Cuff, Gray Cowhide Leather Palm Gloves, Safety Cuff, Gray
  • Multiple product options available

    Leather Palm Gloves, Leather Palm Material Cowhide, Leather Palm Type Split, Safety Cuff, Color Gray, Gunn Cut, Left/Right Hand and 1 Pair, Varies by: Leather Palm...More

  • Category : Leather Work Gloves
  • TM

    Grainger Choice

  • CONDOR
  • Goatskin Leather Palm Gloves, Safety Cuff, Red/White Goatskin Leather Palm Gloves, Safety Cuff, Red/White
  • Multiple product options available

    Leather Palm Gloves, Leather Palm Material Goatskin, Leather Palm Type Full-Grain, Cotton Back Material, Safety Cuff, Color Red/White, Grade of Leather B/C, Lining...More

  • Category : Leather Work Gloves
Cold Protection Gloves, Foam/Jersey Lining, Safety Cuff, Hi
  • TM

    Grainger Choice

  • CONDOR
  • Cold Protection Gloves, Foam/Jersey Lining, Safety Cuff, Hi Visibility Orange, L, PR 1 PVC Cold Protection Gloves
  • Item # 4NMU3
  • Mfr. Model # 4NMU3
  • Cold Protection Gloves, Safety Cuff, Foam/Jersey Lining, L, Hi Visibility Orange, Palm Material PVC, Back...More

  • Category : Cold-Condition Gloves
  • ANSELL
  • PVC Cold Protection Gloves PVC Cold Protection Gloves
  • Multiple product options available

    Cold Protection Gloves, Safety Cuff, Foam Insulate Lining, L, Tan, Palm Material PVC, Back Material PVC, Coating Material Vinyl, Finger Material PVC, Thumb Material PVC,...More

  • Category : Cold-Condition Gloves
Nitrile Coated Gloves, Size L, Natural/Blue
  • TM

    Grainger Choice

  • CONDOR
  • Cowhide Leather Palm Gloves, Safety Cuff, Hi Vis Lime Cowhide Leather Palm Gloves, Safety Cuff, Hi Vis Lime
  • Multiple product options available

    Leather Palm Gloves, Leather Palm Material Cowhide, Leather Palm Type Split, Polyester With Reflective Knuckle Strap Back Material, Safety Cuff, Color Hi Vis Lime, Grade...More

  • Category : Leather Work Gloves
  • ANSELL
  • Nitrile Coated Gloves, White/Green Nitrile Coated Gloves, White/Green
  • Multiple product options available

    Nitrile, Coated Gloves, Palm, Textured Coating Finish, Cotton Lining, White/Green, ANSI/ISEA Cut Level 1, Snags, Punctures, Cuts and 1 Pair, Varies by: Size, Cuff, Thumb...More

  • Category : Coated Gloves
Heat Resistant Gloves, Leather, 500°F Max. Temp., Men's
Heat Resistant Gloves, Terry Cloth, 450°F Max. Temp., M
Heat Resistant Mitten, Terry Cloth, 450°F Max. Temp., M
  • TM

    Grainger Choice

  • CONDOR
  • Split Cowhide Leather Cold Protection Gloves Split Cowhide Leather Cold Protection Gloves
  • Multiple product options available

    Cold Protection Gloves, Palm Material Split Cowhide Leather, Gunn Cut, Finger Style Full, Thumb Style Wing and 1 Pair, Varies by: Cuff, Lining, Size, Color, Back...More

  • Category : Cold-Condition Gloves
  • NATIONAL SAFETY APPAREL
  • Mid-Arm Length Cryogenic Gloves Mid-Arm Length Cryogenic Gloves
  • Multiple product options available

    Mid-Arm Length Cryogenic Gloves, 14 to 15 In., Blue, Lining Olefin/Polyester, Material Nylon Taslan And PTFE, Temp. Range -260 to -300 Degrees F, Standards EN 511 and 1...More

  • Category : Cryogenic Gloves
Cowhide Leather Palm Gloves with Shirred Cuff, Gray, 2XL
  • TILLMAN
  • Welding Gloves, Stick Welding Gloves, Stick
  • Multiple product options available

    Welding Gloves, Stick, Palm Material Elkskin, Grade of Leather A, Length 14 In., Kevlar(r) Stitching Material, Cut Gunn and 1 Pair, Varies by: Leather Palm Type, Back...More

  • Category : Welding Gloves
  • TM

    Grainger Choice

  • CONDOR
  • Grain Pigskin Leather Cold Protection Gloves Grain Pigskin Leather Cold Protection Gloves
  • Multiple product options available

    Cold Protection Gloves, Palm Material Grain Pigskin Leather, Gunn Cut, Closure Type Shirred, Finger Style Full and 1 Pair, Varies by: Cuff, Lining, Size, Color, Palm...More

  • Category : Cold-Condition Gloves
  • TM

    Grainger Choice

  • CONDOR
  • Cut Resistant Gloves, Cut Level 3, Leather Coating, Kevlar(R) Lining Cut Resistant Gloves, Cut Level 3, Leather Coating, Kevlar(R) Lining
  • Multiple product options available

    Cut Resistant Gloves, Leather Coating Material, Kevlar(r) Lining, 3 ANSI/ISEA Cut Level, Thumb Style Straight, Finger Style Full Finger and 1 Pair, Varies by: ANSI/ISEA...More

  • Category : Cut-Resistant Gloves
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More