Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Digital Ammeters

135 Results Found that Include 372 Products

Results per page:  16 | 32 | 48
Multimeter,Auto Kit
  • FLUKE
  • Multimeter, Auto Kit Multimeter,Auto Kit
  • Item # 5BB61
  • Mfr. Model # Fluke 88 V/A
  • Automotive Multimeter Kit, Voltage (DC) 600 mV-1000, Voltage (AC) 600 mV-1000, 60mA-10A Amps DC, 60mA-10 Amps...More

  • Category : Automotive Test and Record Instruments
Wireless HVAC System Kit
Oscilloscope,Li-Ion,2 CHL,7 hr.Batt.Life
  • FLUKE
  • Oscilloscope, Li-Ion, 2 CHL, 7 hr.Batt.Life Oscilloscope,Li-Ion,2 CHL,7 hr.Batt.Life
  • Item # 48JP64
  • Mfr. Model # FLUKE-123B/WWG
  • Handheld Oscilloscope,Bandwidth (MHz) 20,2 Channels,5.7 In. Color TFT Display,True RMS Yes,Sampling Rate 40...More

  • Category : Portable Digital Oscilloscopes
Insulation Tester, 500 to 1000VDC
  • FLUKE
  • Insulation Tester, 500 to 1000VDC Insulation Tester
  • Item # 1BE62
  • Mfr. Model # FLUKE-1577
  • Insulation Tester, Output Test Voltage 500/1000VDC, Insulation Resistance Range 0.1 megohm to 600 megohm,...More

  • Category : Insulation Testers
Multimeter/IR Thermometer Kit
  • FLUKE
  • Multimeter/IR Thermometer Kit Multimeter/IR Thermometer Kit
  • Item # 46N340
  • Mfr. Model # FLUKE-116/62Max+
  • Multimeter/IR Thermometer Kit, Includes Mfg. No. Fluke-116 Multimeter w/Batteries, TL175 Test Leads,TPAK...More

  • Category : Instrument Combination Kits
Power Quality Clamp Meter,750V,1000A
  • EXTECH
  • Power Quality Clamp Meter, 750V, 1000A Power Quality Clamp Meter,750V,1000A
  • Item # 30JZ50
  • Mfr. Model # PQ2071
  • Power Clamp Meter, Max. Watts 750kW, Max. VA 750kVA, Power Accuracy +/-3 Percent, Max. AC Amps 1000, Current...More

  • Category : Clamp On Power Meters
Digital Panel Meter,AC Current
  • SIMPSON ELECTRIC
  • Digital Panel Meter, AC Current Digital Panel Meter,AC Current
  • Item # 1X181
  • Mfr. Model # F45-1-46-0-A
  • Digital Panel Meter, AC Current, Input Range 0 to 5A AC, Accuracy +/-1 Percent of reading +/- 5 counts,...More

  • Category : Digital Panel Meters
Detachable Digital Milliamp Clamp Meter, 6mm Jaw Capacity,
Power Meter, 44/277VAC/DC Input Voltage, 1, 5 Amps,&#x
  • SQUARE D
  • Power Meter, 44/277VAC/DC Input Voltage, 1, 5 Amps, Accuracy: +/- 1.00% Square D Power Meters
  • Item # 6PYH5
  • Mfr. Model # METSEDM6200
  • Power Meter, LED Display, Mounting Panel, Input Voltage 44/277VAC/DC, Amps 1, 5, +/- 1.00 Percent Accuracy,...More

  • Category : Power Meters
Industrial DMM/Clamp On Kit
Insulation Multimeter,1000 nF to 9999 uF
  • FLUKE
  • Insulation Multimeter, 1000 nF to 9999 uF Insulation Multimeter,1000 nF to 9999 uF
  • Item # 45ZA04
  • Mfr. Model # FLK-1587MDT FC/WWG
  • Insulation Multimeter, Output Test Voltage 50/100/250/500/1000VDC, Insulation Resistance Range 0.01M Ohms to...More

  • Category : Insulation Testers
Clamp-On Meter,600kW,600A
  • AMPROBE
  • Clamp-On Meter, 600kW, 600A Clamp-On Meter,600kW,600A
  • Item # 6NZH6
  • Mfr. Model # ACD-50NAV
  • Clamp-On Power Meter, Max. Watts 600kW, Power Accuracy +/-2.5 Percent Rdg + 5 Digits, Max. AC Amps 600,...More

  • Category : Clamp On Power Meters
Wireless Industrial System
Electrical Test Kit
  • GENERAL TOOLS
  • Electrical Test Kit Electrical Test Kit
  • Item # 40LJ15
  • Mfr. Model # KT20
  • Electrical Test Kit, Includes 600A AC Clamp Meter, CAT II 600V Digital Multimeter, Audible/Visual NCV Tester,...More

  • Category : Instrument Combination Kits
AMPROBE (R) DM73C Pen - Basic Features Digital Mu
  • AMPROBE
  • AMPROBE (R) DM73C Pen - Basic Features Digital Multimeter, 32° to 104°F Temp. Range Digital Multimeters, Pen - Basic Features
  • Item # 1WKN7
  • Mfr. Model # DM73C
  • Digital Multimeter, Pen - Basic Features, 3400 Instrument Counts, Basic DC Accuracy +/-0.50 Percent of...More

  • Category : Digital Multimeters
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More