Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Anemometers

26 Results Found that Include 89 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • Anemometer Anemometer
  • Multiple product options available

    Multiple product options available

  • Category : Air Velocity Meters and Anemometers
Anemometer with Humidity,60 to 3937 fpm
  • AMPROBE
  • Anemometer with Humidity, 60 to 3937 fpm Anemometer with Humidity,60 to 3937 fpm
  • Item # 5AER4
  • Mfr. Model # TMA5
  • Anemometer, Rotating Vane and Thermistor Sensing Method, Data Logging No, Humidity Sensing Yes, Velocity...More

  • Category : Air Velocity Meters and Anemometers
Environmental Meter,80 to 5910 fpm,LCD
  • EXTECH
  • Environmental Meter, 80 to 5910 fpm, LCD Environmental Meter,80 to 5910 fpm,LCD
  • Item # 36FW24
  • Mfr. Model # 45170CM
  • Environmental Meter, Hot Wire and Thermistor Sensing Method, Data Logging No, Humidity Sensing Yes, Velocity...More

  • Category : Air Velocity Meters and Anemometers
Air Velocity Meter,260 to 1200 fpm
  • DWYER
  • Air Velocity Meter, 260 to 1200 fpm Air Velocity Meter
  • Item # 3T297
  • Mfr. Model # 460
  • Air Velocity Meter, Mechanical Sensing Method, Data Logging No, Humidity Sensing No, Velocity (FPM) 260 to...More

  • Category : Air Velocity Meters and Anemometers
Handheld Manometer Kit.0 to 20.00 In WC
  • DWYER INSTRUMENTS
  • Handheld Manometer Kit.0 to 20.00 In WC Handheld Manometer Kit.0 to 20.00 In WC
  • Item # 1XFW5
  • Mfr. Model # 475-1-FM-AV
  • Handheld Digital Manometer Kit, Pressure Range 0 to 20 In WC, Operating Range 0 to 5 KPa, Max. Pressure 10...More

  • Category : Micromanometers
Wireless Multizone Thermometer,32-122F
  • TAYLOR
  • Wireless Multizone Thermometer, 32-122F Wireless Multizone Thermometer
  • Item # 2DBD9
  • Mfr. Model # 2752
  • Wireless Multizone Thermometer, Features Calculates Heat Index and Wind Chill, Clock, and Calendar, Temp....More

  • Category : Wireless Thermometers/Humidity Meters
Lab Fume Hood Monitor,0 to 1000 fpm,9V
Mini Thermo Anemometer,With Compass
  • EXTECH
  • Mini Thermo Anemometer, With Compass Mini Thermo Anemometer,With Compass
  • Item # 40GR97
  • Mfr. Model # 45168CP
  • Mini Thermo Anemometer, 0 to 99.9 Percent Relative Humidity Range, 5 Degrees to 122 Degrees Temp. Range (F),...More

  • Category : Heat Stress Monitors
Alarm
Air Velocity Monitor, 25 to 400 FPM
Monitor,Air Velocity
Loflo Balometer, ±3% of Reading ±5 CFM Accura
Labels,Face Velocity,PK32
Temp/Humdty Mtr,10 to 95 per Rel Hum Rng
  • EXTECH
  • Temp/Humdty Mtr, 10 to 95 per Rel Hum Rng Temperature Humidity Meter
  • Item # 15E591
  • Mfr. Model # EN300
  • Temperature Humidity Meter, 10 to 95 Percent Relative Humidity Range, 0.04 Humidity Accuracy, Thermistor 32...More

  • Category : Temperature Humidity Meters and Dew Point Meters
Fume Hood Monitor,50 to 250 fpm,9-30V
Air Velocity Probe,1.5 In Vane With Temp
Air Velocity Probe,4 In Vane With Temp
Pressure Anemometer,Diffrntal,For 477A-1
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More