Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Hand Saws

133 Results Found that Include 141 Products

Results per page:  16 | 32 | 48
Hacksaw,High Tension,Pro,12 In
High-Tension Hacksaw,Adj,12 In
  • TM

    Grainger Choice

  • WESTWARD
  • High-Tension Hacksaw, Adj, 12 In High-Tension Hacksaw,Adj,12 In
  • Item # 5WFW4
  • Mfr. Model # 5WFW4
  • High-Tension Hacksaw, Adjustable Length, For Electricians, Plumbers, and Cutting Wood, Handle Design Die-Cast...More

  • Category : Hand Saws
Key Hole Saw,6-1/4 In,8 TPI,SoftGrip,Stl
  • TM

    Grainger Choice

  • WESTWARD
  • Key Hole Saw, 6-1/4 In, 8 TPI, SoftGrip, Stl Key Hole Saw,6-1/4 In,8 TPI,SoftGrip,Stl
  • Item # 13P495
  • Mfr. Model # 13P495
  • Key Hole Saw, Length 12 In., Blade Length 6-1/4 In., Blade Width 1/2 to 7/8 In., Teeth per Inch 8, Throat...More

  • Category : Hand Saws
PVC/ABS Saw,22-1/2 In L,18 In Blade
  • MILWAUKEE
  • PVC/ABS Saw, 22-1/2 In L, 18 In Blade PVC/ABS Saw,22-1/2 In L,18 In Blade
  • Item # 6PFF8
  • Mfr. Model # 48-22-0223
  • PVC/ABS Saw, Length (In.) 22-1/2, Blade Length (In.) 18, Throat Depth (In.) 1/2, Clamshell, Rubber Over Mold,...More

  • Category : Hand Saws
Hack Saw,Compact,12-1/2 In L,10 In Blade
  • MILWAUKEE
  • Hack Saw, Compact, 12-1/2 In L, 10 In Blade Hack Saw,Compact,12-1/2 In L,10 In Blade
  • Item # 6PFF9
  • Mfr. Model # 48-22-0012
  • Hack Saw, Compact, Length (In.) 12-1/2, Blade Length (In.) 10, Throat Depth (In.) 3, Rubber Over Mold,...More

  • Category : Hand Saws
Mini Hacksaw with Carbon Construction
Carpenter Saw,Coarse,20 In,Hardwood,9TPI
Hacksaw Frame,Tension,Ergo,12 In,24 TPI
Saw,Hand,20 In
  • STANLEY
  • Saw, Hand, 20 In Saw,Hand,20 In
  • Item # 1HH22
  • Mfr. Model # 15-087
  • Standard Hand Saw, Overall Length 25 In, Blade Length 20 In, Teeth Per Inch 8, Handle Design Hard Wood With...More

  • Category : Hand Saws
Saw,Jab,6 In
Jab Saw with 6-inch Blade
  • KLEIN TOOLS
  • Jab Saw with 6-inch Blade Jab Saw with 6-inch Blade
  • Item # 2DGG8
  • Mfr. Model # 725
  • Jab Saw, Triple Ground Teeth, Length 12 In, Blade Length 6 In, Triple Ground Teeth per Inch, Handle Design...More

  • Category : Hand Saws
Hacksaw Frame,High Tension,12 In.,24 TPI
Hacksaw Frame,Mini
  • LENOX
  • Hacksaw Frame, Mini Hacksaw Frame,Mini
  • Item # 4RA69
  • Mfr. Model # 20975-975
  • Mini Hacksaw Frame, Length 10 In., Blade Length 10 In., 24 Teeth per Inch, Throat Depth 3 In., Handle Design...More

  • Category : Hand Saws
Jab Saw,6 In Blade,Soft Grip Handle
21" Steel Curved Handle Bow Saw
  • TM

    Grainger Choice

  • WESTWARD
  • 21" Steel Curved Handle Bow Saw 21" Steel Curved Handle Bow Saw
  • Item # 2RDL4
  • Mfr. Model # 2RDL4
  • Bow Saw, Blade Size 21 In, Blade Material Steel, Frame Type Bow, Frame Material Steel, Handle Type Curved,...More

  • Category : Pruning Saws and Blades
30" Steel Curved Handle Bow Saw
  • TM

    Grainger Choice

  • WESTWARD
  • 30" Steel Curved Handle Bow Saw 30" Steel Curved Handle Bow Saw
  • Item # 2RDL6
  • Mfr. Model # 2RDL6
  • Bow Saw, Blade Size 30 In, Blade Material Steel, Frame Type Bow, Frame Material Steel, Handle Type Curved,...More

  • Category : Pruning Saws and Blades
Hacksaw,17-3/4 in L,24 TPI,Rubber Grip
  • STANLEY
  • Hacksaw, 17-3/4 in L, 24 TPI, Rubber Grip Hacksaw,17-3/4 in L,24 TPI,Rubber Grip
  • Item # 48A535
  • Mfr. Model # STHT20139L
  • Hacksaw, 90 to 180 Degrees Adjustable Blade Angles, Length 17-3/4 In., Blade Length 12 In., 24 Teeth per...More

  • Category : Hand Saws
Drywall Saw,6 1/2In,9P
Jab Saw,Folding,11-1/2 In L,6 In Blade
  • MILWAUKEE
  • Jab Saw, Folding, 11-1/2 In L, 6 In Blade Jab Saw,Folding,11-1/2 In L,6 In Blade
  • Item # 6PFF6
  • Mfr. Model # 48-22-0305
  • Jab Saw, Folding, Length 11-1/2 In., Blade Length 6 In., Standard Tool(Accessory Needed for Tethering), 18...More

  • Category : Hand Saws
Hacksaw,High Tension,Ergo,12 In
  • STANLEY
  • Hacksaw, High Tension, Ergo, 12 In Hacksaw,High Tension,Ergo,12 In
  • Item # 4FE36
  • Mfr. Model # 20-531
  • High Tension Hacksaw, Blade Length 12 Inches, Teeth per Inch 24,Throat Depth 5 Inches, Overall Length 17...More

  • Category : Hand Saws
Hack Saw,Adj,10 or 12 In.,24 TPI
  • LENOX
  • Hack Saw, Adj, 10 or 12 In., 24 TPI Hack Saw,Adj,10 or 12 In.,24 TPI
  • Item # 24C976
  • Mfr. Model # 1512
  • Hack Saw, Adjustable, Length 4-3/4 In., Blade Length 10 or 12 In., Blade Width 1/2 In., 24 Teeth per Inch,...More

  • Category : Hand Saws
Hacksaw,15-3/8 In.,Bi Material
  • STANLEY
  • Hacksaw, 15-3/8 In., Bi Material Hacksaw,15-3/8 In.,Bi Material
  • Item # 23TL79
  • Mfr. Model # STHT20140
  • Hacksaw, High Tension, Length 15-3/8 In., Blade Length 12 In., Blade Width 1/2 In., 24 Teeth per Inch, Throat...More

  • Category : Hand Saws
Butterfly Opening Stainless Steel-Brushed Finish Multi-Tool, Natural,
  • GERBER
  • Butterfly Opening Stainless Steel-Brushed Finish Multi-Tool, Natural, Number of Tools: 14 Multi-Tool
  • Item # 6FZL7
  • Mfr. Model # 31-000334
  • Multi-Tool, Handle Color Natural, Opening Action Butterfly Opening, One-Hand Operation Yes, Number of Tools...More

  • Category : Multi-Tools
Rasping Jab Saw,Ergo,6 In,8TPI
  • MILWAUKEE
  • Rasping Jab Saw, Ergo, 6 In, 8TPI Rasping Jab Saw,Ergo,6 In,8TPI
  • Item # 6CMY0
  • Mfr. Model # 48-22-0304
  • Rasping Jab Saw, For Rasping and Cutting Plaster and Drywall, Handle Design Ergonomic w/Rubber Overmold,...More

  • Category : Hand Saws
Hacksaw,Rubber Grip
Saw,Wallboard
  • TM

    Grainger Choice

  • WESTWARD
  • Saw, Wallboard Saw,Wallboard
  • Item # 5MZ17
  • Mfr. Model # 5MZ17
  • Wallboard Saw, Length 11 In., Blade Length 6 In., 8 Teeth per Inch

  • Category : Hand Saws
Hacksaw Kit,2pc
  • TM

    Grainger Choice

  • WESTWARD
  • Hacksaw Kit, 2pc Hacksaw Kit,2pc
  • Item # 4YR51
  • Mfr. Model # 4YR51
  • Hacksaw Kit, Blade Length 10 and 12 In., Provides Longer Blade Life and Fast, Accurate Cuts, Fully Adjustable...More

  • Category : Hand Saws
Hacksaw,High Tension,12 in Blade,24 TPI
  • TM

    Grainger Choice

  • WESTWARD
  • Hacksaw, High Tension, 12 in Blade, 24 TPI Hacksaw,High Tension,12 in Blade,24 TPI
  • Item # 46A921
  • Mfr. Model # 46A921
  • Hacksaw, High Tension, Length 16 in., Blade Length 12 in., Blade Width 1/2 in., Teeth per Inch 24, Throat...More

  • Category : Hand Saws
Junior Saw w/Blade Tension,6 In Blade
  • TM

    Grainger Choice

  • WESTWARD
  • Junior Saw w/Blade Tension, 6 In Blade Junior Saw w/Blade Tension,6 In Blade
  • Item # 5WFW6
  • Mfr. Model # 5WFW6
  • Junior Saw w/Blade Tensioning, For Coping and Other Fine Sawing Applications, Handle Design ABS,...More

  • Category : Hand Saws
Hand Saw,Short Cut,15 in,7 TPI
  • TM

    Grainger Choice

  • WESTWARD
  • Hand Saw, Short Cut, 15 in, 7 TPI Hand Saw,Short Cut,15 in,7 TPI
  • Item # 21HT84
  • Mfr. Model # 21HT84
  • Hand Saw, Length 18-1/2 in., Blade Length 15 in., Blade Width 4 in., Teeth per Inch 7, Kerf 0.06 in., Handle...More

  • Category : Hand Saws
Mini Hacksaw,12 in Blade,24 TPI,Poly/TPR
  • TM

    Grainger Choice

  • WESTWARD
  • Mini Hacksaw, 12 in Blade, 24 TPI, Poly/TPR Mini Hacksaw,12 in Blade,24 TPI,Poly/TPR
  • Item # 46A922
  • Mfr. Model # 46A922
  • Mini Hacksaw, Length 12 in., Blade Length 12 in., Blade Width 1/2 in., Teeth per Inch 24, Kerf 1.12mm, Handle...More

  • Category : Hand Saws
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More