Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Rapid-Start Fluorescent Lamps

18 Results Found that Include 463 Products

Results per page:  16 | 32 | 48
Screw-In CFL,Non-Dimmable,2700K,13W
  • TM

    Grainger Choice

  • Screw-In CFL, Non-Dimmable, 2700K, 13W Screw-In CFL, T2
  • Item # 2CUT4
  • Mfr. Model # 2CUT4
  • Screw-In CFL, Dimmable No, Incandescent Equivalent Wattage 60, 13.0 Watts, Bulb Base Type Medium Screw (E26),...More

  • Category : Compact Fluorescent Lamps (CFL)
Plug-In CFL,15W,Non-Dim,2700K,8000 hr
  • Plug-In CFL, 15W, Non-Dim, 2700K, 8000 hr Plug-In CFL, PL
  • Item # 2VAC4
  • Mfr. Model # GBX60/UVC/2G11
  • Plug-In CFL, Dimmable No, Incandescent Equivalent Wattage 250, 15.0 Watts, Bulb Base Type 4-Pin (2G11), Bulb...More

  • Category : Compact Fluorescent Lamps (CFL)
Screw-In CFL,4.0W,Spiral,Medium
  • SHAT-R-SHIELD
  • Screw-In CFL, 4.0W, Spiral, Medium Screw-In CFL,4.0W,Spiral,Medium
  • Item # 19MH96
  • Mfr. Model # CFL 4W/MINI UVB TWIST/27K
  • Screw-In CFL, Dimmable No, Incandescent Equivalent Wattage 25, 4.0 Watts, Bulb Base Type Medium Screw (E26),...More

  • Category : Compact Fluorescent Lamps (CFL)
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More