Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Product Categories

Metric Bolts

439 Results Found that Include 790 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • A2 Stainless Steel, Plain Finish A2 Stainless Steel, Plain Finish
  • Multiple product options available

    Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Thread Type Metric, Basic Material Steel, Thread Direction Right Hand, and Temp. Range -58° to 302°;...More

  • Category : Hex Head Cap Screws
Shoulder Screw,M5x0.80x25mm L,Pk5
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Shoulder Screw, M5x0.80x25mm L, Pk5 Shoulder Screw,M5x0.80x25mm L,Pk5
  • Item # 6EU19
  • Mfr. Model # 6EU19
  • Shoulder Screw, 12.9 Alloy Steel, Plain Finish, Knurled Head Style, Drive Type Hex Socket, Drive Size 3mm,...More

  • Category : Shoulder Screws
Shoulder Bolt,M10x20mm, PK5
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Shoulder Bolt, M10x20mm, PK5 Shoulder Bolt,M10x20mm, PK5
  • Item # 6EU44
  • Mfr. Model # M07111.100.0020
  • Shoulder Screw, 12.9 Alloy Steel, Plain Finish, Knurled Head Style, Drive Type Hex Socket, Drive Size 5mm,...More

  • Category : Shoulder Screws
Shoulder Screw,M6x1x10mm L,Pk5
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Shoulder Screw, M6x1x10mm L, Pk5 Shoulder Screw,M6x1x10mm L,Pk5
  • Item # 6EU29
  • Mfr. Model # 6EU29
  • Shoulder Screw, 12.9 Alloy Steel, Plain Finish, Knurled Head Style, Drive Type Hex Socket, Drive Size 4mm,...More

  • Category : Shoulder Screws
Shoulder Bolt,M6x16mm, PK5
  • HANDI RAMP
  • Shoulder Bolt, M6x16mm, PK5 Shoulder Bolt,M6x16mm, PK5
  • Item # 6EU15
  • Mfr. Model # M07111.060.0016
  • Shoulder Screw, 12.9 Alloy Steel, Plain Finish, Knurled Head Style, Drive Type Hex Socket, Drive Size 3mm,...More

  • Category : Shoulder Screws
Shoulder Bolt,M8x16mm, PK5
  • HANDI RAMP
  • Shoulder Bolt, M8x16mm, PK5 Shoulder Bolt,M8x16mm, PK5
  • Item # 6EU31
  • Mfr. Model # M07111.080.0016
  • Shoulder Screw, 12.9 Alloy Steel, Plain Finish, Knurled Head Style, Drive Type Hex Socket, Drive Size 4mm,...More

  • Category : Shoulder Screws
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Steel Eyebolt, Zinc Finish Steel Eyebolt, Zinc Finish
  • Multiple product options available

    Multiple product options available

  • Category : Eyebolts
Shoulder Bolt,M6x10mm, PK5
  • HANDI RAMP
  • Shoulder Bolt, M6x10mm, PK5 Shoulder Bolt,M6x10mm, PK5
  • Item # 6EU11
  • Mfr. Model # M07111.060.0010
  • Shoulder Screw, 12.9 Alloy Steel, Plain Finish, Knurled Head Style, Drive Type Hex Socket, Drive Size 3mm,...More

  • Category : Shoulder Screws
Shoulder Screw,M3 x .5 x 5mm L
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Shoulder Screw, M3 x .5 x 5mm L Shoulder Screw,M3 x .5 x 5mm L
  • Item # 25L558
  • Mfr. Model # STR601M4X5
  • Shoulder Screw, 18-8 Stainless Steel, Head Style Standard, Thread Size M3 x 0.50mm, Drive Type Hex Socket,...More

  • Category : Shoulder Screws
Shoulder Screw,M6 x 1 x 16mm L
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Shoulder Screw, M6 x 1 x 16mm L Shoulder Screw,M6 x 1 x 16mm L
  • Item # 25L577
  • Mfr. Model # STR601M8X16
  • Shoulder Screw, 18-8 Stainless Steel, Head Style Standard, Thread Size M6 x 1mm, Drive Type Hex Socket, Drive...More

  • Category : Shoulder Screws
Shoulder Screw,M4 x .7 x 20mm L
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Shoulder Screw, M4 x .7 x 20mm L Shoulder Screw,M4 x .7 x 20mm L
  • Item # 25L565
  • Mfr. Model # STR601M5X20
  • Shoulder Screw, 18-8 Stainless Steel, Head Style Standard, Thread Size M4 x 0.70mm, Drive Type Hex Socket,...More

  • Category : Shoulder Screws
Shoulder Screw,M8x1.25x70mm L,Pk5
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Shoulder Screw, M8x1.25x70mm L, Pk5 Shoulder Screw,M8x1.25x70mm L,Pk5
  • Item # 6EU53
  • Mfr. Model # 6EU53
  • Shoulder Screw, 12.9 Alloy Steel, Plain Finish, Knurled Head Style, Drive Type Hex Socket, Drive Size 5mm,...More

  • Category : Shoulder Screws
  • Class 10.9 Steel, Blue Phosphate Finish Class 10.9 Steel, Blue Phosphate Finish
  • Multiple product options available

    Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Thread Type UNC (Coarse), Basic Material Steel, and Thread Direction Right Hand; Varies by Dia./Thread...More

  • Category : Hex Head Cap Screws
Square Head Bolt,Square,M10x25mm,PK50
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Square Head Bolt, Square, M10x25mm, PK50 Square Head Bolt,Square,M10x25mm,PK50
  • Item # 38CG92
  • Mfr. Model # M01030.100.0025
  • Square Head Bolt, Head Type Square, Property Class 8.8, Steel, Finish Plain, Thread Size M10, M10x25mm,...More

  • Category : Machine Bolts
Square Head Bolt,Square,M16x70mm,PK10
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Square Head Bolt, Square, M16x70mm, PK10 Square Head Bolt,Square,M16x70mm,PK10
  • Item # 38CH15
  • Mfr. Model # M01030.160.0070
  • Square Head Bolt, Head Type Square, Property Class 8.8, Steel, Finish Plain, Thread Size M16, M16x70mm,...More

  • Category : Machine Bolts
Shoulder Screw,Metric,16mm x 30mm
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Shoulder Screw, Metric, 16mm x 30mm Shoulder Screw,Metric,16mm x 30mm
  • Item # 31KG75
  • Mfr. Model # M51044.160.0030
  • Shoulder Screw, Metric, A2 Stainless Steel, Finish Plain, Head Style Knurled, Thread Size M12 x 1.75mm, Drive...More

  • Category : Shoulder Screws
Shoulder Screw,M3x0.50x10mm L,Pk5
  • RICHARD MANNO CO.
  • Shoulder Screw, M3x0.50x10mm L, Pk5 Shoulder Screw,M3x0.50x10mm L,Pk5
  • Item # 6KE63
  • Mfr. Model # MSB4-5
  • Shoulder Screw, Precision, 416 Stainless Steel, Plain Finish, Hex Socket Drive Type, Drive Size 2.0mm, Thread...More

  • Category : Shoulder Screws
  • TM

    Grainger Choice

  • Class 8.8 Steel, Zinc Plated Finish Class 8.8 Steel, Zinc Plated Finish
  • Multiple product options available

    Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Thread Type Extra Fine, Basic Material Steel, Thread Direction Right Hand, and Temp. Range -58° to...More

  • Category : Hex Head Cap Screws
Shoulder Bolt,M12x60mm,PK25
  • UNBRAKO
  • Shoulder Bolt, M12x60mm, PK25 Shoulder Bolt,M12x60mm,PK25
  • Item # 5TNL9
  • Mfr. Model # 05416
  • Shoulder Screw, Standard, Alloy Steel, Plain Finish, Head Style Knurled, Thread Size M10 x 1.50mm, Drive Type...More

  • Category : Shoulder Screws
Shoulder Screw,M5x0.80x45mm L,Pk5
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Shoulder Screw, M5x0.80x45mm L, Pk5 Shoulder Screw,M5x0.80x45mm L,Pk5
  • Item # 6EU26
  • Mfr. Model # 6EU26
  • Shoulder Screw, 12.9 Alloy Steel, Plain Finish, Knurled Head Style, Drive Type Hex Socket, Drive Size 3mm,...More

  • Category : Shoulder Screws
Shoulder Screw,M10x1.50x55mm,Pk5
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Shoulder Screw, M10x1.50x55mm, Pk5 Shoulder Screw,M10x1.50x55mm,Pk5
  • Item # 6EU65
  • Mfr. Model # 6EU65
  • Shoulder Screw, 12.9 Alloy Steel, Plain Finish, Knurled Head Style, Drive Type Hex Socket, Drive Size 6mm,...More

  • Category : Shoulder Screws
Shoulder Screw,M2 x .4 x 10mm L
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Shoulder Screw, M2 x .4 x 10mm L Shoulder Screw,M2 x .4 x 10mm L
  • Item # 25L556
  • Mfr. Model # STR601M3X10
  • Shoulder Screw, 18-8 Stainless Steel, Head Style Standard, Thread Size M2 x 0.40mm, Drive Type Hex Socket,...More

  • Category : Shoulder Screws
Shoulder Screw,M3x0.50x10mm L,Pk5
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Shoulder Screw, M3x0.50x10mm L, Pk5 Shoulder Screw,M3x0.50x10mm L,Pk5
  • Item # 6KB99
  • Mfr. Model # MSB2-5
  • Shoulder Screw, Precision, 18-8 Stainless Steel, Finish Plain, Head Style Standard, Thread Size M3 x 0.50mm,...More

  • Category : Shoulder Screws
Shoulder Bolt,M8x30mm, PK5
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Shoulder Bolt, M8x30mm, PK5 Shoulder Bolt,M8x30mm, PK5
  • Item # 6EU34
  • Mfr. Model # M07111.080.0030
  • Shoulder Screw, 12.9 Alloy Steel, Plain Finish, Knurled Head Style, Drive Type Hex Socket, Drive Size 4mm,...More

  • Category : Shoulder Screws
Shoulder Bolt,M8x20mm, PK5
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Shoulder Bolt, M8x20mm, PK5 Shoulder Bolt,M8x20mm, PK5
  • Item # 6EU32
  • Mfr. Model # M07111.080.0020
  • Shoulder Screw, 12.9 Alloy Steel, Plain Finish, Knurled Head Style, Drive Type Hex Socket, Drive Size 4mm,...More

  • Category : Shoulder Screws
Shoulder Bolt,M12x30mm, PK5
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Shoulder Bolt, M12x30mm, PK5 Shoulder Bolt,M12x30mm, PK5
  • Item # 6EU60
  • Mfr. Model # M07111.120.0030
  • Shoulder Screw, 12.9 Alloy Steel, Plain Finish, Knurled Head Style, Drive Type Hex Socket, Drive Size 6mm,...More

  • Category : Shoulder Screws
  • TM

    Grainger Choice

  • A4 Stainless Steel, Plain Finish A4 Stainless Steel, Plain Finish
  • Multiple product options available

    Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, and Basic Material Stainless Steel; Varies by Dia./Thread Size, Thread Style, Fastener Length, Thread...More

  • Category : Hex Head Cap Screws
Shoulder Bolt,M8x40mm, PK5
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Shoulder Bolt, M8x40mm, PK5 Shoulder Bolt,M8x40mm, PK5
  • Item # 6EU36
  • Mfr. Model # M07111.080.0040
  • Shoulder Screw, 12.9 Alloy Steel, Plain Finish, Knurled Head Style, Drive Type Hex Socket, Drive Size 4mm,...More

  • Category : Shoulder Screws
Shoulder Bolt,M8x25mm, PK5
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Shoulder Bolt, M8x25mm, PK5 Shoulder Bolt,M8x25mm, PK5
  • Item # 6EU33
  • Mfr. Model # M07111.080.0025
  • Shoulder Screw, 12.9 Alloy Steel, Plain Finish, Knurled Head Style, Drive Type Hex Socket, Drive Size 4mm,...More

  • Category : Shoulder Screws
Shoulder Bolt,M10x16mm, PK5
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Shoulder Bolt, M10x16mm, PK5 Shoulder Bolt,M10x16mm, PK5
  • Item # 6EU43
  • Mfr. Model # M07111.100.0016
  • Shoulder Screw, 12.9 Alloy Steel, Plain Finish, Knurled Head Style, Drive Type Hex Socket, Drive Size 5mm,...More

  • Category : Shoulder Screws
Shoulder Bolt,M10x30mm, PK5
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Shoulder Bolt, M10x30mm, PK5 Shoulder Bolt,M10x30mm, PK5
  • Item # 6EU46
  • Mfr. Model # M07111.100.0030
  • Shoulder Screw, 12.9 Alloy Steel, Plain Finish, Knurled Head Style, Drive Type Hex Socket, Drive Size 5mm,...More

  • Category : Shoulder Screws
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More