Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Upright Brooms

40 Results Found that Include 74 Products

Results per page:  16 | 32 | 48
  • LIBMAN
  • Angle Broom Angle Broom
  • Multiple product options available

    Angle Broom, Overall Length 55", Bristle Material Stapled Polymer Fibers, Bristle Color Black, Handle Material Steel and Handle Dia. 1"; Varies by Sweep Face and Handle...More

  • Category : Brooms
  • RUBBERMAID
  • Angle Broom Angle Broom
  • Multiple product options available

    Angle Broom, Trim Length 6-3/4", Sweep Face 10-1/2", Bristle Material Polypropylene, Bristle Color Gray and Handle Dia. 1"; Varies by Overall Length and Handle Material

  • Category : Brooms
  • TM

    Grainger Choice

  • TOUGH GUY
  • Warehouse Broom Warehouse Broom
  • Multiple product options available

    Warehouse Broom, Overall Length 56", Trim Length 18", Handle Material Wood and Handle Dia. 1-1/8"; Varies by Sweep Face, Bristle Material and Handle Length

  • Category : Brooms
Polyester Floor Broom, Overall Length 56"
  • TM

    Grainger Choice

  • TOUGH GUY
  • Polyester Floor Broom, Overall Length 56" Polyester Floor Broom, Overall Length 56"
  • Item # 3ZJE1
  • Mfr. Model # 3ZJE1
  • Floor Broom, Color Coding System No, Handle Length 42 In., Trim Length 11 In., Sweep Face 10 In., Broom Grade...More

  • Category : Brooms
Corn Fiber Broom, Overall Length 56"
  • TM

    Grainger Choice

  • TOUGH GUY
  • Corn Fiber Broom, Overall Length 56" Corn Fiber Broom, Overall Length 56"
  • Item # 1VAB7
  • Mfr. Model # 1VAB7
  • Broom, Color Coding System No, Handle Length 38 In., Trim Length 17 In., Sweep Face 11 In., Broom Grade...More

  • Category : Brooms
  • TM

    Grainger Choice

  • TOUGH GUY
  • Angle Broom Angle Broom
  • Multiple product options available

    Angle Broom; Varies by Overall Length, Trim Length, Sweep Face, Bristle Material, Handle Material, Bristle Color and Handle Length

  • Category : Brooms
Lobby Broom, 35" Overall Length
  • RUBBERMAID
  • Lobby Broom, 35" Overall Length Lobby Broom, 35" Overall Length
  • Item # 5W638
  • Mfr. Model # FG637400BLA
  • Lobby Broom, Overall Length 35 In., Trim Length 5 In., Sweep Face 7-7/8 In., Bristle Material Polypropylene,...More

  • Category : Lobby Brooms
  • TM

    Grainger Choice

  • TOUGH GUY
  • Janitor Broom Janitor Broom
  • Multiple product options available

    Janitor Broom, Overall Length 56", Handle Material Wood and Handle Dia. 1-1/8"; Varies by Trim Length, Sweep Face, Bristle Material and Handle Length

  • Category : Brooms
Lobby Broom, 38" Overall Length
  • LIBMAN
  • Lobby Broom, 38" Overall Length Lobby Broom, 38" Overall Length
  • Item # 9WT61
  • Mfr. Model # 915
  • Lobby Broom, Overall Length 38 In., Trim Length 4-1/4 In., Sweep Face 10 In., Bristle Material Recycled PET,...More

  • Category : Lobby Brooms
Corn Whisk Broom, Overall Length 12"
  • TM

    Grainger Choice

  • TOUGH GUY
  • Corn Whisk Broom, Overall Length 12" Whisk Broom
  • Item # 34F931
  • Mfr. Model # 34F931
  • Whisk Broom, Color Coding System No, Trim Length 10 In., Sweep Face 7-1/2 In., Broom Grade Light-Duty,...More

  • Category : Brooms
Corn Fiber Blend Jail Broom, Overall Length 56"
  • TM

    Grainger Choice

  • TOUGH GUY
  • Corn Fiber Blend Jail Broom, Overall Length 56" Corn Fiber Blend Jail Broom, Overall Length 56"
  • Item # 1VAC3
  • Mfr. Model # 1VAC3
  • Jail Broom, Color Coding System No, Handle Length 38 In., Trim Length 17 In., Sweep Face 12 In., Broom Grade...More

  • Category : Brooms
Polypropylene Upright Broom, Overall Length 56"
Corn Fiber Blend Blend Broom, Overall Length 56"
  • TM

    Grainger Choice

  • TOUGH GUY
  • Corn Fiber Blend Blend Broom, Overall Length 56" Corn Fiber Blend Blend Broom, Overall Length 56"
  • Item # 1VAC1
  • Mfr. Model # 1VAC1
  • Blend Broom, Color Coding System No, Handle Length 38 In., Trim Length 18 In., Sweep Face 11-1/2 In., Broom...More

  • Category : Brooms
Corn Toy Broom, Overall Length 32"
  • TM

    Grainger Choice

  • TOUGH GUY
  • Corn Toy Broom, Overall Length 32" Corn Toy Broom, Overall Length 32"
  • Item # 34F930
  • Mfr. Model # 34F930
  • Toy Broom, Color Coding System No, Handle Length 21 In., Trim Length 10 In., Sweep Face 7 In., Broom Grade...More

  • Category : Brooms
  • TM

    Grainger Choice

  • TOUGH GUY
  • Household Standard Broom Household Standard Broom
  • Multiple product options available

    Household Standard Broom, Overall Length 56", Handle Material Wood and Handle Dia. 7/8"; Varies by Trim Length, Sweep Face, Bristle Material and Handle Length

  • Category : Brooms
  • O'DELL CORPORATION
  • Corn Broom Corn Broom
  • Multiple product options available

    Corn Broom, Bristle Color Natural, Handle Material Bamwood and Handle Dia. 1-1/8"; Varies by Bristle Material and Handle Length

  • Category : Brooms
Plastic Telescopic Handle Dust Pan with Broom, Overall Leng
Corn Fiber Warehouse Broom, Overall Length 56"
Polyester Angle Broom
  • VIKAN
  • Polyester Angle Broom Polyester Angle Broom
  • Item # 48TP35
  • Mfr. Model # 29147
  • Angle Broom, Color Coding System Yes, Trim Length 4-3/4 In. to 6-3/4 In., Sweep Face 11-51/64 In., Broom...More

  • Category : Brooms
Corn Lobby Broom, Overall Length 39"
  • TM

    Grainger Choice

  • TOUGH GUY
  • Corn Lobby Broom, Overall Length 39" Corn Lobby Broom, Overall Length 39"
  • Item # 34F929
  • Mfr. Model # 34F929
  • Lobby Broom, Color Coding System No, Handle Length 27-1/2 In., Trim Length 10-1/2 In., Sweep Face 7 In.,...More

  • Category : Brooms
Synthetic Upright Broom, Overall Length 54"
  • HARPER
  • Synthetic Upright Broom, Overall Length 54" Upright Broom
  • Item # 38EF53
  • Mfr. Model # 109A42
  • Upright Broom, Handle Length 48 In., Trim Length 4 In., Sweep Face 9 In., Bristle Material Synthetic, Bristle...More

  • Category : Brooms
Pantone Angle Broom, Overall Length 52"
  • ABILITY ONE
  • Pantone Angle Broom, Overall Length 52" Pantone Angle Broom, Overall Length 52"
  • Item # 5LG99
  • Mfr. Model # 7920-01-458-8208
  • Angle Broom, Color Coding System No, Handle Length 46 In., Trim Length 5 In., Sweep Face 6-1/2 In., Broom...More

  • Category : Brooms
Polypropylene General Purpose Broom, Overall Length 66"
  • TM

    Grainger Choice

  • TOUGH GUY
  • Polypropylene General Purpose Broom, Overall Length 66" Polypropylene General Purpose Broom, Overall Length 66"
  • Item # 24Z173
  • Mfr. Model # 24Z173
  • General Purpose Broom, Color Coding System No, Handle Length 60 In., Trim Length 3 In., Sweep Face 36 In.,...More

  • Category : Brooms
  • TM

    Grainger Choice

  • TOUGH GUY
  • Upright Broom Upright Broom
  • Multiple product options available

    Upright Broom, Overall Length 55", Sweep Face 12", Bristle Material Palmyra, Handle Material Wood and Handle Dia. 1"; Varies by Trim Length, Bristle Color and Handle...More

  • Category : Brooms
Plastic Angle Broom, Overall Length 54"
  • WEILER
  • Plastic Angle Broom, Overall Length 54" Plastic Angle Broom, Overall Length 54"
  • Item # 38AP88
  • Mfr. Model # 44305
  • Angle Broom, Color Coding System No, Handle Length 54 In., Trim Length 7-1/2 In., Sweep Face 12 In., Broom...More

  • Category : Brooms
Corn Fiber Broom, Overall Length 57"
  • LIBMAN
  • Corn Fiber Broom, Overall Length 57" Corn Fiber Broom, Overall Length 57"
  • Item # 8CNK4
  • Mfr. Model # 502
  • Broom, Color Coding System No, Handle Length 57 In., Trim Length 18-1/4 In., Sweep Face 12-1/2 In., Broom...More

  • Category : Brooms
Concrete Broom,24x7/8 x2-1/2 In,Wood/Syn
  • MARSHALLTOWN
  • Concrete Broom, 24x7/8 x2-1/2 In, Wood/Syn Concrete Broom,24x7/8 x2-1/2 In,Wood/Syn
  • Item # 22P297
  • Mfr. Model # 830
  • Concrete Broom, Block Size 24 x 7/8 x 2-1/2 In., Block Type Natural Lacquered Hardwood, Mounting Threaded...More

  • Category : Concrete Miscellaneous Tools
Corn Broom, Overall Length 54"
Corn Fiber Standard Broom, Overall Length 54"
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More