Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Tapered-Tip Broom Handles

9 Results Found that Include 12 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • TOUGH GUY
  • Wood Broom Handle Wood Broom Handle
  • Multiple product options available

    Broom Handle and Material Wood; Varies by Length and Color

Natural Bamboo Handle, Length 60"
  • TM

    Grainger Choice

  • TOUGH GUY
  • Natural Bamboo Handle, Length 60" Bamboo Handle
  • Item # 3ZHY2
  • Mfr. Model # 3ZHY2
  • Handle, Material Bamboo, Length 60 In., Dia. 1-1/8 In., Color Natural

White Fiberglass Broom Handle, Length 60"
  • TM

    Grainger Choice

  • TOUGH GUY
  • White Fiberglass Broom Handle, Length 60" Fiberglass Broom Handle
  • Item # 1VAC8
  • Mfr. Model # 1VAC8
  • Broom Handle, Material Fiberglass, Length 60 In., Dia. 15/16 In., Color White, Broom Handle Tip Material...More

Natural Wood Broom Handle, Length 54"
  • BAM WOOD
  • Broom Handle Broom Handle
  • Multiple product options available

    Broom Handle and Material Wood; Varies by Length and Color

White Fiberglass Drain Brush Handle, Length 53"
Yellow Fiberglass Color Coded Handle, Length 60"
Silver Metal Tip
  • MICHIGAN BRUSH
  • Silver Metal Tip Silver Metal Tip
  • Item # 39AR64
  • Mfr. Model # HND-29003
  • Tip, Material Metal, Dia. 1-1/4 In., Color Silver, Broom Handle Tip Material Metal, Broom Connection Type...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More