Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Bowl Brushes

17 Results Found that Include 21 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • TOUGH GUY
  • Bowl Mop Bowl Mop
  • Multiple product options available

    Multiple product options available

  • Category : Toilet Brushes and Holders
19'' Bowl and Urinal Brush, 1 EA
  • LIBMAN
  • 19'' Bowl and Urinal Brush, 1 EA 19'' Bowl and Urinal Brush, 1 EA
  • Item # 46U297
  • Mfr. Model # 1020
  • Bowl and Urinal Brush, Overall Length 19'', Brush Length 19'', Brush Dia. 4'', Bristle Color Green, Handle...More

  • Category : Toilet Brushes and Holders
14-1/2'' Toilet Bowl Brush with Open Caddy, 1
  • TM

    Grainger Choice

  • TOUGH GUY
  • Bowl Brush Bowl Brush
  • Multiple product options available

    Bowl Brush; Varies by Overall Length, Bristle Color and Handle Color

  • Category : Toilet Brushes and Holders
14'' Round Toilet Bowl Brush, 1 EA
  • LIBMAN
  • 14'' Round Toilet Bowl Brush, 1 EA 14'' Round Toilet Bowl Brush, 1 EA
  • Item # 46U298
  • Mfr. Model # 22
  • Round Toilet Bowl Brush, Overall Length 14'', Brush Length 14'', Brush Dia. 3'', Bristle Color Green, Handle...More

  • Category : Toilet Brushes and Holders
14-1/2'' Toilet Bowl Brush with Closed Caddy, 1&#
26" Bowl Brush with Holder, 1 EA
26" Bowl Brush, 1 EA
  • UNGER
  • 26" Bowl Brush, 1 EA 26" Bowl Brush, 1 EA
  • Item # 8YE67
  • Mfr. Model # BBCOR
  • Bowl Brush, Overall Length 26 In., Brush Dia. 3-1/2 In., Bristle Color Red, Handle Color Gray, Handle...More

  • Category : Toilet Brushes and Holders
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Bowl Brush Bowl Brush
  • Multiple product options available

    Bowl Brush, Bristle Color White, Handle Color White and Handle Material Plastic; Varies by Overall Length

  • Category : Toilet Brushes and Holders
14" Bowl Brush, 1 EA
  • ABILITY ONE
  • 14" Bowl Brush, 1 EA 14" Bowl Brush, 1 EA
  • Item # 5MM90
  • Mfr. Model # 7920-00-772-5800
  • Bowl Brush, Overall Length 14 In., Brush Length 4-1/2 In., Brush Dia. 5-1/2 In., Bristle Color Black, Handle...More

  • Category : Toilet Brushes and Holders
12" Bowl Brush, 1 EA
  • LIBMAN
  • 12" Bowl Brush, 1 EA 12" Bowl Brush, 1 EA
  • Item # 9HXK6
  • Mfr. Model # 24
  • Bowl Brush, Overall Length 12 In., Brush Length 2 In., Brush Dia. 5-1/2 In., Bristle Color White, Green,...More

  • Category : Toilet Brushes and Holders
20" Toilet Bowl Brush, 1 EA
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • 20" Toilet Bowl Brush, 1 EA 20" Toilet Bowl Brush, 1 EA
  • Item # 8AKH8
  • Mfr. Model # 66151-P
  • Toilet Bowl Brush, Overall Length 20 In., Bristle Color Tan, Handle Color Tan, Handle Material Wood, Bristle...More

  • Category : Toilet Brushes and Holders
26" Bowl Swab, 1 EA
  • UNGER
  • 26" Bowl Swab, 1 EA 26" Bowl Swab, 1 EA
  • Item # 9KF42
  • Mfr. Model # BSCOR
  • Bowl Swab, Overall Length 26 In., Brush Dia. 3-1/2 In., Bristle Color White, Handle Color Gray, Handle...More

  • Category : Toilet Brushes and Holders
26" Bowl Swab Kit, 1 EA
  • UNGER
  • 26" Bowl Swab Kit, 1 EA 26" Bowl Swab Kit, 1 EA
  • Item # 9WLF1
  • Mfr. Model # BSWHR
  • Bowl Swab Kit, Overall Length 26 In., Brush Dia. 3-1/2 In., Bristle Color White, Handle Color Gray, Handle...More

  • Category : Toilet Brushes and Holders
Replacement Swab Heads,PK2
15" Plastic, Pleated Steel Bowl Mop
15" Commode Brush, 1 EA
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More