Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Cleaning Cloths

85 Results Found that Include 210 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • TOUGH GUY
  • Microfiber Cloth Microfiber Cloth
  • Multiple product options available

    Multiple product options available

  • Category : Dust and Microfiber Cloths
T-Shirt Rags,Recycled Cotton,25 lb. Box
8 oz. Dry Erase Board Cleaner, Removes Ghosting, Shadowing,
Green, Red, Yellow, Gray Microfiber Towel, 14" x 14&qu
Detailing Cloth,Microfiber
Swiffer Wet Cloths, 12 PK
  • SWIFFER
  • Swiffer Wet Cloths, 12 PK Swiffer Wet Cloths, 12 PK
  • Item # 20L002
  • Mfr. Model # 35154
  • Swiffer Wet Cloths, Launderable No, Length 10 In., Width 8 In., For Use With Mfr. No. PGC 09060, Includes 12...More

  • Category : Wet Mops
  • TM

    Grainger Choice

  • TOUGH GUY
  • Cloth Rag Cloth Rag
  • Multiple product options available

    Multiple product options available

  • Category : Cloth Rags and Shop Towels
  • TM

    Grainger Choice

  • TOUGH GUY
  • Microfiber Towel Microfiber Towel
  • Multiple product options available

    Multiple product options available

  • Category : Dust and Microfiber Cloths
Shop Towels,Cotton,Red
  • TM

    Grainger Choice

  • TOUGH GUY
  • Shop Towels, Cotton, Red Shop Towels
  • Item # 13Y374
  • Mfr. Model # 13Y374
  • Shop Towels, Size 13 x 13 In., Material New Cotton, Color Red, Package Size 100 Count, Package Type Box

  • Category : Cloth Rags and Shop Towels
Detailing Wipes,White,PK5
Wiping Cloths,Cotton,25 lb. Box
  • TM

    Grainger Choice

  • TOUGH GUY
  • Wiping Cloths, Cotton, 25 lb. Box Wiping Cloths,Cotton,25 lb. Box
  • Item # 3U590
  • Mfr. Model # 3U590
  • Wiping Cloths, Size Varies, Material Recycled Woven Cotton, Color Assorted, Package Size 25 lb. Box, Package...More

  • Category : Cloth Rags and Shop Towels
White Cotton Cloth Rag, 5 lb. Box, 1EA
Reclaimed Huck Towel,Blue,PK200
Blue, Gray Microfiber Towel, 12" x 16", 2 PK
Shop Towels,Open Weave,Rayon,Ylw,PK150
12" Microfiber Dust Cloth, 3 PK
Huck Towels,Cotton,25 lb. Box
Blue Plastic Bar Cleaning Kit, 6-1/2 gal.
  • TM

    Grainger Choice

  • TOUGH GUY
  • Blue Plastic Bar Cleaning Kit, 6-1/2 gal. Blue Plastic Bar Cleaning Kit, 6-1/2 gal.
  • Item # 48J149
  • Mfr. Model # 48J149
  • Bar Cleaning Kit, 6-1/2 gal. Capacity, Blue, Wringer Type Side Press, Hand Operated Mechanism, 16 to 24 oz....More

  • Category : Mop Bucket and Wringer Combinations
Green Dust Cloth, 8" x 10", 10 PK
White Dust Cloth, 7" x 13-4/5", 4 PK
Turkish Shop Towels,White,25 lb. Box
Swiffer Max Refills Cloths,PK96
8" Cloth Sweeper Refills, 6 PK
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More