Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Utility Pumps

103 results found that include 182 products

Filter Results By

Results per page:  16 | 32 | 48
1/10 HP Nickel-Plated Brass Compact Utility Pump, Intermitt
1/10 HP Stainless Steel Compact Flexible Impeller Utility&#
  • TM

    Grainger Choice

  • DAYTON
  • 1/10 HP Stainless Steel Compact Flexible Impeller Utility Pump, Intermittent

    1/10 HP Stainless Steel Compact Flexible Impeller Utility Pump, Intermittent
  • Item # 5UXL9
  • Mfr. Model # 5UXL9
  • Utility Pump, Compact Flexible Impeller, 1/10 HP, Voltage 115V, 1.6 Amps AC, Motor Enclosure Open,...More

  • Category : Flexible Impeller Pedestal Pumps
Triple Chamber Diaphragm Water System Pump, Voltage: 115,&#
1/10 HP Nickel-Plated Brass Compact Flexible Impeller Utili
Diaphragm, Automatic Automatic Marine/RV Potable Water Supply&#x
1/4 HP Sensor Utility Pump, 110 Voltage, 8 ft. Co
1/10 HP Nickel-Plated Brass Compact Flexible Impeller Utili
  • TM

    Grainger Choice

  • DAYTON
  • 1/10 HP Nickel-Plated Brass Compact Flexible Impeller Utility Pump, Intermittent

    1/10 HP Nickel-Plated Brass Compact Flexible Impeller Utility Pump, Intermittent
  • Item # 5UXL8
  • Mfr. Model # 5UXL8
  • Utility Pump, Compact Flexible Impeller, 1/10 HP, Voltage 12VDC, 6.5 to 10 Amps AC, Motor Enclosure Open,...More

  • Category : Flexible Impeller Pedestal Pumps
7.2/3.6 Amps 1/3 HP Flexible Impeller Pump, 21.6
  • TM

    Grainger Choice

  • DAYTON
  • 7.2/3.6 Amps 1/3 HP Flexible Impeller Pump, 21.6 psi, 1/2 NPT x 3/4 GHT

    7.2/3.6 Amps 1/3 HP Flexible Impeller Pump, 21.6 psi, 1/2 NPT x 3/4 GHT
  • Item # 3ACB9
  • Mfr. Model # 3ACB9
  • Pump, Flexible Impeller, 1/3 HP, Voltage 115/230, Amps 7.2/3.6, Inlet/Outlet (In.) 1/2 NPT x 3/4 GHT, NEMA...More

  • Category : Flexible Impeller Pumps
  • Self Priming Portable Utility Pumps

    Self Priming Portable Utility Pumps
  • Multiple product options available

    Self Priming Portable Utility Pumps, Seal Application Nonflammable and Nonabrasive Liquids Compatible with Seal Component Materials, Max. Specific Gravity 1.0, and Ball...More

  • Category : Self-Priming Portable Utility Pumps
Polypropylene Hand Operated Drum Pump, Piston, Ounces per S
  • TM

    Grainger Choice

  • DAYTON
  • Polypropylene Hand Operated Drum Pump, Piston, Ounces per Stroke: 0.14 oz.

    DAYTON Hand Operated Drum Pumps
  • Item # 2UY12
  • Mfr. Model # 2UY12
  • Hand Operated Drum Pump, Action Type Piston, Pump Body Material Polypropylene, Wetted Materials PE, Aluminum,...More

  • Category : Hand Operated Drum Pumps
1/3 HP Submersible Sump Pump, High Temperature, Tether
  • LITTLE GIANT
  • 1/3 HP Submersible Sump Pump, High Temperature, Tether Switch Type, Ryton Base Material

    LITTLE GIANT Submersible Sump Pumps
  • Item # 5EAF3
  • Mfr. Model # HT-6E-CIA-FS
  • Submersible Sump Pump, High Temperature, 1/3 HP, Switch Type Tether, Cord Length 8.7, 115 Voltage, 10.1 Amps,...More

  • Category : Submersible Sump Pumps
Pump,Marine,12 Vdc
  • TM

    Grainger Choice

  • DAYTON
  • Pump, Marine, 12 Vdc

    Pump,Marine,12 Vdc
  • Item # 1P811
  • Mfr. Model # 1P811
  • Marine Pump, Motor Voltage 12 VDC, Water Flow @ 1 Foot of Head 339 GPH, Water Flow @ 10 Feet of Head 95 GPH,...More

  • Category : Potable Water Pumps
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Engine Driven Pumps

    Engine Driven Pumps
  • Multiple product options available

    Multiple product options available

  • Category : Portable Engine Driven Pumps
13.5/6.7 Amps 3/4 HP Flexible Impeller Pump, 37.2
  • TM

    Grainger Choice

  • DAYTON
  • 13.5/6.7 Amps 3/4 HP Flexible Impeller Pump, 37.2 psi, 1 NPT

    13.5/6.7 Amps 3/4 HP Flexible Impeller Pump, 37.2 psi, 1 NPT
  • Item # 3ACC1
  • Mfr. Model # 3ACC1
  • Pump, Flexible Impeller, 3/4 HP, Voltage 115/230, Amps 13.5/6.7, Inlet/Outlet (In.) 1 NPT, NEMA Motor Frame...More

  • Category : Flexible Impeller Pumps
Aluminum 1/4 HP Centrifugal Pump, 1 Phase, 115 Voltage
  • TM

    Grainger Choice

  • DAYTON
  • Aluminum 1/4 HP Centrifugal Pump, 1 Phase, 115 Voltage

    DAYTON Centrifugal Pumps
  • Item # 5PXX9
  • Mfr. Model # 5PXX9
  • Centrifugal Pump, 1/4 HP, 1 Phase, Voltage 115, 4.5 Amps, Inlet 1-1/4 In. NPT, Outlet 1-1/4 In. NPT, Motor...More

  • Category : Straight Centrifugal High Flow Pumps
Duplex Chamber Diaphragm General Industrial Pump, Voltage:
Quad Chamber Diaphragm General Purpose Pump, Voltage: 115V,
Inline Submersible Pump, Voltage: 12VDC, GPM of Water
1/3 HP Residential Dewatering Pump, 12VDC Voltage, Discharg
Residential Dewatering Pump, 12VDC Voltage, Discharge NPT:
3/4 HP Bronze and Brass Pump Head, Close Coupled
  • TM

    Grainger Choice

  • DAYTON
  • 3/4 HP Bronze and Brass Pump Head, Close Coupled Pump,

    3/4 HP Bronze and Brass Pump Head, Close Coupled Pump,
  • Item # 3ACB1
  • Mfr. Model # 3ACB1
  • Pump, Flexible Impeller,Pedestal, 3/4 HP, Inlet/Outlet (In.) 3/4 NPT, Nitrile Impeller, GPM of Water @ 10 Ft....More

  • Category : Flexible Impeller Pedestal Pumps
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More