Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Scratch Awls

20 Results Found that Include 20 Products

Results per page:  16 | 32 | 48
Scratch Awl, Red. 3-1/8 In.
Multi-Tool, Black Handle Color, Butterfly Opening Opening Action
  • TM

    Grainger Choice

  • WESTWARD
  • Multi-Tool, Black Handle Color, Butterfly Opening Opening Action, Number of Tools: 9 Multi-Tool
  • Item # 42X222
  • Mfr. Model # 42X222
  • Multi-Tool, Handle Color Black, Opening Action Butterfly Opening, One-Hand Operation No, Number of Tools 9,...More

  • Category : Multi-Tools
Awl,Scratch
Scratch Awl,OAL 7 In,Blue/Black
  • TM

    Grainger Choice

  • WESTWARD
  • Scratch Awl, OAL 7 In, Blue/Black Scratch Awl,OAL 7 In,Blue/Black
  • Item # 1CLK8
  • Mfr. Model # 1CLK8
  • Scratch Awl, Overall Length 7 In, Shank Length 3 In, Shank Dia 3/16 In, Shank Material Chrome Plated Alloy...More

  • Category : Scratch Awls
Assorted Screwdriver Set, Acetate, Number of Pieces: 29
  • TM

    Grainger Choice

  • WESTWARD
  • Assorted Screwdriver Set, Acetate, Number of Pieces: 29 Combination Screwdriver Set
  • Item # 1CLG1
  • Mfr. Model # 1CLG1
  • Screwdriver Set, Number of Pieces 29, Handle Material Acetate, Tip Style Group Slotted/Phillips/Torx(R)/Square...More

  • Category : Screwdriver Sets
General Hand Tool Kit, Number of Pieces:  41, App
Scratch Awl,7 1/4 In L
  • STANLEY
  • Scratch Awl, 7 1/4 In L Scratch Awl,7 1/4 In L
  • Item # 6R587
  • Mfr. Model # 69-006
  • Scratch Awl, Overall Length 7 1/4 In, Shank Length 3 1/2 In, Alloy Steel Material, Chrome Plated Finish, Full...More

  • Category : Scratch Awls
Scratch Awl,All-Steel,3-1/2 Blade Length
Scratch Awl,7 In Shank L,Blue
  • DASCO PRO
  • Scratch Awl, 7 In Shank L, Blue Scratch Awl,7 In Shank L,Blue
  • Item # 24A882
  • Mfr. Model # 431
  • Scratch Awl, Overall Length (In.) 7, Shank Length (In.) 3-1/2, Shank Material Heat Treated High Carbon Steel,...More

  • Category : Scratch Awls
Scratch Awl,7 7/8 In
  • GREENLEE
  • Scratch Awl, 7 7/8 In Scratch Awl,7 7/8 In
  • Item # 5KPG5
  • Mfr. Model # 9753-12C
  • Scratch Awl, Overall Length 7 7/8 In, Shank Length 3 1/2 In, Shank Dia 1/4 In, Shank Material Chrome Plated...More

  • Category : Scratch Awls
Scratch Awl,6-3/4 in.L,Alloy Steel,Blue
Awl Screw Starter, Number of Sizes: 1
Curved Hook, Hook Point Type, 10 Overall Length (In.&#
Scratch Awl,6-7/8OAL,3-3/4L x 3/8D Shank
Hook and Pick Set, 4 Pc, Straight, 90°, Curved, an
Scratch Awl,8-7/16 In L,1/4 D,Grey/Blue
  • WITTE
  • Scratch Awl, 8-7/16 In L, 1/4 D, Grey/Blue Scratch Awl,8-7/16 In L,1/4 D,Grey/Blue
  • Item # 10G411
  • Mfr. Model # 9T 53622
  • Scratch Awl, Overall Length (In.) 8-7/16, Shank Length (In.) 4, Shank Dia. (In.) 1/4, Shank Material High...More

  • Category : Scratch Awls
Probe Set, 4 Pc, Straight, 180° Hook, 35° Bend,
Micro Probe Set, Needle Point Type, 6 Overall Length &
Degree Hook, Hook Point Type, 10 Overall Length (In.&#
Scratch Awl,7-1/4in L,3/16in dia.,Yellow
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More