Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Product Categories

PVC Pipe Adapters

37 Results Found that Include 276 Products

Results per page:  16 | 32 | 48
PVC Fitting Cleanout Body, Spigot x FIP, 3" Pipe
Brass Male Adapter, Push-To-Connect, 1" Pipe Size
  • SHARKBITE
  • Brass Male Adapter, Push-To-Connect, 1" Pipe Size Male Adapter
  • Item # 45RF56
  • Mfr. Model # UIP140
  • Male Adapter, Body Material Brass, Pipe Size 1 In., Connection Type Push-To-Connect, Max. Pressure 200 psi ,...More

  • Category : PVC Pipe Fittings
PVC to Cast Iron Spigot, Spigot x Hub, 4" Pipe&#x
PVC Male Threads Adapter, Hub, 1/2" Pipe Size
PVC Hub Adapter Increaser, CI Spigot x Hub, 2" X&
PVC Female Trap Adapter with Poly Nut, Hub x Socket,&#
PVC Downspout Adapter, Sewer Hub, 2" x 3" x
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More