Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Pipe Hanging Clamps

564 Results Found that Include 1,477 Products

Results per page:  16 | 32 | 48
  • ZSI
  • Cushioned Clamp Cushioned Clamp
  • Multiple product options available

    Cushioned Clamp, Strut Mounted, Width (In.) 1-5/8, For Strut Mounting of Tube, Pipe or Hose, Includes Clamp Halves with Captured Stud, Cushion, and Nylon Lock Nut and...More

  • Category : Pipe Hangers and Clamps
HD Pipe Strap,304SS,1 In,4 3/4 In L
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • HD Pipe Strap, 304SS, 1 In, 4 3/4 In L HD Pipe Strap,304SS,1 In,4 3/4 In L
  • Item # 4NCA7
  • Mfr. Model # HDSS-100
  • Heavy Duty Pipe Strap, 304 Stainless Steel, Pipe Size 1 In, Length 4 3/4 In, Width 1 1/4 In, Thickness 1/8...More

  • Category : Pipe Straps
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Two Hole Strap Two Hole Strap
  • Multiple product options available

    Two Hole Strap, Material of Construction Galvanized Steel, Metal Detectable Yes, For CPVC Pipe In Horizontal Position On the Bottom Of Structural Wood Beams And Steel 20...More

  • Category : Pipe Hangers and Clamps
  • CADDY
  • Split Ring Hanger Split Ring Hanger
  • Multiple product options available

    Split Ring Hanger, Metal Detectable Yes, Standards Conforms With Federal Specification WW-H-171 (Type 25), Manufacturers Standardization Society (MSS) SP-58 (Type 12)...More

  • Category : Pipe Hangers and Clamps
  • CADDY
  • Tube And Pipe Clamp Tube And Pipe Clamp
  • Multiple product options available

    Tube And Pipe Clamp, Superklip, Material of Construction Non Metallic, Metal Detectable No and Closes and Locks Automatically When the Pipe, Tube or Cable Inserted,...More

  • Category : Pipe Hangers and Clamps
  • TM

    Grainger Choice

  • Clamps and Hangers Clamps and Hangers
  • Multiple product options available

    Multiple product options available

  • Category : Strut Channel Accessories
HD Pipe Strap,Zinc Plated,1 1/4 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • HD Pipe Strap, Zinc Plated, 1 1/4 In HD Pipe Strap,Zinc Plated,1 1/4 In
  • Item # 4KJX2
  • Mfr. Model # HDPZ-125
  • Heavy Duty Pipe Strap, Zinc Plated, Pipe Size 1 1/4 In, Length 5 1/8 In, Width 1 1/4 In, Thickness 1/8 In,...More

  • Category : Pipe Straps
HD Pipe Strap,Zinc Plated,1 In,4 3/4In L
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • HD Pipe Strap, Zinc Plated, 1 In, 4 3/4In L HD Pipe Strap,Zinc Plated,1 In,4 3/4In L
  • Item # 4KJX1
  • Mfr. Model # HDPZ-100
  • Heavy Duty Pipe Strap, Zinc Plated, Pipe Size 1 In, Length 4 3/4 In, Width 1 1/4 In, Thickness 1/8 In, Hole...More

  • Category : Pipe Straps
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Split Ring Hanger Split Ring Hanger
  • Multiple product options available

    Split Ring Hanger, MSS SP-58(Type 12), Rod Size 3/8", Max. Load (Lb.) 180 and Metal Detectable Yes; Varies by Material of Construction and Pipe Size (In.)

  • Category : Pipe Hangers and Clamps
  • CADDY
  • Pipe Clamp Pipe Clamp
  • Multiple product options available

    Pipe Clamp, Cushioned, Rod Size 3/8", Material of Construction Electro-Galvanized Steel, EPDM-SBR Rubber, Thread Size (In.) 3/8, Bolt Size (In.) 3/8-16, Metal Detectable...More

  • Category : Pipe Hangers and Clamps
  • ANVIL
  • Strut Pipe Clamp Strut Pipe Clamp
  • Multiple product options available

    Strut Pipe Clamp, Material of Construction Galvanized Steel, Metal Detectable Yes and For Suspension Of Non-Insulated Stationary Pipe Lines; Varies by Pipe Size (In.)...More

  • Category : Pipe Hangers and Clamps
Ground Rod Kit, 4 ft., 5/8" Diameter, Copper Bond
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • One Hole Clamp One Hole Clamp
  • Multiple product options available

    One Hole Clamp, Material of Construction Pre-Galvanized Steel, Metal Detectable Yes and For Supporting Horizontal Runs Of Piping From The Face Of A Structural Member;...More

  • Category : Pipe Hangers and Clamps
HD Pipe Strap,304SS,3 In,7 5/16 In L
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • HD Pipe Strap, 304SS, 3 In, 7 5/16 In L HD Pipe Strap,304SS,3 In,7 5/16 In L
  • Item # 4NCC3
  • Mfr. Model # HDSS-300
  • Heavy Duty Pipe Strap, 304 Stainless Steel, Pipe Size 3 In, Length 7 5/16 In, Width 1 1/4 In, Thickness 1/4...More

  • Category : Pipe Straps
HD Pipe Strap,304SS,1 1/2 In,5 9/16 In L
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • HD Pipe Strap, 304SS, 1 1/2 In, 5 9/16 In L HD Pipe Strap,304SS,1 1/2 In,5 9/16 In L
  • Item # 4NCA9
  • Mfr. Model # HDSS-150
  • Heavy Duty Pipe Strap, 304 Stainless Steel, Pipe Size 1 1/2 In, Length 5 9/16 In, Width 1 1/4 In, Thickness...More

  • Category : Pipe Straps
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Strut Clamp Strut Clamp
  • Multiple product options available

    Strut Clamp, Max. Load (Lb.) 400 and Metal Detectable Yes; Varies by Material of Construction, Pipe Size (In.) and Type

  • Category : Pipe Hangers and Clamps
HD Pipe Strap,304SS,4 In,8 13/16 In L
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • HD Pipe Strap, 304SS, 4 In, 8 13/16 In L HD Pipe Strap,304SS,4 In,8 13/16 In L
  • Item # 4NCC4
  • Mfr. Model # HDSS-400
  • Heavy Duty Pipe Strap, 304 Stainless Steel, Pipe Size 4 In, Length 8 13/16 In, Width 1 1/2 In, Thickness 1/4...More

  • Category : Pipe Straps
HD Pipe Strap,304SS,2 In,5 13/16 In L
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • HD Pipe Strap, 304SS, 2 In, 5 13/16 In L HD Pipe Strap,304SS,2 In,5 13/16 In L
  • Item # 4NCC1
  • Mfr. Model # HDSS-200
  • Heavy Duty Pipe Strap, 304 Stainless Steel, Pipe Size 2 In, Length 5 13/16 In, Width 1 1/4 In, Thickness 1/8...More

  • Category : Pipe Straps
HD Pipe Strap,304SS,1 1/4 In,5 1/8 In L
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • HD Pipe Strap, 304SS, 1 1/4 In, 5 1/8 In L HD Pipe Strap,304SS,1 1/4 In,5 1/8 In L
  • Item # 4NCA8
  • Mfr. Model # HDSS-125
  • Heavy Duty Pipe Strap, 304 Stainless Steel, Pipe Size 1 1/4 In, Length 5 1/8 In, Width 1 1/4 In, Thickness...More

  • Category : Pipe Straps
Pipe Strap,Galv,2 1/2 In,5 7/8 In L
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Pipe Strap, Galv, 2 1/2 In, 5 7/8 In L Pipe Strap,Galv,2 1/2 In,5 7/8 In L
  • Item # 4KJX8
  • Mfr. Model # GA-250PS
  • Pipe Strap, Galvanized, Pipe Size 2 1/2 In, Length 5 7/8 In, Width 3/4 In, Thickness 16 Gauge In, Hole Dia....More

  • Category : Pipe Straps
HD Pipe Strap,304SS,1/2 In,4 1/8 In L
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • HD Pipe Strap, 304SS, 1/2 In, 4 1/8 In L HD Pipe Strap,304SS,1/2 In,4 1/8 In L
  • Item # 4NCA5
  • Mfr. Model # HDSS-50
  • Heavy Duty Pipe Strap, 304 Stainless Steel, Pipe Size 1/2 In, Length 4 1/8 In, Width 1 1/4 In, Thickness 1/8...More

  • Category : Pipe Straps
Pipe Strap,Galvanized,4 In,8 1/8 In L
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Pipe Strap, Galvanized, 4 In, 8 1/8 In L Pipe Strap,Galvanized,4 In,8 1/8 In L
  • Item # 4NCA4
  • Mfr. Model # GA-400PS
  • Pipe Strap, Galvanized, Pipe Size 4 In, Length 8 1/8 In, Width 3/4 In, Thickness 16 Gauge In, Hole Dia. 5/16...More

  • Category : Pipe Straps
2" Galvanized Steel Loop Clamp, Black; PK1
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More