Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Product Categories

Positioning Lanyards

20 Results Found that Include 46 Products

Results per page:  16 | 32 | 48
Restraint Lanyard,10 to 6 ft.,Nylon
  • MILLER BY HONEYWELL
  • Restraint Lanyard, 10 to 6 ft., Nylon Restraint Lanyard
  • Item # 1D846
  • Mfr. Model # 210WLS/10FTYL
  • Restraint Lanyard, Length 6 to 10 ft., Line Material Nylon Webbing, Number of Legs 1, Weight Capacity 310...More

  • Category : Positioning and Restraint Lanyards
Restraint Lanyard,6 ft.,310 lb.,Nylon
  • MSA
  • Restraint Lanyard, 6 ft., 310 lb., Nylon Restraint Lanyard
  • Item # 3WNP6
  • Mfr. Model # 505204
  • Restraint Lanyard, Length 6 ft., Line Material Nylon Webbing, Number of Legs 1, Weight Capacity 310 lb.,...More

  • Category : Positioning and Restraint Lanyards
  • TM

    Grainger Choice

  • CONDOR
  • Positioning Lanyard Positioning Lanyard
  • Multiple product options available

    Positioning Lanyard, Number of Legs 2, Anchorage Hook Gate Opening 2-1/2", Tensile Strength 5000 lb. and Visual Load Indicator No; Varies by Length, Line Material and...More

  • Category : Positioning and Restraint Lanyards
  • DBI-SALA
  • Restraint Lanyard Restraint Lanyard
  • Multiple product options available

    Restraint Lanyard, Length 6 ft., Number of Legs 1, Locking Anchorage Connection Hook Type Snap Hook, Locking Harness Connection Hook Type Snap Hook and Visual Load...More

  • Category : Positioning and Restraint Lanyards
  • PROTECTA
  • Positioning Lanyard Positioning Lanyard
  • Multiple product options available

    Positioning Lanyard, Line Material Galvanized Steel, Weight Capacity 310 lb., Locking Harness Connection Hook Type Snap Hook, Harness Hook Gate Opening 3/4", Visual Load...More

  • Category : Positioning and Restraint Lanyards
Adjstbl Positionng Lanyard,6ft,with Snap
  • MILLER BY HONEYWELL
  • Adjstbl Positionng Lanyard, 6ft, with Snap Adjstbl Positionng Lanyard,6ft,with Snap
  • Item # 36WA28
  • Mfr. Model # 210WLS-Z7/6FTYL
  • Adjustable Positioning Lanyard, Length 6 ft., Line Material Polyester, Hardware Material Steel, Number of...More

  • Category : Positioning and Restraint Lanyards
Adjustable Lanyard,Length 5mm
Positioning Lanyard,1 Leg,Polyester
  • MILLER BY HONEYWELL
  • Positioning Lanyard, 1 Leg, Polyester Positioning Lanyard,1 Leg,Polyester
  • Item # 19Z712
  • Mfr. Model # 213TWLS-Z7/3FTGN
  • Positioning Lanyard, Working Length 3 ft., Extended Fall Length 4 ft., Weight Capacity 310 lb., Number of...More

  • Category : Shock-Absorbing Lanyards
Adjustable Lanyard, Length 5mm
Adjustable Lanyard,2M,w/ Handle
Adjustable Lanyard
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Adjustable Lanyard Adjustable Lanyard
  • Item # 8MVY1
  • Mfr. Model # L52H 003
  • Adjustable Lanyard, Length 3 meters, Standards CE EN 358, Includes Removable Protective Sheath

  • Category : Tree Pole Climbers and Accessories
Positioning Lanyard,6 ft.,310 lb.,Rope
  • FALLSTOP
  • Positioning Lanyard, 6 ft., 310 lb., Rope Positioning Lanyard,6 ft.,310 lb.,Rope
  • Item # 19K999
  • Mfr. Model # CSP06C1*
  • Positioning Lanyard, Length 6 ft., Line Material Kernmantle Rope, Number of Legs 1, Weight Capacity 310 lb.,...More

  • Category : Positioning and Restraint Lanyards
Positioning Lanyard,1 Leg,Polyester
  • MILLER BY HONEYWELL
  • Positioning Lanyard, 1 Leg, Polyester Positioning Lanyard,1 Leg,Polyester
  • Item # 19Z713
  • Mfr. Model # 213TWLS-Z7/4FTGN
  • Positioning Lanyard, Working Length 4 ft., Extended Fall Length 4 ft., Weight Capacity 310 lb., Number of...More

  • Category : Shock-Absorbing Lanyards
Positioning Lanyard,1 Leg,Polyester
  • MILLER BY HONEYWELL
  • Positioning Lanyard, 1 Leg, Polyester Positioning Lanyard,1 Leg,Polyester
  • Item # 19Z714
  • Mfr. Model # 213TWLS-Z7/5FTGN
  • Positioning Lanyard, Working Length 5 ft., Extended Fall Length 4 ft., Weight Capacity 310 lb., Number of...More

  • Category : Shock-Absorbing Lanyards
Adjustable Lanyard,2M,w/ Locking Hook
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Adjustable Lanyard, 2M, w/ Locking Hook Adjustable Lanyard,2M,w/ Locking Hook
  • Item # 8MVY0
  • Mfr. Model # L52H 002
  • Adjustable Lanyard ,Length 2m,Includes Automatic locking hook connector that stays permanently in place at...More

  • Category : Tree Pole Climbers and Accessories
Adjustable Lanyard,Length 3mm
StopFall,4 ft.,Polyester,1 Leg,with Snap
  • MILLER BY HONEYWELL
  • StopFall, 4 ft., Polyester, 1 Leg, with Snap StopFall,4 ft.,Polyester,1 Leg,with Snap
  • Item # 36WA40
  • Mfr. Model # 7700A-Z7/YL/GP-1
  • StopFall, Length 4 ft., Line Material Polyester, Hardware Material Steel, Number of Legs 1, Weight Capacity...More

  • Category : Positioning and Restraint Lanyards
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More