Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

HID (High-Intensity Discharge) Lighting Fixtures

111 Results Found that Include 192 Products

Results per page:  16 | 32 | 48
Mini Wall Pack,100W,120V
  • ACUITY LITHONIA
  • Mini Wall Pack, 100W, 120V Mini Wall Pack,100W,120V
  • Item # 1PLL7
  • Mfr. Model # TWA 100M TB1 PE LPI
  • Mini Wall Pack, Metal Halide, Lamp Watts 100, Voltage 120, Socket Type Medium, Special Features Photocell,...More

  • Category : Wall Packs and Wall Mount Fixtures
Mini Wall Pack,70W,120V
  • ACUITY LITHONIA
  • Mini Wall Pack, 70W, 120V Mini Wall Pack,70W,120V
  • Item # 5YB61
  • Mfr. Model # W70SPL 120 M6
  • Mini Wall Pack, High Pressure Sodium, Lamp Watts 70, Voltage 120, Socket Type Medium, Special Features...More

  • Category : Wall Packs and Wall Mount Fixtures
Wall Pack,150W,120-277V
  • HUBBELL LIGHTING - OUTDOOR
  • Wall Pack, 150W, 120-277V Wall Pack,150W,120-277V
  • Item # 32WU74
  • Mfr. Model # PVL3150S18BZL
  • Wall Pack, High Pressure Sodium, Lamp Watts 150, Voltage 120 /277, Socket Type Medium, Length 14-7/8 In.,...More

  • Category : Wall Packs and Wall Mount Fixtures
High Abuse Fixture,Metal Halide,100 W
  • ACUITY LITHONIA
  • High Abuse Fixture, Metal Halide, 100 W High Abuse Fixture,Metal Halide,100 W
  • Item # 1THR9
  • Mfr. Model # VR3C 100M TB LPI
  • Outdoor Vandal Resistant Fixture, Voltage 120 to 277, 130 Fixture Wattage, Housing Finish Bronze, Lamp Watts...More

  • Category : High Abuse Fixtures
Wall Pack,HPS,120V,150W
  • TM

    Grainger Choice

  • LUMAPRO
  • Wall Pack, HPS, 120V, 150W Wall Pack,HPS,120V,150W
  • Item # 23Y142
  • Mfr. Model # 23Y142
  • Wall Pack, High Pressure Sodium, Lamp Watts 150, Voltage 120, Socket Type Medium, Length 14-1/4 In., Width 9...More

  • Category : Wall Packs and Wall Mount Fixtures
HPS FLOODLIGHT,150W LAMP INC,120V,BRONZE
  • TM

    Grainger Choice

  • LUMAPRO
  • HPS FLOODLIGHT, 150W LAMP INC, 120V, BRONZE Floodlight
  • Item # 5MM45
  • Mfr. Model # 5MM45
  • Compact Floodlight, Lamp Type High Pressure Sodium, Fixture Wattage 150, Light Distribution Wide, Voltage...More

  • Category : Floodlights
Fixture,Wall Pack,50 W
  • TM

    Grainger Choice

  • LUMAPRO
  • Fixture, Wall Pack, 50 W Fixture,Wall Pack,50 W
  • Item # 4DY94
  • Mfr. Model # 4DY94
  • Mini Wall Pack, High Pressure Sodium, Lamp Watts 50, Voltage 120, Socket Type Medium, Length 11 In., Width...More

  • Category : Wall Packs and Wall Mount Fixtures
Wall Pack,70 W,Hps
  • TM

    Grainger Choice

  • LUMAPRO
  • Wall Pack, 70 W, Hps Wall Pack,70 W,Hps
  • Item # 5MM59
  • Mfr. Model # 5MM59
  • Mini Wall Pack, High Pressure Sodium, Lamp Watts 70, Voltage 120, Socket Type Medium, Length 11 In., Width...More

  • Category : Wall Packs and Wall Mount Fixtures
Security/Area Lighting,MH
  • TM

    Grainger Choice

  • LUMAPRO
  • Security/Area Lighting, MH Security Lighting, For MH Lamp Type
  • Item # 2HER6
  • Mfr. Model # 2HER6
  • Area/Security Light Fixture, Metal Halide Lamp Type, 120 Voltage, 70 Lamp Watts, Lens Type Acrylic, Type V...More

  • Category : Security and Area Lighting Fixtures
Fixture,Wall,150 W,120-277V
  • TM

    Grainger Choice

  • LUMAPRO
  • Fixture, Wall, 150 W, 120-277V Fixture,Wall,150 W,120-277V
  • Item # 3HNG3
  • Mfr. Model # 3HNG3
  • Wall Pack, Metal Halide, Lamp Watts 150, Voltage 120 /277, Socket Type Medium, Length 14-1/8 In., Width 9-1/4...More

  • Category : Wall Packs and Wall Mount Fixtures
Fixture,Wall,150 W,Hps,Lamp Included
  • TM

    Grainger Choice

  • LUMAPRO
  • Fixture, Wall, 150 W, Hps, Lamp Included Fixture,Wall,150 W,Hps,Lamp Included
  • Item # 5MM61
  • Mfr. Model # 5MM61
  • Wall Pack, High Pressure Sodium, Lamp Watts 150, Voltage 120, Socket Type Medium, Length 14 In., Width 8 In.,...More

  • Category : Wall Packs and Wall Mount Fixtures
150W FLOODLIGHT FIXTURE, PSMH
  • TM

    Grainger Choice

  • LUMAPRO
  • 150W FLOODLIGHT FIXTURE, PSMH Medium Floodlight
  • Item # 3HNG2
  • Mfr. Model # 3HNG2
  • Medium Floodlight, Lamp Type Metal Halide, Fixture Wattage 150, Light Distribution Wide, Voltage...More

  • Category : Floodlights
Fixture,Ceiling,150 W,120-277V
  • TM

    Grainger Choice

  • LUMAPRO
  • Fixture, Ceiling, 150 W, 120-277V Fixture,Ceiling,150 W,120-277V
  • Item # 3HNG1
  • Mfr. Model # 3HNG1
  • Ceiling Light Fixture, Voltage 120 to 277, Housing Finish Bronze, Lamp Watts 150, Length 12-3/8 In., Width...More

  • Category : Security and Area Lighting Fixtures
Wall Pack,50W,120V
  • ACUITY LITHONIA
  • Wall Pack, 50W, 120V Wall Pack,50W,120V
  • Item # 6MGK2
  • Mfr. Model # OWP2 50M 120 P LP BZ M4
  • Wall Pack, Metal Halide, Lamp Watts 50, Voltage 120, Socket Type Medium, Special Features Photocell, Length...More

  • Category : Wall Packs and Wall Mount Fixtures
Wall Pack,150W,120-277V
  • ACUITY LITHONIA
  • Wall Pack, 150W, 120-277V Wall Pack,150W,120-277V
  • Item # 3JXD9
  • Mfr. Model # TWR1 150M TB LPI
  • Wall Pack, Metal Halide, Lamp Watts 150, Voltage 120 /277, Socket Type Medium, Special Features Non-Cutoff,...More

  • Category : Wall Packs and Wall Mount Fixtures
Wall Pack,250W,120-277V
  • ACUITY LITHONIA
  • Wall Pack, 250W, 120-277V Wall Pack,250W,120-277V
  • Item # 3YA72
  • Mfr. Model # TWH 250S TB LPI
  • Wall Pack, High Pressure Sodium, Lamp Watts 250, Voltage 120 /277, Socket Type Mogul, Length 8 In., Width...More

  • Category : Wall Packs and Wall Mount Fixtures
10-1/2" x 13-1/4" x 26-1/4" 250 Watt&#x
  • GE LIGHTING
  • 10-1/2" x 13-1/4" x 26-1/4" 250 Watt Type III Area/Roadway 10-1/2" x 13-1/4" x 26-1/4" 250 Watt Type III Area/Roadway
  • Item # 4WY42
  • Mfr. Model # M2RR25S0A2GMS3358
  • Area/Roadway, High Presure Sodium Lamp Type, 250 Lamp Watts, 120-277 Voltage, Drop Glass Lens Type, Mogul...More

  • Category : Roadway Fixtures
High Bay Fixtures,MH PS  Protected,400 W
  • ACUITY LITHONIA
  • High Bay Fixtures, MH PS Protected, 400 W High Bay Fixtures,MH PS Protected,400 W
  • Item # 3JWJ4
  • Mfr. Model # THD 400MP A15 TB SCWA LPI
  • HID High Bay Fixtures, Complete Unit High Bay Open Reflector, MH Lamp Type, 400 Lamp Watts, 452 Fixture...More

  • Category : HID High Bay Fixtures
10" x 13" x 27" 250 Watt Type III Area&
  • ACUITY LITHONIA
  • 10" x 13" x 27" 250 Watt Type III Area/Roadway 10" x 13" x 27" 250 Watt Type III Area/Roadway
  • Item # 5YB47
  • Mfr. Model # 115 25S CA MT1 R3 DG
  • Area/Roadway, High Presure Sodium Lamp Type, 250 Lamp Watts, 120-277 Voltage, Drop Glass Lens Type,...More

  • Category : Roadway Fixtures
Fixture,Hi Abuse,100 W
  • ACUITY LITHONIA
  • Fixture, Hi Abuse, 100 W Fixture,Hi Abuse,100 W
  • Item # 3GE21
  • Mfr. Model # VR4C 100S 120 L/LP
  • Utilitarian, Wall or Ceiling Mounted, Voltage 120, 100 Fixture Wattage, Housing Finish Bronze, Lamp Watts...More

  • Category : High Abuse Fixtures
Ballast Housing,HPS,400W,5-Tap,Mogul
  • ACUITY LITHONIA
  • Ballast Housing, HPS, 400W, 5-Tap, Mogul Ballast Housing,HPS,400W,5-Tap,Mogul
  • Item # 1PLK3
  • Mfr. Model # TX 400S TBV HSG
  • HID Ballast Housing, Low Bay Ballast Housings Standard, HPS Lamp Type, 400 Lamp Watts, 465 Fixture Wattage,...More

  • Category : HID Ballast Housings
Ballast Housing,Low Bay,MH,400 W
  • ACUITY LITHONIA
  • Ballast Housing, Low Bay, MH, 400 W Ballast Housing,Low Bay,MH,400 W
  • Item # 3JWG7
  • Mfr. Model # CXD400PPSL
  • HID Ballast Housing, Complete Unit Low Bay Enclosed Reflector, MH Lamp Type, 400 Lamp Watts, 452 Fixture...More

  • Category : HID Ballast Housings
Wall Pack,400W,120-277V
  • ACUITY LITHONIA
  • Wall Pack, 400W, 120-277V Wall Pack,400W,120-277V
  • Item # 3JXD7
  • Mfr. Model # TWH 400M TB SCWA PER LPI
  • Wall Pack, Metal Halide, Lamp Watts 400, Voltage 120 /277, Socket Type Mogul, Special Features Pulse Start,...More

  • Category : Wall Packs and Wall Mount Fixtures
Wall Pack,400W,120-277V
  • ACUITY LITHONIA
  • Wall Pack, 400W, 120-277V Wall Pack,400W,120-277V
  • Item # 3YA74
  • Mfr. Model # TWH 400S TB LPI
  • Wall Pack, High Pressure Sodium, Lamp Watts 400, Voltage 120 /277, Socket Type Mogul, Length 8 In., Width...More

  • Category : Wall Packs and Wall Mount Fixtures
Fixture,Ceiling,150 W
  • ACUITY LITHONIA
  • Fixture, Ceiling, 150 W Fixture,Ceiling,150 W
  • Item # 3GE22
  • Mfr. Model # VR4CV 150S TB LPI
  • Utilitarian, Wall or Ceiling Mounted, Voltage 120/208/240/277, 150 Fixture Wattage, Housing Finish Bronze,...More

  • Category : High Abuse Fixtures
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More