Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Pneumatic Manifolds

196 Results Found that Include 314 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • SPEEDAIRE
  • Air Gun Manifold Air Gun Manifold
  • Multiple product options available

    Multiple product options available

  • Category : Air Gun Accessories
Manifold,Magnetic Base
Manifold,Control,1/4
  • LOC-LINE
  • Manifold, Control, 1/4 Manifold,Control,1/4
  • Item # 5HK03
  • Mfr. Model # 21198
  • Total Flow Control Manifold, Hose Inside Diameter 1/4 Inch, With One 1/4 Inch Modular Manifold and Five 1/4...More

  • Category : Flexible Hose Systems
M26M02 Valve Manifold
3 Way Hi Flow 304 Stainless Steel Pneumatic Manifold
Manifold Kit
Mark 8 Manifold Block
  • NUMATICS
  • Mark 8 Manifold Block Mark 8 Manifold Block
  • Item # 3JAX6
  • Mfr. Model # 229-676
  • Manifold Block, Mark 8 Series, Number of Stations 1, NPT Port 1/4 In, Cv 1.0, Length 6 3/8 In, Width 1 11/16...More

  • Category : Solenoid Valve Manifolds
Pump Connection Kit
Valve Manifold
  • ARO
  • Valve Manifold Valve Manifold
  • Item # 2F837
  • Mfr. Model # 118605-6
  • Manifold, Number of Stations 6, NPT Port 1/4 Inch Inlet, 3/8 Cylinder, Coefficient of Volume 1.2, Height 2...More

  • Category : Solenoid Valve Manifolds
M30M03 Valve Manifold
Manifold,Control,1/2
  • LOC-LINE
  • Manifold, Control, 1/2 Manifold,Control,1/2
  • Item # 5HK07
  • Mfr. Model # 32098
  • Total Flow Control Manifold, Hose Inside Diameter 1/2 Inch, 1/2 Inch, With One 1/2 Inch Modular Manifold and...More

  • Category : Flexible Hose Systems
Valveair II Sub Base
  • PARKER
  • Valveair II Sub Base Valveair II Sub Base
  • Item # 3FEY3
  • Mfr. Model # K022090
  • Sub Base, Valveair II Series, Number of Stations 1, NPT Port 3/8 In, Length 7.56 In, Width 2.88 In, Height...More

  • Category : Solenoid Valve Manifolds
Mark 15 Manifold Block
  • NUMATICS
  • Mark 15 Manifold Block Mark 15 Manifold Block
  • Item # 3JAZ5
  • Mfr. Model # 229-630
  • Manifold Block, Mark 15 Series, Number of Stations 1, NPT Port 3/8 In, Cv 1 1/2, Length 4 9/16 In, Width 2...More

  • Category : Solenoid Valve Manifolds
L1 Manifold Assembly
  • NUMATICS
  • L1 Manifold Assembly L1 Manifold Assembly
  • Item # 3JCR2
  • Mfr. Model # 206-1751
  • Manifold Assembly, L1 Series, Number of Stations 4, NPT Port 1/4 In, Cv 1, Length 6 3/16 In, Width 2 5/16 In,...More

  • Category : Solenoid Valve Manifolds
Valve Manifold
  • ARO
  • Valve Manifold Valve Manifold
  • Item # 2F835
  • Mfr. Model # 118605-4
  • Manifold, Number of Stations 4, NPT Port 1/4 Inch Inlet, 3/8 Cylinder, Coefficient of Volume 1.2, Height 2...More

  • Category : Solenoid Valve Manifolds
Mark 15 Subbase Individual Exhaust
Mark 15 Subbase Common Exhaust
9" x 2-1/4" x 2-1/4" Aluminum Manifold
  • PNEUMADYNE INC
  • 9" x 2-1/4" x 2-1/4" Aluminum Manifold 9" x 2-1/4" x 2-1/4" Aluminum Manifold
  • Item # 49AV71
  • Mfr. Model # M40-750-3
  • Manifold, Body Material Aluminum, Connection Type NPT, Number of Inlets 2, Number of Outlets 3, Inlet Size 1...More

  • Category : Pipe Manifolds
14-1/4" x 2-1/4" x 2-1/4" Aluminum Mani
  • PNEUMADYNE INC
  • 14-1/4" x 2-1/4" x 2-1/4" Aluminum Manifold 14-1/4" x 2-1/4" x 2-1/4" Aluminum Manifold
  • Item # 49AV67
  • Mfr. Model # M40-500-6
  • Manifold, Body Material Aluminum, Connection Type NPT, Number of Inlets 2, Number of Outlets 6, Inlet Size 1...More

  • Category : Pipe Manifolds
9-3/4" x 2-1/4" x 2-1/4" Aluminum Manif
  • PNEUMADYNE INC
  • 9-3/4" x 2-1/4" x 2-1/4" Aluminum Manifold 9-3/4" x 2-1/4" x 2-1/4" Aluminum Manifold
  • Item # 49AV65
  • Mfr. Model # M40-500-4
  • Manifold, Body Material Aluminum, Connection Type NPT, Number of Inlets 2, Number of Outlets 4, Inlet Size 1...More

  • Category : Pipe Manifolds
12" x 2-1/4" x 2-1/4" Aluminum Manifold
  • PNEUMADYNE INC
  • 12" x 2-1/4" x 2-1/4" Aluminum Manifold 12" x 2-1/4" x 2-1/4" Aluminum Manifold
  • Item # 49AV72
  • Mfr. Model # M40-750-4
  • Manifold, Body Material Aluminum, Connection Type NPT, Number of Inlets 2, Number of Outlets 4, Inlet Size 1...More

  • Category : Pipe Manifolds
16-1/2" x 2-1/4" x 2-1/4" Aluminum Mani
  • PNEUMADYNE INC
  • 16-1/2" x 2-1/4" x 2-1/4" Aluminum Manifold 16-1/2" x 2-1/4" x 2-1/4" Aluminum Manifold
  • Item # 49AV68
  • Mfr. Model # M40-500-7
  • Manifold, Body Material Aluminum, Connection Type NPT, Number of Inlets 2, Number of Outlets 7, Inlet Size 1...More

  • Category : Pipe Manifolds
5-1/4" x 2-1/4" x 2-1/4" Aluminum Manif
6" x 2-1/4" x 2-1/4" Aluminum Manifold
  • PNEUMADYNE INC
  • 6" x 2-1/4" x 2-1/4" Aluminum Manifold 6" x 2-1/4" x 2-1/4" Aluminum Manifold
  • Item # 49AV70
  • Mfr. Model # M40-750-2
  • Manifold, Body Material Aluminum, Connection Type NPT, Number of Inlets 2, Number of Outlets 2, Inlet Size 1...More

  • Category : Pipe Manifolds
18-3/4" x 2-1/4" x 2-1/4" Aluminum Mani
18-3/4" x 2-1/4" x 2-1/4" Aluminum Mani
  • PNEUMADYNE INC
  • 18-3/4" x 2-1/4" x 2-1/4" Aluminum Manifold 18-3/4" x 2-1/4" x 2-1/4" Aluminum Manifold
  • Item # 49AV69
  • Mfr. Model # M40-500-8
  • Manifold, Body Material Aluminum, Connection Type NPT, Number of Inlets 2, Number of Outlets 8, Inlet Size 1...More

  • Category : Pipe Manifolds
7-1/2" x 2-1/4" x 2-1/4" Aluminum Manif
SY9000 Sub-Plate
  • SMC
  • SY9000 Sub-Plate SY9000 Sub-Plate
  • Item # 36LU13
  • Mfr. Model # SY9000-27-2T
  • Sub-Plate, SY9000 Series, Number of Stations 1, NPT Port (In.) 1/2, Cv 2.5, Length (In.) 3, Width (In.) 2,...More

  • Category : Solenoid Valve Manifolds
VFR Sub-Plate
  • SMC
  • VFR Sub-Plate VFR Sub-Plate
  • Item # 22KD83
  • Mfr. Model # VFR2000-LP-02T
  • Sub-Plate, Series VFR, Number of Stations 1, NPT Port (In.) 1/4, Length (In.) 4-1/2, Width (In.) 1-3/4,...More

  • Category : Solenoid Valve Manifolds
Valve Manifold
  • INGERSOLL-RAND
  • Valve Manifold Valve Manifold
  • Item # 5EFP5
  • Mfr. Model # BW-EZKIT
  • Valve Manifold, Number of Stations 1, NPT Port 3/8 In, Length 3.74 In, Width 2.25 In, Height 1 In, For Use...More

  • Category : Solenoid Valve Manifolds
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More