Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Fire Fighter Flashlights

14 results found that include 26 products

Filter Results By

Results per page:  16 | 32 | 48
Xenon Mini Flashlight, Plastic, Maximum Lumens Output: 11,&
LED Headlamp, Plastic, 100,000 hr. Lamp Life, Maximum Lumen
  • STREAMLIGHT
  • LED Headlamp, Plastic, 100,000 hr. Lamp Life, Maximum Lumens Output: 120, Yellow

    Industrial Headlamps, Lumens Range: 100 to 249
  • Item # 1PJH9
  • Mfr. Model # 61052
  • Headlamp, Flashlight Grade Industrial, Rechargeable No, Flashlight Battery Type Alkaline, Flashlight Battery...More

  • Category : Headlamps
LED Hands Free Light, Aluminum, Maximum Lumens Output:
  • STREAMLIGHT
  • LED Hands Free Light, Aluminum, Maximum Lumens Output: 115, Black, 3.26"

    Tactical Hands Free Lights, Lumens Range: 100 to 249
  • Item # 5TZJ3
  • Mfr. Model # 69140
  • Hands Free Light, Flashlight Grade Tactical, Rechargeable No, Lumens 115, Flashlight Battery Size CR123A,...More

  • Category : Hands Free Lights
LED Penlight, Plastic, Maximum Lumens Output: 5, Black,
  • PELICAN
  • LED Penlight, Plastic, Maximum Lumens Output: 5, Black, 6.25"

    Industrial Penlight, Lumens Range: 0 to 49
  • Item # 1WNC5
  • Mfr. Model # 1830C
  • Penlight, Flashlight Grade Industrial, Lamp Type LED, Number of Batteries 3, Flashlight Battery Size AAAA,...More

  • Category : Penlights and Inspection Lights
LED Hands Free Light, Plastic, Maximum Lumens Output:
  • PELICAN
  • LED Hands Free Light, Plastic, Maximum Lumens Output: 9, Black, 3.50"

    Industrial Hands Free Lights, Lumens Range: 0 to 49
  • Item # 5HB98
  • Mfr. Model # 2220C
  • Hands Free Light, Flashlight Grade Industrial, Safety Rating Class I, Div. 1, Groups A ,B, C, D, T6,...More

  • Category : Hands Free Lights
Tactical LED Handheld Flashlight, Aluminum, Maximum Lumens Outpu
Krypton Hands Free Light, Maximum Lumens Output: 96, Y
  • PELICAN
  • Krypton Hands Free Light, Maximum Lumens Output: 96, Yellow, 7.00"

    Tactical Hands Free Lights, Lumens Range: 50 to 99
  • Item # 3KGH9
  • Mfr. Model # 3750-001-245-G
  • Hands Free Light, Flashlight Grade Tactical, Rechargeable Yes, Lumens 96/28, Flashlight Battery Size C,...More

  • Category : Hands Free Lights
Lamp Assembly,Xenon Lamp,.76/2.8
Helmet Light Holder, Universal for Mfr. No. AQ2504B2, AQ250
Krypton Hands Free Light, Plastic, Maximum Lumens Output:&#
  • PELICAN
  • Krypton Hands Free Light, Plastic, Maximum Lumens Output: 39, Yellow, 7.00"

    Tactical Hands Free Lights, Lumens Range: 0 to 49
  • Item # 3WY43
  • Mfr. Model # 3700-001-245-G
  • Hands Free Light, Flashlight Grade Tactical, Rechargeable No, Lumens 39/25, Flashlight Battery Size C,...More

  • Category : Hands Free Lights
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More