Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

ADA-Compliant Door Openers

43 Results Found that Include 54 Products

Results per page:  16 | 32 | 48
Push Button Switch, Blue
Push Plate Actuator, 4 3/4 x 4 3/4 In
Push Button Switch, Yellow
Handicap Access Switch,Stainless Bezel
Push Plate Actuator, Dia. 6 In
Handicap Access Switch,Black Bezel
Push Button,Green,L 4 7/8 In,W 3 1/4 In
Emergency Push Button,Mushroom,Red,ADA
Wireless Push Plate Actuator, Dia. 6 In
Wireless Actuator ,4 3/4x1 1/2 In
Exit Station,SS,5 in. H,w/2 Keys
  • ALARM CONTROLS
  • Exit Station, SS, 5 in. H, w/2 Keys Exit Station,SS,5 in. H,w/2 Keys
  • Item # 48ZW71
  • Mfr. Model # DE-1
  • Exit Station, Type Key-To-Reset, Switch Action Momentary/Timed, Material Stainless Steel, Finish Stainless...More

  • Category : Electromagnetic Lock Activation Devices
Universal Push Button Kit
  • SAFETY TECHNOLOGY INTERNATIONAL
  • Universal Push Button Kit Universal Push Button Kit
  • Item # 2KFK2
  • Mfr. Model # UB-1
  • Push Button, Type Universal, Material Aluminum, Depth 2-1/4 In., Height 4-7/8 In., Width 3-1/4 In., Color...More

  • Category : Electromagnetic Lock Activation Devices
Push Button Switch, Green
Emergency Push Button,Turn-To-Reset,Red
Emergency Exit Push Button,Turn-To-Reset
Emergency Exit Push Button,Green
Emergency Exit Push Button,Turn-To-Reset
Emergency Exit Push Button Station,Blue
Universal Button,Momentary,2 In.
  • SAFETY TECHNOLOGY INTERNATIONAL
  • Universal Button, Momentary, 2 In. Universal Button,Momentary,2 In.
  • Item # 31CM38
  • Mfr. Model # UB-2
  • Universal Button, Switch Action Momentary, Material Cast Aluminum/Polycarbonate, Depth 2 In., Height 2 In.,...More

  • Category : Electromagnetic Lock Activation Devices
Universal Button,Pneumatic,1-5/8 In.
  • SAFETY TECHNOLOGY INTERNATIONAL
  • Universal Button, Pneumatic, 1-5/8 In. Universal Button,Pneumatic,1-5/8 In.
  • Item # 31CL73
  • Mfr. Model # UB-1PN
  • Universal Button, Switch Action Pneumatic, Material Cast Aluminum/Polycarbonate, Depth 1-5/8 In., Height...More

  • Category : Electromagnetic Lock Activation Devices
Universal Button,Pneumatic,2 In.
  • SAFETY TECHNOLOGY INTERNATIONAL
  • Universal Button, Pneumatic, 2 In. Universal Button,Pneumatic,2 In.
  • Item # 31CL74
  • Mfr. Model # UB-2PN
  • Universal Button, Switch Action Pneumatic, Material Cast Aluminum/Polycarbonate, Depth 2 In., Height 2 In.,...More

  • Category : Electromagnetic Lock Activation Devices
Emergency Push Button,Illuminated,Red
Emergency Push Button,Timer,Red,ADA
Emergency Push Button,Timer,Blue
Exit Push Button,Key-To-Reset,Green
Emergency Exit Push Button,Illuminated
Emergency Push Button,Illuminated,Blue
Exit Push Button,Turn-To-Reset,Green
Emergency Exit Push Button,Blue,ADA
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More