Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Solid-State Control Relays

34 Results Found that Include 374 Products

Results per page:  16 | 32 | 48
Electronic NEMA Overload Relay, Current Range: 9.0 to
Electronic NEMA Overload Relay, Current Range: 15.0 to
Electronic NEMA Overload Relay, Current Range: 6.0 to
Electronic NEMA Overload Relay, Current Range: 45.0 to
Not Specified Programming and Diagnostic Module Holder, Plastic
Electronic NEMA Overload Relay, Current Range: 15.0 to
Electronic NEMA Overload Relay, Current Range: 30.0 to
Thermal NEMA Overload Relay, Current Range: 6.5 to 13.
Electronic NEMA Overload Relay, Current Range: 30.0 to
Expansion Module, Metal Oxide Varistor, 120VAC/VDC Type
Expansion Module, Metal Oxide Varistor, 24VAC/VDC Type
Expansion Module, LED, 120/240VAC/VDC Type
  • TM

    Grainger Choice

  • DAYTON
  • Expansion Module, LED, 120/240VAC/VDC Type Expansion Module, LED, 120/240VAC/VDC Type
  • Item # 1EGT2
  • Mfr. Model # 1EGT2
  • Relay, Socket Module, LED, Number of Pins 2, Mounting Plug In To Socket, Voltage 120/240 VAC/VDC, Length 0.3...More

  • Category : Relay Accessories
Expansion Module, Metal Oxide Varistor, 240VAC/VDC Type
Expansion Module, LED, 24VAC/VDC Type
  • TM

    Grainger Choice

  • DAYTON
  • Expansion Module, LED, 24VAC/VDC Type Expansion Module, LED, 24VAC/VDC Type
  • Item # 1EGR6
  • Mfr. Model # 1EGR6
  • Relay, Socket Module, LED, Number of Pins 2, Mounting Plug In To Socket, Voltage 24VAC/VDC, Length 0.4 In,...More

  • Category : Relay Accessories
Expansion Module, LED, 120/240VAC/VDC Type
  • TM

    Grainger Choice

  • DAYTON
  • Expansion Module, LED, 120/240VAC/VDC Type Expansion Module, LED, 120/240VAC/VDC Type
  • Item # 1EGR5
  • Mfr. Model # 1EGR5
  • Relay, Socket Module, LED, Number of Pins 2, Mounting Plug In To Socket, Voltage 120/240 VAC/VDC, Length 0.4...More

  • Category : Relay Accessories
90 to 280VAC Input Voltage, 48 to 480VAC Voltage Outpu
Expansion Module, Diode, 6-250VDC Type
  • TM

    Grainger Choice

  • DAYTON
  • Expansion Module, Diode, 6-250VDC Type Expansion Module, Diode, 6-250VDC Type
  • Item # 1EGR4
  • Mfr. Model # 1EGR4
  • Relay, Socket Module, Diode, Number of Pins 2, Mounting Plug In To Socket, Voltage 6-250VDC, Length 0.4 In,...More

  • Category : Relay Accessories
Expansion Module, LED, 24VAC/VDC Type
  • TM

    Grainger Choice

  • DAYTON
  • Expansion Module, LED, 24VAC/VDC Type Expansion Module, LED, 24VAC/VDC Type
  • Item # 1EGT3
  • Mfr. Model # 1EGT3
  • Relay, Socket Module, LED, Number of Pins 2, Mounting Plug In To Socket, Voltage 24VAC/VDC, Length 0.3 In,...More

  • Category : Relay Accessories
Expansion Module, Metal Oxide Varistor, 240VAC/VDC Type
Expansion Module, Diode, 6-250VDC Type
  • TM

    Grainger Choice

  • DAYTON
  • Expansion Module, Diode, 6-250VDC Type Expansion Module, Diode, 6-250VDC Type
  • Item # 1EGT1
  • Mfr. Model # 1EGT1
  • Relay, Socket Module, Diode, Number of Pins 2, Mounting Plug In To Socket, Voltage 6-250VDC, Length 0.3 In,...More

  • Category : Relay Accessories
Expansion Module, Metal Oxide Varistor, 24VAC/VDC Type
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More