Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Stainless Steel Brushes

216 Results Found that Include 258 Products

Results per page:  16 | 32 | 48
Knot Wire Cup Brush,Threaded Arbor
  • TM

    Grainger Choice

  • TOUGH GUY
  • Scratch Brush Scratch Brush
  • Multiple product options available

    Scratch Brush; Varies by Bristle Material, Number of Rows and Handle Length

  • Category : Wire Scratch Brushes
6-1/2" Stainless Steel Scratch Brush, 1 EA
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • 6-1/2" Stainless Steel Scratch Brush, 1 EA 6-1/2" Stainless Steel Scratch Brush, 1 EA
  • Item # 29JL51
  • Mfr. Model # 3577
  • Scratch Brush, Bristle Material Stainless Steel, Number of Rows 7, Brush Length 1-1/2 In., Brush Width 1/2...More

  • Category : Wire Scratch Brushes
5-1/2" Stainless Steel Scratch Brush, 1 EA
  • ABILITY ONE
  • 5-1/2" Stainless Steel Scratch Brush, 1 EA Scratch Brush
  • Item # 3WB49
  • Mfr. Model # 7920-00-269-1259
  • Scratch Brush, Bristle Material Stainless Steel, Number of Rows 3, Brush Length 5 In., Brush Width 1 In.,...More

  • Category : Wire Scratch Brushes
  • TM

    Grainger Choice

  • TOUGH GUY
  • Wire Copper Tube Fitting Brush Wire Copper Tube Fitting Brush
  • Multiple product options available

    Copper Tube Fitting Brush, Brush Length 1", Bristle Material Wire, Handle Length 3-1/4", Overall Length 6-1/2" and Bristle Color Beige; Varies by Brush Dia.

  • Category : Pipe and Tubing Brushes
Utility Kit,5 PC
  • WEILER
  • Utility Kit, 5 PC Utility Kit,5 PC
  • Item # 4KY53
  • Mfr. Model # 97418
  • Utility Kit, Pieces 5, Includes 5X897 3 Inch Stem Mounted Wire Wheel Brush, 3H679 3 Inch Stainless Steel...More

  • Category : Angle Grinder Accessories
Arbor Hole Wire Wheel Brush, Twist Wire, 4" Brush
Knot Wire Cup Brush,Threaded Arbor
2" Stainless Steel Bore Brush Set, 1 EA
  • IPA
  • 2" Stainless Steel Bore Brush Set, 1 EA Bore Brush Set
  • Item # 19RE95
  • Mfr. Model # 8080
  • Bore Brush Set, Brush Length 2 In., Bristle Material Stainless Steel, Handle Length 1-3/4 In., Overall Length...More

  • Category : Wire Scratch Brushes
Arbor Hole Wire Wheel Brush, Crimped Wire, 3" Brush&#x
5/8" Stainless Steel Single Spiral Tube Brush, Wire&#x
Arbor Hole Wire Wheel Brush, Crimped Wire, 8" Brush&#x
1" Stainless Steel Spiral Brush Tool, Wire Dia. 0.010&
3/4" Stainless Steel Spiral Brush Tool, Wire Dia.
Flue Brush, OAL 6 1/2 In
  • TM

    Grainger Choice

  • TOUGH GUY
  • Flue Brush, OAL 6 1/2 In Flue Brush, OAL 6 1/2 In
  • Item # 2VMZ3
  • Mfr. Model # 2VMZ3
  • Flue Brush, Double Spiral / Double Stem, Fill Type Stainless Steel, Brush Length 4 1/2 In, Brush Dia 1 3/4...More

  • Category : HVAC Brushes
Flue Brush
  • TM

    Grainger Choice

  • TOUGH GUY
  • Flue Brush Flue Brush
  • Item # 2XTE6
  • Mfr. Model # 2XTE6
  • Flue Brush, Double Spiral / Double Stem, Fill Type Stainless Steel, Brush Length 4 1/2 In, Brush Dia 1 1/2...More

  • Category : HVAC Brushes
Flue Brush, OAL 6 1/2 In
  • TM

    Grainger Choice

  • TOUGH GUY
  • Flue Brush, OAL 6 1/2 In Flue Brush, OAL 6 1/2 In
  • Item # 2VMY8
  • Mfr. Model # 2VMY8
  • Flue Brush, Double Spiral / Double Stem, Fill Type Stainless Steel, Brush Length 4 1/2 In, Brush Dia 2 1/4...More

  • Category : HVAC Brushes
Arbor Hole Wire Wheel Brush, Crimped Wire, 8" Brush&#x
  • TM

    Grainger Choice

  • WESTWARD
  • Arbor Hole Wire Wheel Brush, Crimped Wire, 8" Brush Dia. Arbor Hole Wire Wheel Brush, Crimped Wire, 8" Brush Dia.
  • Item # 4ECY5
  • Mfr. Model # 4ECY5
  • Wire Wheel Brush, Mounting Type Arbor Hole, Arbor Hole 2 In., Brush Dia. 8 In., Wire Dia. 0.0118 In., Max....More

  • Category : Wire Wheel Brushes
Flue Brush, OAL 6 1/2 In
  • TM

    Grainger Choice

  • TOUGH GUY
  • Flue Brush, OAL 6 1/2 In Flue Brush, OAL 6 1/2 In
  • Item # 2VMZ6
  • Mfr. Model # 2VMZ6
  • Flue Brush, Double Spiral / Double Stem, Fill Type Stainless Steel, Brush Length 4 1/2 In, Brush Dia 1 1/4...More

  • Category : HVAC Brushes
Flue Brush, OAL 6 1/2 In
  • TM

    Grainger Choice

  • TOUGH GUY
  • Flue Brush, OAL 6 1/2 In Flue Brush, OAL 6 1/2 In
  • Item # 2VMZ1
  • Mfr. Model # 2VMZ1
  • Flue Brush, Double Spiral / Double Stem, Fill Type Stainless Steel, Brush Length 4 1/2 In, Brush Dia 2 1/2...More

  • Category : HVAC Brushes
Flue Brush,Dia 4,1/4 MNPT,Length 8
  • TM

    Grainger Choice

  • TOUGH GUY
  • Flue Brush, Dia 4,1/4 MNPT, Length 8 Flue Brush,Dia 4,1/4 MNPT,Length 8
  • Item # 3EDL6
  • Mfr. Model # 3EDL6
  • Flue Brush, Double Spiral/Double Stem, Fill Type Stainless Steel, Brush Length 4 1/2 In, Brush Dia 4 In, Tube...More

  • Category : HVAC Brushes
Shank Wire Wheel Brush, Crimped Wire, 2" Brush Dia.
  • TM

    Grainger Choice

  • WESTWARD
  • Shank Wire Wheel Brush, Crimped Wire, 2" Brush Dia. Shank Wire Wheel Brush, Crimped Wire, 2" Brush Dia.
  • Item # 1GBN5
  • Mfr. Model # 1GBN5
  • Wire Wheel Brush, Mounting Type Shank, Brush Dia. 2 In., Wire Dia. 0.0118 In., Max. RPM 20,000, Fill Material...More

  • Category : Wire Wheel Brushes
SS Brush,3/4in. dia.,1-3/4in. L,PK2
1/2", 3/4", 1" Stainless Steel Spiral Brush&
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More