Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Tool Carriers

32 Results Found that Include 38 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • WESTWARD
  • Plier Holder Plier Holder
  • Multiple product options available

    Multiple product options available

  • Category : Tool Holders And Replacement Cases
Knife Sheath, Plastic
Synthetic Tool Tote, Electricians, Number of Pockets: 13,&#
  • TM

    Grainger Choice

  • WESTWARD
  • Synthetic Tool Tote, Electricians, Number of Pockets: 13, Black, Blue Tool Tote
  • Item # 5MZP0
  • Mfr. Model # 5MZP0
  • Tool Tote, Electricians, Synthetic, Number of Pockets 13, Overall Width 9-1/2 In., Overall Depth 5-1/4 In.,...More

  • Category : Tool Bags and Totes
Synthetic Tool Bag, Contractors, Number of Pockets: 12,
  • Synthetic Tool Bag, Contractors, Number of Pockets: 12, Black, Gray Tool Bag
  • Item # 38LY48
  • Mfr. Model # WL102
  • Tool Bag, Contractors, Synthetic, Number of Pockets 12, Overall Width 20 In., Overall Depth 13-1/2 In.,...More

  • Category : Tool Bags and Totes
Tool Box Carrier, Continuous Frame Flow-Back, 260 lb. Overa
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Tool Box Carrier, Continuous Frame Flow-Back, 260 lb. Overall Height 37-5/8" Tool Box Carrier, Continuous Frame Flow-Back, 260 lb. Overall Height 37-5/8"
  • Item # 14C639
  • Mfr. Model # DWST08210
  • Tool Box Carrier, Load Capacity 260 lb., Hand Truck Handle Type Continuous Frame Flow-Back, Overall Height...More

  • Category : Specialty Hand Trucks
Black Shop Apron
Annular Cutter Kit,6 Cutters,1 Bit,7 Pc
Annular Cutter Kit,9 Cutter,2 Bits,11 Pc
Black Carpenter Combo, Polyester, Number of Pockets: 16
Utility Tray, Plastic
Black Electrician's Pouch, Riveted Leather
Gray Tool Pouch, Ballistic Nylon
Job Bucket, Plastic, 25 lb. Load Capacity
Holster for Mfr. No. 22XP79, 22XP80
  • TM

    Grainger Choice

  • WESTWARD
  • Holster for Mfr. No. 22XP79, 22XP80 Holster for Mfr. No. 22XP79, 22XP80
  • Item # 19TG32
  • Mfr. Model # 19TG32
  • Holster, Black, Height 2 In., Width 2 In., Length 3-7/16 In., For Use With Mfr. No. 22XP79, 22XP80, Includes...More

  • Category : Flashlight Holsters and Cases
Buddies Tool Carrier, Black 1680D Ballistic Polyester, 12-1/
Rolling Tool Box Set, Plastic, Steel, 26-3/4" Overall&
Tool Box Dolly,275 lb.
  • BOSCH
  • Tool Box Dolly, 275 lb. Tool Box Dolly,275 lb.
  • Item # 46U420
  • Mfr. Model # L-DOLLY
  • Tool Box Dolly, Platform Style Solid, Flush, Load Capacity 275 lb., Platform Length 26 In., Platform Width 20...More

  • Category : Dollies
Tool Case, Black Polyethylene, 6" Height, 18" Width,&#
  • PLATT
  • Tool Case, Black Polyethylene, 6" Height, 18" Width, 13" Depth Tool Case
  • Item # 30JZ71
  • Mfr. Model # 600T-CB
  • Tool Case, Heavy Duty, Material Polyethylene, Number of Pockets 1, Width 18 In., Depth 13 In., Height 6 In.,...More

  • Category : Tool Holders And Replacement Cases
Trolley with Handle,200 lb.,3-1/2 in. H
Buddy System, Carrier and Clamshells, Black 1680D Ballistic
Rolling Tool Chest, Plastic, 24" Overall Width x 14-3&
Aluminum w/Stainless and Galvanized Steel Hardware Golf Car
Hard Tool Case, Black Plastic, 4" Height, 16" Wid
Tan Plier Tool Holder, Leather
Magnetic Drill Carry Case,Use W/ 3TY48
Tan Cordless Drill Holster, Leather
Blue, Nylon/Canvas Level Case, 48 Length (In.)
Gray Pocket Tool Rig, Ballistic Nylon, Number of Pockets&#x
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More