Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Extension Handles

21 Results Found that Include 36 Products

Results per page:  16 | 32 | 48
Yellow Fiberglass Extension Handle, Length 72" to 216"
Extension Handle,Fiberglass,4 Ft
  • TM

    Grainger Choice

  • TOUGH GUY
  • Extension Handle, Fiberglass, 4 Ft Extension Handle,Fiberglass,4 Ft
  • Item # 2ELE2
  • Mfr. Model # 2ELE2
  • Extension Rod, Fiberglass, Handle Length (In.) 4, Handle Dia. (In.) 1/4, Overall Length (In.) 48, For Use...More

  • Category : HVAC Brush Accessories
Extension Handle,6 Ft,Threaded,Aluminum
Window Cleaning System,Aluminum,72"L
  • UNGER
  • Window Cleaning System, Aluminum, 72"L Window Cleaning System
  • Item # 22F569
  • Mfr. Model # CK053
  • Window Cleaning System, Head Material Aluminum, Length 72 In., Width 8 In., Color Green/Gray/Silver, Includes...More

  • Category : Window Washing Equipment
Extension Handle,Fiberglass,6 Ft
  • TM

    Grainger Choice

  • TOUGH GUY
  • Extension Handle, Fiberglass, 6 Ft Extension Handle,Fiberglass,6 Ft
  • Item # 2ELE3
  • Mfr. Model # 2ELE3
  • Extension Rod, Fiberglass, Handle Dia. (In.) 1/4, Overall Length (In.) 72, For Use With 2FCC5, 2FCC6, 2FCC7,...More

  • Category : HVAC Brush Accessories
Fiberglass Extension Handle,3 Ft
  • TM

    Grainger Choice

  • TOUGH GUY
  • Fiberglass Extension Handle, 3 Ft Fiberglass Extension Handle,3 Ft
  • Item # 2ELE1
  • Mfr. Model # 2ELE1
  • Fiberglass Extension Handle, Threaded, Length 3 Ft, Dia 0.35 In, Tip Length 2 In, Tip Width 1/2 In, Color...More

  • Category : HVAC Brush Accessories
Extension Handle, 60 In
48" to 72" Aluminum, Quick Connect Mop Handle
  • RUBBERMAID
  • 48" to 72" Aluminum, Quick Connect Mop Handle Aluminum Mop Handle
  • Item # 48GP70
  • Mfr. Model # FGQ75500YL00
  • Mop Handle, Connection Type Quick Connect, Handle Length 48 In. to 72 In., For Use With Mfr. No....More

  • Category : Broom and Mop Handles
Yellow Fiberglass Extension Handle, Length 48" to 96"
Yellow Aluminum Extension Handle, Length 99-1/2" to 18
White Fiberglass Extension Handle, Length 192"
White Fiberglass Extension Handle, Length 187-3/4"
Natural Stainless Steel Flexible Handle, Length 29-1/2"
Handle Extension,Aluminum,5 ft.
Yellow Aluminum Extension Handle, Length 99" to 187"
Extension Handle,For Use with LV-5
Stainless Steel Extension Handle, Length 31"
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More