Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Metal Halide Lighting Fixtures

76 Results Found that Include 157 Products

Results per page:  16 | 32 | 48
High Bay Fixtures,MH PS  Protected,400 W
  • ACUITY LITHONIA
  • High Bay Fixtures, MH PS Protected, 400 W High Bay Fixtures,MH PS Protected,400 W
  • Item # 3JWJ4
  • Mfr. Model # THD 400MP A15 TB SCWA LPI
  • HID High Bay Fixtures, Complete Unit High Bay Open Reflector, MH Lamp Type, 400 Lamp Watts, 452 Fixture...More

  • Category : HID High Bay Fixtures
Temp Hanging Light,120V,400W
  • HANG-A-LIGHT
  • Temp Hanging Light, 120V, 400W Temporary Hanging Light
  • Item # 5GDZ4
  • Mfr. Model # 111400PS
  • Temporary Hanging Light, Light Distribution Flood, Lamp Type Metal Halide, Number of Lamp Heads 1, Voltage...More

  • Category : Temporary Job Site Lights
HID Low Bay Fixtures,MH Protected,400 W
  • ACUITY LITHONIA
  • HID Low Bay Fixtures, MH Protected, 400 W HID Low Bay Fixtures,MH Protected,400 W
  • Item # 3JWK9
  • Mfr. Model # TXD 400MP A23 TB SCWA LPI
  • HID Low Bay Fixtures, Complete Unit Low Bay Enclosed Reflector, MH Lamp Type, 400 Lamp Watts, 452 Fixture...More

  • Category : HID Low Bay Fixtures
Wall Pack,400W,120-277V
  • ACUITY LITHONIA
  • Wall Pack, 400W, 120-277V Wall Pack,400W,120-277V
  • Item # 3JXE4
  • Mfr. Model # TWR2 400M TB SCWA LPI
  • Wall Pack, Metal Halide, Lamp Watts 400, Voltage 120 /277, Socket Type Mogul, Special Features Pulse Start,...More

  • Category : Wall Packs and Wall Mount Fixtures
Fixture,Ceiling,150 W,120-277V
  • TM

    Grainger Choice

  • LUMAPRO
  • Fixture, Ceiling, 150 W, 120-277V Fixture,Ceiling,150 W,120-277V
  • Item # 3HNG1
  • Mfr. Model # 3HNG1
  • Ceiling Light Fixture, Voltage 120 to 277, Housing Finish Bronze, Lamp Watts 150, Length 12-3/8 In., Width...More

  • Category : Security and Area Lighting Fixtures
150W FLOODLIGHT FIXTURE, PSMH
  • TM

    Grainger Choice

  • LUMAPRO
  • 150W FLOODLIGHT FIXTURE, PSMH Medium Floodlight
  • Item # 3HNG2
  • Mfr. Model # 3HNG2
  • Medium Floodlight, Lamp Type Metal Halide, Fixture Wattage 150, Light Distribution Wide, Voltage...More

  • Category : Floodlights
Fixture,Wall,150 W,120-277V
  • TM

    Grainger Choice

  • LUMAPRO
  • Fixture, Wall, 150 W, 120-277V Fixture,Wall,150 W,120-277V
  • Item # 3HNG3
  • Mfr. Model # 3HNG3
  • Wall Pack, Metal Halide, Lamp Watts 150, Voltage 120 /277, Socket Type Medium, Length 14-1/8 In., Width 9-1/4...More

  • Category : Wall Packs and Wall Mount Fixtures
Mini Wall Pack,100W,120-277V
  • ACUITY LITHONIA
  • Mini Wall Pack, 100W, 120-277V Mini Wall Pack,100W,120-277V
  • Item # 3YA67
  • Mfr. Model # TWA 100M TB LPI
  • Mini Wall Pack, Metal Halide, Lamp Watts 100, Voltage 120 /277, Socket Type Medium, Length 9 In., Width...More

  • Category : Wall Packs and Wall Mount Fixtures
Ballast Housing,Low Bay,MH,400 W
  • ACUITY LITHONIA
  • Ballast Housing, Low Bay, MH, 400 W Ballast Housing,Low Bay,MH,400 W
  • Item # 3JWG7
  • Mfr. Model # CXD400PPSL
  • HID Ballast Housing, Complete Unit Low Bay Enclosed Reflector, MH Lamp Type, 400 Lamp Watts, 452 Fixture...More

  • Category : HID Ballast Housings
Ballast Housing,MH,1000W,5-Tap,EX-39
  • ACUITY LITHONIA
  • Ballast Housing, MH, 1000W, 5-Tap, EX-39 Ballast Housing,MH,1000W,5-Tap,EX-39
  • Item # 1PLC9
  • Mfr. Model # TH 1000MP TBV HA HSG
  • HID Ballast Housing, High Bay Housings, MH Lamp Type, 1000 Lamp Watts, 1080 Fixture Wattage, 120 to 480...More

  • Category : HID Ballast Housings
Wall Pack,250W,120-277V
  • ACUITY LITHONIA
  • Wall Pack, 250W, 120-277V Wall Pack,250W,120-277V
  • Item # 3JXD5
  • Mfr. Model # TWH 250M TB SCWA PER LPI
  • Wall Pack, Metal Halide, Lamp Watts 250, Voltage 120 /277, Socket Type Mogul, Special Features Pulse Start,...More

  • Category : Wall Packs and Wall Mount Fixtures
Floodlight,400 W Metal Halide,120V
  • ACUITY AMERICAN ELECTRIC
  • Floodlight, 400 W Metal Halide, 120V Floodlight,400 W Metal Halide,120V
  • Item # 3JXE7
  • Mfr. Model # ACP 40M SC MT1 76 0443
  • Large Floodlight, Lamp Type Metal Halide, Fixture Wattage 400, Light Distribution Horiz. 7x6, Voltage 120V,...More

  • Category : Floodlights
Wall Pack,150W,120-277V
  • ACUITY LITHONIA
  • Wall Pack, 150W, 120-277V Wall Pack,150W,120-277V
  • Item # 3JXD9
  • Mfr. Model # TWR1 150M TB LPI
  • Wall Pack, Metal Halide, Lamp Watts 150, Voltage 120 /277, Socket Type Medium, Special Features Non-Cutoff,...More

  • Category : Wall Packs and Wall Mount Fixtures
Mini Wall Pack,100W,120-277V
  • ACUITY LITHONIA
  • Mini Wall Pack, 100W, 120-277V Mini Wall Pack,100W,120-277V
  • Item # 3YA82
  • Mfr. Model # TWAC 100M TB LPI
  • Mini Wall Pack, Metal Halide, Lamp Watts 100, Voltage 120 /277, Socket Type Medium, Special Features Cutoff,...More

  • Category : Wall Packs and Wall Mount Fixtures
Wall Pack,50W,120V
  • ACUITY LITHONIA
  • Wall Pack, 50W, 120V Wall Pack,50W,120V
  • Item # 6MGK2
  • Mfr. Model # OWP2 50M 120 P LP BZ M4
  • Wall Pack, Metal Halide, Lamp Watts 50, Voltage 120, Socket Type Medium, Special Features Photocell, Length...More

  • Category : Wall Packs and Wall Mount Fixtures
Ballast Housing,High Bay,MH,400 W
  • ACUITY LITHONIA
  • Ballast Housing, High Bay, MH, 400 W Ballast Housing,High Bay,MH,400 W
  • Item # 3JWG6
  • Mfr. Model # CHD400PPSL
  • HID Ballast Housing, Complete Unit High Bay Open Reflector, MH Lamp Type, 400 Lamp Watts, 452 Fixture...More

  • Category : HID Ballast Housings
Wall Pack,250W,120-277V
  • ACUITY LITHONIA
  • Wall Pack, 250W, 120-277V Wall Pack,250W,120-277V
  • Item # 3JXD4
  • Mfr. Model # TWH 250M TB SCWA LPI
  • Wall Pack, Metal Halide, Lamp Watts 250, Voltage 120 /277, Socket Type Mogul, Special Features Pulse Start,...More

  • Category : Wall Packs and Wall Mount Fixtures
Ballast Housing,MH,1000W,5-Tap,Mogul
  • ACUITY LITHONIA
  • Ballast Housing, MH, 1000W, 5-Tap, Mogul Ballast Housing,MH,1000W,5-Tap,Mogul
  • Item # 1PLC2
  • Mfr. Model # TE 1000M M TBV HSG
  • HID Ballast Housing, High Bay Housings, MH Lamp Type, 1000 Lamp Watts, 1080 Fixture Wattage, 120 to 480...More

  • Category : HID Ballast Housings
Wall Pack,150W,120-277V
  • ACUITY LITHONIA
  • Wall Pack, 150W, 120-277V Wall Pack,150W,120-277V
  • Item # 3JXD8
  • Mfr. Model # TWP 150M TB LPI
  • Wall Pack, Metal Halide, Lamp Watts 150, Voltage 120 /277, Socket Type Medium, Length 7-3/4 In., Width 16-1/4...More

  • Category : Wall Packs and Wall Mount Fixtures
Wall Pack,150W,120-277V
  • ACUITY LITHONIA
  • Wall Pack, 150W, 120-277V Wall Pack,150W,120-277V
  • Item # 3JXD3
  • Mfr. Model # TWH 150M TB LPI
  • Wall Pack, Metal Halide, Lamp Watts 150, Voltage 120 /277, Socket Type Medium, Length 8 In., Width 16-1/4...More

  • Category : Wall Packs and Wall Mount Fixtures
Wall Pack,400W,120-277V
  • ACUITY LITHONIA
  • Wall Pack, 400W, 120-277V Wall Pack,400W,120-277V
  • Item # 3JXD7
  • Mfr. Model # TWH 400M TB SCWA PER LPI
  • Wall Pack, Metal Halide, Lamp Watts 400, Voltage 120 /277, Socket Type Mogul, Special Features Pulse Start,...More

  • Category : Wall Packs and Wall Mount Fixtures
Mini Wall Pack,100W,120V
  • ACUITY LITHONIA
  • Mini Wall Pack, 100W, 120V Mini Wall Pack,100W,120V
  • Item # 1PLL7
  • Mfr. Model # TWA 100M TB1 PE LPI
  • Mini Wall Pack, Metal Halide, Lamp Watts 100, Voltage 120, Socket Type Medium, Special Features Photocell,...More

  • Category : Wall Packs and Wall Mount Fixtures
Ballast Housing,MH,1000W,5-Tap,EX-39
  • ACUITY LITHONIA
  • Ballast Housing, MH, 1000W, 5-Tap, EX-39 Ballast Housing,MH,1000W,5-Tap,EX-39
  • Item # 1PLE1
  • Mfr. Model # TH 1000MP TBV HSG
  • HID Ballast Housing, High Bay Housings, MH Lamp Type, 1000 Lamp Watts, 1080 Fixture Wattage, 120 to 480...More

  • Category : HID Ballast Housings
Wall Pack,400W,120-277V
  • ACUITY LITHONIA
  • Wall Pack, 400W, 120-277V Wall Pack,400W,120-277V
  • Item # 3JXD6
  • Mfr. Model # TWH 400M TB SCWA LPI
  • Wall Pack, Metal Halide, Lamp Watts 400, Voltage 120 /277, Socket Type Mogul, Special Features Pulse Start,...More

  • Category : Wall Packs and Wall Mount Fixtures
Wall Pack,250W,120-277V
  • ACUITY LITHONIA
  • Wall Pack, 250W, 120-277V Wall Pack,250W,120-277V
  • Item # 3JXE3
  • Mfr. Model # TWR2 250M TB SCWA LPI
  • Wall Pack, Metal Halide, Lamp Watts 250, Voltage 120 /277, Socket Type Mogul, Special Features Pulse Start,...More

  • Category : Wall Packs and Wall Mount Fixtures
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More