Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Residential Fans

74 Results Found that Include 202 Products

Results per page:  16 | 32 | 48
  • AIR KING
  • Table Fan Table Fan
  • Multiple product options available

    Table Fan, Oscillating, 60, Bearing Type Sleeve, Cord Length 6 ft., Conductor Size 18 AWG, Number of Conductors 3 and NEMA Plug Configuration 5-15P; Varies by Blade...More

  • Category : Floor and Table Fans
  • AIR KING
  • Clip On Fan Clip On Fan
  • Multiple product options available

    Clip On Fan, Non-Oscillating, Number of Speeds 2, 60, 12/9, Bearing Type Sleeve, Cord Length 6 ft., Conductor Size 18 AWG, Number of Conductors 3 and NEMA Plug...More

  • Category : Floor and Table Fans
  • AIR KING
  • Wall Mount Fan Wall Mount Fan
  • Multiple product options available

    Wall Mount Fan, Oscillating, Number of Speeds 3, Voltage 120, 60, Blade Material Polypropylene, NEMA Plug Configuration 5-15P, Number of Conductors 3, Cord Length 6 ft....More

  • Category : Residential Wall Mount Fans
  • AIR KING
  • 3-Speeds 120V Residential Oscillating Pedestal Fans 3-Speeds 120V Residential Oscillating Pedestal Fans
  • Multiple product options available

    Residential Pedestal Fan, Oscillating, Number of Speeds 3, Voltage 120, 60, Guard Material Powder Coated Steel Front with High Impact Resistant Plastic Rear, Blade...More

  • Category : Residential Pedestal Fans
  • AIR KING
  • Portable Pivot Fan Portable Pivot Fan
  • Multiple product options available

    Portable Pivot Fan, Non-Oscillating, 60, Cord Length 6 ft., Conductor Size 18 AWG, Number of Conductors 3 and NEMA Plug Configuration 5-15P; Varies by Blade Dia., Number...More

  • Category : Floor and Table Fans
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • USB Fan USB Fan
  • Multiple product options available

    Multiple product options available

  • Category : Floor and Table Fans
  • TM

    Grainger Choice

  • DAYTON
  • Table Fan Table Fan
  • Multiple product options available

    Table Fan, Non-Oscillating, Number of Speeds 2, Blade Material Plastic and Number of Conductors 2; Varies by Blade Dia., Air Flow and RPM

  • Category : Floor and Table Fans
Bathroom Fan,80 cfm,0.4A,Horizontal
  • BROAN
  • Bathroom Fan, 80 cfm, 0.4A, Horizontal Bathroom Fan,80 cfm,0.4A,Horizontal
  • Item # 45KA77
  • Mfr. Model # A80
  • Bathroom Fan, CFM @ 0.100-In. SP 80, Sones @ 0.100-In. SP @ 5 Ft. 2.0, Duct Dia. 4 In., Horizontal Discharge,...More

  • Category : Bathroom Exhaust Fans
Fan,Ceiling/Wall,10 In
  • BROAN
  • Fan, Ceiling/Wall, 10 In Fan,Ceiling/Wall,10 In
  • Item # 4C698
  • Mfr. Model # 502
  • Exhaust Fan, Ceiling or Wall, CFM @ 0100-In SP 270, Sones HVI 8.0, Voltage 120, 60 Hz, 1.7 Amps, Housing...More

  • Category : Residential Wall and Ceiling Exhaust Fans
Fan,Bath/Kitchen,8 In
Bathroom Fan,80 cfm,0.4A,Horizontal
  • BROAN
  • Bathroom Fan, 80 cfm, 0.4A, Horizontal Bathroom Fan,80 cfm,0.4A,Horizontal
  • Item # 45KA79
  • Mfr. Model # A80HD
  • Bathroom Fan, CFM @ 0.100-In. SP 80, Sones @ 0.100-In. SP @ 5 Ft. 2.0, Duct Dia. 4 In., Horizontal Discharge,...More

  • Category : Bathroom Exhaust Fans
24-3/4" x 4-3/4" x 28-1/4" 120V Exterio
Fan,Bath/Kitchen,8 In
  • BROAN
  • Fan, Bath/Kitchen, 8 In Fan,Bath/Kitchen,8 In
  • Item # 4C699
  • Mfr. Model # 503
  • Exhaust Fan, Ceiling or Wall, CFM @ 0100-In SP 160, Sones HVI 5.0, Voltage 120, 60 Hz, 1.5 Amps, Housing...More

  • Category : Residential Wall and Ceiling Exhaust Fans
Duct Free Bathroom Fan,1A
  • BROAN
  • Duct Free Bathroom Fan, 1A Duct Free Bathroom Fan,1A
  • Item # 1UCF2
  • Mfr. Model # 682
  • Duct Free Bathroom Fan, CFM @ 0.100-In. SP -, Sones @ 0.100-In. SP @ 5 Ft. -, Horizontal Discharge, Voltage...More

  • Category : Bathroom Exhaust Fans
  • HUNTER
  • 52" Blade Dia. Decorative Ceiling Fans 52" Blade Dia. Decorative Ceiling Fans
  • Multiple product options available

    Decorative Ceiling Fans,Number of Blades 5, Voltage 120, Amps 0.41, 60, Permanent Split Capacitor, Auto, Permanently Lubricated Sealed Ball, Yes and Limited Lifetime;...More

  • Category : Decorative Ceiling Fans
Attic Ventilator,Gable Mount,115V,16 In,
  • TM

    Grainger Choice

  • DAYTON
  • Attic Ventilator, Gable Mount, 115V, 16 In, Attic Ventilator,Gable Mount,115V,16 In,
  • Item # 7F667
  • Mfr. Model # 7F667
  • Attic Ventilator, Thermostatically Controlled 16 In Gable Mount with Shutter & Guard, Voltage 120, 60 Hz, CFM...More

  • Category : Attic Exhaust Ventilators
Whole House Fan,30 In,115 Volt
  • TM

    Grainger Choice

  • DAYTON
  • Whole House Fan, 30 In, 115 Volt Whole House Fan,30 In,115 Volt
  • Item # 1LXN7
  • Mfr. Model # 1LXN7
  • Whole House Fan, Belt Drive, 2 Speed, Propeller Dia. (In.) 30, CFM High 7600, CFM Medium -, CFM Low 5100, HP...More

  • Category : Whole House Fans
Attic Ventilator,Gable Mount,115V,16 In,
  • TM

    Grainger Choice

  • DAYTON
  • Attic Ventilator, Gable Mount, 115V, 16 In, Attic Ventilator,Gable Mount,115V,16 In,
  • Item # 7F666
  • Mfr. Model # 7F666
  • Attic Ventilator, Thermostatically Controlled 16 In Gable Mount with Intake Guard, Voltage 120, CFM @ 0.000...More

  • Category : Attic Exhaust Ventilators
Whole House Fan,24 In,115 Volt
  • TM

    Grainger Choice

  • DAYTON
  • Whole House Fan, 24 In, 115 Volt Whole House Fan,24 In,115 Volt
  • Item # 2EAX5
  • Mfr. Model # 2EAX5
  • Whole House Fan, Belt Drive, 2 Speed, Propeller Dia 24 In, CFM High 5600, CFM Low 3700, HP 1/3, Fan RPM...More

  • Category : Whole House Fans
Ventilator,Gable Mount,18 In,120 V
  • TM

    Grainger Choice

  • DAYTON
  • Ventilator, Gable Mount, 18 In, 120 V Ventilator,Gable Mount,18 In,120 V
  • Item # 7A041
  • Mfr. Model # 7A041
  • Attic Ventilator, Thermostatically Controlled 18 In Gable Mount with Shutter & Guard, Voltage 120, 60 Hz,...More

  • Category : Attic Exhaust Ventilators
Ventilator,Gable Mount,12 In,120 V
  • TM

    Grainger Choice

  • DAYTON
  • Ventilator, Gable Mount, 12 In, 120 V Ventilator,Gable Mount,12 In,120 V
  • Item # 7A040
  • Mfr. Model # 7A040
  • Attic Ventilator, Thermostatically Controlled 12 In Gable Mount with Shutter & Guard, Voltage 120, 60 Hz,...More

  • Category : Attic Exhaust Ventilators
Fan,Bath/Kitchen,8 In
  • BROAN
  • Fan, Bath/Kitchen, 8 In Fan,Bath/Kitchen,8 In
  • Item # 5C053
  • Mfr. Model # 505MG
  • Exhaust Fan, Ceiling, Duct Dia 8 In, CFM @ 0100-In SP 180, Sones HVI 6.5, Voltage 120, 60 Hz, 1.5 Amps,...More

  • Category : Residential Wall and Ceiling Exhaust Fans
FanWhole House20 In
  • AIR KING
  • FanWhole House20 In FanWhole House20 In
  • Item # 3C614
  • Mfr. Model # 9166
  • Whole House Fan, Window Mount, Reversible 3 Speed, Propeller Dia 20 In, CFM High 3560, CFM Medium 3120, CFM...More

  • Category : Whole House Fans
Fan,Bath/Kitchen,10 In
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More