Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Spark Plug Tools

31 Results Found that Include 31 Products

Results per page:  16 | 32 | 48
Feeler Gauge,15 Blade
Feeler Gauge,32 Blade,0.0015 to 0.035 In
Spark Plug Wire Tester
Spark Plug Wrench, Swivel Head
  • TM

    Grainger Choice

  • WESTWARD
  • Spark Plug Wrench, Swivel Head Spark Plug Wrench, Swivel Head
  • Item # 1UBG1
  • Mfr. Model # 1UBG1
  • Spark Plug Wrench, Swivel Head, Length 13/16 In, Replaces Worn Spark Plugs, For Use With Ratchet Or Spanner,...More

  • Category : Engine Specialty Tools
Spark Plug Rethreader
  • TM

    Grainger Choice

  • WESTWARD
  • Spark Plug Rethreader Spark Plug Rethreader
  • Item # 1UBG5
  • Mfr. Model # 1UBG5
  • Spark Plug Reamer/Tap, Cleans And Restores 14mm And 18mm Spark Plug Threads , Services Most Cars, For Use...More

  • Category : Engine Specialty Tools
Spark Plug Gap Gauge
Reamer/Tap, Spark Plug Insert
  • TM

    Grainger Choice

  • WESTWARD
  • Reamer/Tap, Spark Plug Insert Reamer/Tap, Spark Plug Insert
  • Item # 1UBF1
  • Mfr. Model # 1UBF1
  • Reamer/Tap, Spark Plug Insert, Opens Threads In Damaged Spark Plug Holes, For Use With Ratchet Or Spanner,...More

  • Category : Engine Specialty Tools
Rethreader Kit, Cylinder Head
  • TM

    Grainger Choice

  • WESTWARD
  • Rethreader Kit, Cylinder Head Rethreader Kit, Cylinder Head
  • Item # 1UBF2
  • Mfr. Model # 1UBF2
  • Rethreader Kit, Cylinder Head, Repair Damaged 14mm Spark Plug Threads By Opening Hole With A Reamer/Tap And...More

  • Category : Engine Specialty Tools
Spark Plug Boot Puller
Spark Plug Gap and Feeler Gauge,Steel
  • TM

    Grainger Choice

  • WESTWARD
  • Spark Plug Gap and Feeler Gauge, Steel Spark Plug Gap and Feeler Gauge,Steel
  • Item # 40XA71
  • Mfr. Model # 40XA71
  • Spark Plug Gap and Feeler Gauge, 12 Blade, Color Natural, Length 3-1/2 In., Capacity 0.010 to 0.045 In., Used...More

  • Category : Automotive Specialized Tools
Spark Plug Boot Plier, 7-63/64" Overall Length, 2-1&#x
20 Blade Tune Up Gauge
  • TM

    Grainger Choice

  • WESTWARD
  • 20 Blade Tune Up Gauge 20 Blade Tune Up Gauge
  • Item # 1EKP6
  • Mfr. Model # 1EKP6
  • 20 Blade Tune Up Gauge, Length 4.5 In, Capacity .002-.035 In, Twenty Durable Tapered Blades For Measuring And...More

  • Category : Automotive Specialized Tools
Spark Plug Boot Puller,5 3/4 In L
  • TM

    Grainger Choice

  • WESTWARD
  • Spark Plug Boot Puller, 5 3/4 In L Spark Plug Boot Puller,5 3/4 In L
  • Item # 2GKR9
  • Mfr. Model # 2GKR9
  • Spark Plug Boot Puller, Length 5 3/4 In, Works with All Gasoline Engines, For Use With Spark Plugs, Material...More

  • Category : Engine Specialty Tools
Spark Plug Gap Gauge,12 Blade
Feeler Gauge,Steel,32 Blade
  • TM

    Grainger Choice

  • WESTWARD
  • Feeler Gauge, Steel, 32 Blade Feeler Gauge,Steel,32 Blade
  • Item # 40XA75
  • Mfr. Model # 40XA75
  • Feeler Gauge, 32 Blade, Color Natural, Length 3-1/2 In., Capacity 0.0015 to 0.035 In., Used with Standard...More

  • Category : Automotive Specialized Tools
Spark Plug Boot Pliers, 9 3/4 In.
Spark Plug Boot Pliers, 9 1/2 In.
Spark Plug Gap Gauge,Coin
Spark Plug Boot Pliers, 11 In.
Spark Plug Boot Pliers Set, 5 Piece
Spark Plug Socket Set, 9 Piece
Spark Plug Gap Gauge Set,Coin
Spark Plug Gap Gauge,Steel,Wire
  • TM

    Grainger Choice

  • WESTWARD
  • Spark Plug Gap Gauge, Steel, Wire Spark Plug Gap Gauge,Steel,Wire
  • Item # 40XA72
  • Mfr. Model # 40XA72
  • Spark Plug Gap Gauge, Wire, Color Natural, Length 2 In., Capacity 0.040 to 0.080 In., Used with Standard...More

  • Category : Automotive Specialized Tools
Spark Plug Gap Gauge,Steel,2 in. L
  • TM

    Grainger Choice

  • WESTWARD
  • Spark Plug Gap Gauge, Steel, 2 in. L Spark Plug Gap Gauge,Steel,2 in. L
  • Item # 40XA73
  • Mfr. Model # 40XA73
  • Spark Plug Gap Gauge, Wire, Color Natural, Length 2 In., Capacity 0.025 to 0.045 In., Used with Metric...More

  • Category : Automotive Specialized Tools
Feeler Gauge,3-1/2 in. L
  • TM

    Grainger Choice

  • WESTWARD
  • Feeler Gauge, 3-1/2 in. L Feeler Gauge,3-1/2 in. L
  • Item # 40XA74
  • Mfr. Model # 40XA74
  • Feeler Gauge, 15 Blade, Color Natural, Length 3-1/2 In., Capacity 0.002 to 0.025 In., Used with Standard...More

  • Category : Automotive Specialized Tools
Repair Tool,Back Tap Spark Plug Thread
Spark Plug Boot Pliers, 11 In.
Spark Plug Boot Puller,Bent Nose
Spark Plug Boot Pliers, 7 In.
Spark Plug Socket Set, 9 Piece, Black
Spark Plug Boot Pliers, 10 1/4 In.
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More